Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

34 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DEWALT
  • 20.0 Volt Cordless Reciprocating Saw 20.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Cutting Action: Orbital, Length of Stroke: 1-1/8", No Load Strokes/Minute: 0 to 3000, Shoe Design: Pivoting Adjustable,...More

SDS Max Combination Hammer Kit,12A@120V
  • DEWALT
  • SDS Max Combination Hammer Kit, 12A@120V SDS Max Combination Hammer Kit
  • Item # 5YAW0
  • Mfr. Model # D25501K
  • Rotary Hammer Kit, SDS Max, Voltage 120, No Load RPM 490, Blows per Minute 3300, 12 Amps, Solid Bit Capacity...More

1/2" Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion,&
  • DEWALT
  • 1/2" Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included 18.0 Volt Cordless Impact Wrench
  • Item # 4WXY2
  • Mfr. Model # DCF059KL
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

  • DEWALT
  • Cordless Finish Nailer Kit Cordless Finish Nailer Kit
  • Multiple product options available

    Cordless Finish Nailer Kit, Battery Included, Voltage 18.0, Head Style Flat, Fastener Range 1-1/4" - 2-1/2", Magazine Capacity 110, Magazine Loading Rear, Depth Control...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver 20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Cordless Band Saw Kit,18.0,32-7/8 In.
  • DEWALT
  • Cordless Band Saw Kit, 18.0,32-7/8 In. 18.0 Volt Cordless Band Saw
  • Item # 6XVZ2
  • Mfr. Model # DCS370L
  • Cordless Band Saw Kit, Battery Included, Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2 In....More

  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0&#x
  • DEWALT
  • 1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0 NiCd, Battery Included 18.0 Volt Cordless Hammer Drill/Driver
  • Item # 3HFV7
  • Mfr. Model # DCD950VX
  • Cordless Hammer Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No...More

Cordless Rotary Hammer Kit,NiCd,7.6 lb.
  • DEWALT
  • Cordless Rotary Hammer Kit, NiCd, 7.6 lb. 18.0 Volt Cordless Rotary Hammer Drill
  • Item # 1GEA4
  • Mfr. Model # DC212KA
  • Cordless Rotary Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Type SDS, Cordless Tool Battery Type...More

Cordless Shear Kit,18.0VDC,0-2300 spm
  • DEWALT
  • Cordless Shear Kit, 18.0VDC, 0-2300 spm Cordless Shear Kit,18.0VDC,0-2300 spm
  • Item # 4YB77
  • Mfr. Model # DC490KA
  • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Speed Range 0 to 2300 spm, Min....More

Cordless Reciprocating Saw Kit,17 In. L
  • DEWALT
  • Cordless Reciprocating Saw Kit, 17 In. L Cordless Reciprocating Saw Kit,17 In. L
  • Item # 2YA90
  • Mfr. Model # DC305K
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 36.0, Cutting Action Straight, Length of Stroke...More

Nibbler,16 Gauge Steel
  • DEWALT
  • Nibbler, 16 Gauge Steel Nibbler,16 Gauge Steel
  • Item # 4LF22
  • Mfr. Model # DW896
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0 Amps @ 120V, Min. Cut Radius 0,...More

Cordless Circular Saw Kit,36V,7-1/4 In,L
  • DEWALT
  • Cordless Circular Saw Kit, 36V, 7-1/4 In, L Cordless Circular Saw Kit,36V,7-1/4 In,L
  • Item # 2YA89
  • Mfr. Model # DC300K
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 36.0, Blade Dia. 7-1/4 In.,...More

Right Angle Drill, 1/2 Chuck Size (In.), 300/
Cordless Sliding Miter Saw, 7-1/4" Blade Dia., Voltage
  • Cordless Sliding Miter Saw, 7-1/4" Blade Dia., Voltage 20.0 Li-Ion, Battery Included Cordless Miter Saws
  • Item # 39RW25
  • Mfr. Model # DCS361M1
  • Cordless Sliding Miter Saw, Battery Included, Slide No, Voltage 20.0, Blade Dia. 7-1/4 In., Bevel 0 to 45...More

Right Angle Drill, 1/2 Chuck Size (In.), 300/
Miter Saw,Carbide,12 in. dia.
  • DEWALT
  • Miter Saw, Carbide, 12 in. dia. Miter Saw,Carbide,12 in. dia.
  • Item # 39RW09
  • Mfr. Model # DW716XPS
  • Miter Saw, Blade Dia. 12 In., Slide No, Bevel Yes, No Load RPM 3800, 15 Amps, Crosscut @ 45 Deg. H 4-1/2 In.,...More

Cordless Finishing Nailer, Voltage 20.0 Li-Ion, Battery Included
Battery Pack Kit
  • DEWALT
  • Battery Pack Kit Battery Pack Kit
  • Item # 42EX58
  • Mfr. Model # DCF887M2/DCB204
  • Battery Pack Kit, Battery Included, Voltage 20.0, Battery Capacity 4.0Ah, Battery Included Yes, Cordless Tool...More

Cordless Cutoff Tool Kit,5.0A/hr,4-1/2in
  • DEWALT
  • Cordless Cutoff Tool Kit, 5.0A/hr, 4-1/2in 20.0 Volt Cordless Cutoff Tool
  • Item # 7DZ33
  • Mfr. Model # DCG412P2 DCB205
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

1/2" Electric Drill, 11.7 Amps, D-Handle Handle Style,
6" Angle Grinder, 13 Amps
  • DEWALT
  • 6" Angle Grinder, 13 Amps 6" Wheel Dia. Angle Grinder
  • Item # 32ZU47
  • Mfr. Model # DW882-QS
  • Angle Grinder, Voltage 220, Wheel Dia. 6 In., No Load RPM 5700, 13 Amps, Spindle Thread Size M16, Switch Type...More

Pump Assembly
Cordless Metal Connector Nailer, Voltage 20.0 Li-Ion, Bare
  • DEWALT
  • Cordless Metal Connector Nailer, Voltage 20.0 Li-Ion, Bare Tool, Fastener Range 1-1/2" to 2-1/2" Cordless Metal Connector Nailer
  • Item # 32ZU49
  • Mfr. Model # DCN693B
  • Cordless Metal Connector Nailer, Bare Tool, Voltage 20.0, Head Style Round Head, Fastener Range 1-1/2 In. to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More