Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

40 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
  • DEWALT
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • Category : Cordless Impact Wrenches
SDS Chipping Hammer Kit,6.3 A,120V
  • DEWALT
  • SDS Chipping Hammer Kit, 6.3 A, 120V SDS Chipping Hammer Kit,6.3 A,120V
  • Item # 1TDA4
  • Mfr. Model # D25330K
  • SDS Plus, Amps @ 120V 6.3, Impact Energy (Ft.-Lb.) 2.5, Blows per Minute 0-4100, Drive System SDS Max,...More

  • Category : Demolition Hammers
Deep Cut Portable Band Saw Kit, Variable Speeds, 350 S
Cordless Cutoff Tool Kit,20.0V
  • DEWALT
  • Cordless Cutoff Tool Kit, 20.0V 20.0 Volt Cordless Cutoff Tool
  • Item # 24T869
  • Mfr. Model # DCG412P2
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

  • Category : Cordless Angle Grinders
Router Kit,2.25HP
  • DEWALT
  • Router Kit, 2.25HP Router Kit,2.25HP
  • Item # 4DV45
  • Mfr. Model # DW618B3
  • Router Kit, HP 2.25, Amps 12, No Load RPM 8,000 to 24,000, Tool Length (In.) 8, Base Size (In.) 6, Tool...More

  • Category : Routers
Cordless Rotary Hammer Drill,6.8 lb.
  • DEWALT
  • Cordless Rotary Hammer Drill, 6.8 lb. 20.0 Volt Cordless Rotary Hammer Drill
  • Item # 44YX76
  • Mfr. Model # DCH273B
  • Cordless Rotary Hammer Drill, Bare Tool, Voltage 20.0, Chuck Type Keyless, 0 to 4600 Blows per Minute, 0 to...More

  • Category : Cordless Rotary Hammer Drills
Cordless Finishing Nailer, Voltage 20.0, Bare Tool, Fastener
Cordless Right Angle Drill Kit,1.5A/hr.
  • DEWALT
  • Cordless Right Angle Drill Kit, 1.5A/hr. 20.0 Voltage Li-Ion Cordless Right Angle Drill Kit
  • Item # 7DZ23
  • Mfr. Model # DCD740C1 DCB203
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 20.0, Chuck Size 3/8 In., 0 to 650/0 to 2000 No...More

  • Category : Cordless Right Angle Drills
1/2" Cordless Hammer Drill, Voltage 20.0 Li-Ion, Batte
Cordless Brad Nailer Kit, Voltage 18.0 NiCd, Battery Includ
Cordless Cutoff Tool Kit,18.0V,4-1/2 in.
  • DEWALT
  • Cordless Cutoff Tool Kit, 18.0V, 4-1/2 in. 18.0 Volt Cordless Cutoff Tool
  • Item # 4LEX5
  • Mfr. Model # DCG411KL
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

  • Category : Cordless Angle Grinders
Miter Saw,27-1/2 In. L,18 In. W,20 In. H
  • DEWALT
  • Miter Saw, 27-1/2 In. L, 18 In. W, 20 In. H Compound Miter Saw
  • Item # 5TB90
  • Mfr. Model # DW716
  • Compound Miter Saw, Blade Dia. 12 In., Slide No, Bevel Double, No Load RPM 3600, 15.0 Amps, Crosscut @ 45...More

  • Category : Power Miter Saws
1/2" Cordless Hammer Drill/Driver Kit, Voltage 20.0&#x
Grinder,Straight,6 In
  • DEWALT
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 4LF05
  • Mfr. Model # DW882
  • 6 In. Straight Hand Grinder, 13.0 Amps @ 120V, No Load RPM 5700, Wheel Dia. 6 In., Ball and Roller Bearings,...More

  • Category : Electric Straight and Die Grinders
Cordless Band Saw Kit,18.0,32-7/8 In.
  • DEWALT
  • Cordless Band Saw Kit, 18.0,32-7/8 In. 18.0 Volt Cordless Band Saw
  • Item # 6XVZ1
  • Mfr. Model # DCS370K
  • Cordless Band Saw Kit, Battery Included, Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2 In....More

  • Category : Cordless Band Saws
Right Angle Drill, 1/2 Chuck Size (In.), 0 t
Deep Cut Portable Band Saw, Variable Speeds, 350 Surface&#x
  • DEWALT
  • Deep Cut Portable Band Saw, Variable Speeds, 350 Surface Ft. per Min. High Deep Cut Portable Band Saw
  • Item # 3GRF7
  • Mfr. Model # DWM120
  • Deep Cut Portable Band Saw, Speeds Variable, Surface Ft. per Min. High 350, Surface Ft. per Min. Low 100,...More

  • Category : Portable Band Saws
Cordless Jigsaw Kit, Voltage 18.0 Li-Ion, Battery Included
Router,Plunge,3 HP
  • DEWALT
  • Router, Plunge, 3 HP Router,Plunge,3 HP
  • Item # 6Y933
  • Mfr. Model # DW625
  • Plunge Router, HP 3, Amps 15.0, Voltage 120, No Load RPM 8000 to 22,000, Power Source AC, Tool Length (In.)...More

  • Category : Routers
Cordless Impact Driver Kit,18V,1/4 In.
  • DEWALT
  • Cordless Impact Driver Kit, 18V, 1/4 In. 18.0 Volt Cordless Impact Driver
  • Item # 2AEV6
  • Mfr. Model # DC827KL
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

  • Category : Cordless Impact Drivers
Shear,Single Speed
  • DEWALT
  • Shear, Single Speed Shear,Single Speed
  • Item # 4LF15
  • Mfr. Model # DW892
  • Shear, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 3.0 Amps, No Load Speed 2700 Strokes per...More

  • Category : Electric Shears
1/2" Cordless Impact Wrench, Voltage 20.0 Li-Ion, Batt
  • DEWALT
  • 1/2" Cordless Impact Wrench, Voltage 20.0 Li-Ion, Battery Included 20.0 Volt Cordless Impact Wrench
  • Item # 39EL90
  • Mfr. Model # DCF899P1
  • Cordless Impact Wrench, Drive Configuration Straight, Battery Included, Voltage 20.0, Drive Size 1/2 In., 0...More

  • Category : Cordless Impact Wrenches
Right Angle Drill, 1/2 Chuck Size (In.), 0 t
Cordless Circular Saw Kit,18V
  • DEWALT
  • Cordless Circular Saw Kit, 18V 18.0 Volt Cordless Circular Saw
  • Item # 38A917
  • Mfr. Model # DCS372KA
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Blade Dia. 5-1/2 In.,...More

  • Category : Cordless Circular Saws
Cordless Sliding Miter Saw, 7-1/4" Blade Dia., Voltage
  • Cordless Sliding Miter Saw, 7-1/4" Blade Dia., Voltage 20.0 Li-Ion, Bare Tool Cordless Miter Saws
  • Item # 39RW02
  • Mfr. Model # DCS361B
  • Cordless Sliding Miter Saw, Bare Tool, Slide No, Voltage 20.0, Blade Dia. 7-1/4 In., Bevel 0 to 45 Degrees ,...More

  • Category : Cordless Miter Saws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More