Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

79 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DEWALT
  • 20.0 Volt Cordless Reciprocating Saw 20.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Cutting Action: Orbital, Length of Stroke: 1-1/8", No Load Strokes/Minute: 0 to 3000, Shoe Design: Pivoting Adjustable,...More

  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Cordless Reciprocating Saw Kit,7.2 lb.
  • DEWALT
  • Cordless Reciprocating Saw Kit, 7.2 lb. 18.0 Volt Cordless Reciprocating Saw
  • Item # 4PKU3
  • Mfr. Model # DCS385L
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Miter Saw,15 Amps, Blade Dia. 12 In.
  • DEWALT
  • Miter Saw, 15 Amps, Blade Dia. 12 In. Compound Miter Saw
  • Item # 5TB82
  • Mfr. Model # DW715
  • Compound Miter Saw, Blade Dia. 12 In., Slide No, Bevel Single, No Load RPM 4000, 15.0 Amps, Crosscut @ 45...More

  • DEWALT
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

CFS Right Angle Polisher, 12 A,120 V
  • DEWALT
  • CFS Right Angle Polisher, 12 A, 120 V CFS Right Angle Polisher, 12 A,120 V
  • Item # 13J065
  • Mfr. Model # DWP849X
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

Cordless Band Saw,Bare Tool,20V,9.4 lb.
  • DEWALT
  • Cordless Band Saw, Bare Tool, 20V, 9.4 lb. 20.0 Volt Cordless Band Saw
  • Item # 25DU77
  • Mfr. Model # DCS371B
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 20.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

SDS Rotary Hammer Kit,8A @ 120V
  • DEWALT
  • SDS Rotary Hammer Kit, 8A @ 120V SDS Max Combination Hammer Kit
  • Item # 1TDA2
  • Mfr. Model # D25313K
  • Rotary Hammer Kit, SDS, Voltage 120, No Load RPM 0 to 1150, Blows per Minute 0 to 4300, 8 Amps, Solid Bit...More

Cordless Cutoff Tool Kit,20.0V
  • DEWALT
  • Cordless Cutoff Tool Kit, 20.0V 20.0 Volt Cordless Cutoff Tool
  • Item # 24T869
  • Mfr. Model # DCG412P2
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

Swivel Head Shear,120V,5A,14 ga.
  • DEWALT
  • Swivel Head Shear, 120V, 5A, 14 ga. Swivel Head Shear,120V,5A,14 ga.
  • Item # 4LF13
  • Mfr. Model # DW891
  • Electric Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver 20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Grinder,Port,2 1/2 In
  • DEWALT
  • Grinder, Port, 2 1/2 In Grinder,Port,2 1/2 In
  • Item # 4LF04
  • Mfr. Model # DW880
  • Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

Cordless Band Saw,Bare Tool,18.0
  • DEWALT
  • Cordless Band Saw, Bare Tool, 18.0 18.0 Volt Cordless Band Saw
  • Item # 6XVZ0
  • Mfr. Model # DCS370B
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

Cordless Impact Driver Kit,18V,1/4 In.
  • DEWALT
  • Cordless Impact Driver Kit, 18V, 1/4 In. 18.0 Volt Cordless Impact Driver
  • Item # 2AEV5
  • Mfr. Model # DC825KA
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

Cordless Right Angle Drill Kit,1.5A/hr.
  • DEWALT
  • Cordless Right Angle Drill Kit, 1.5A/hr. 20.0 Voltage Li-Ion Cordless Right Angle Drill Kit
  • Item # 7DZ23
  • Mfr. Model # DCD740C1 DCB203
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 20.0, Chuck Size 3/8 In., 0 to 650/0 to 2000 No...More

Battery Pack,18V,Li-Ion,2.0Ah,PK2
  • DEWALT
  • Battery Pack, 18V, Li-Ion, 2.0Ah, PK2 18.0 Volt Battery Pack
  • Item # 7J109
  • Mfr. Model # 7J109
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Dewalt...More

Impact Wrench,120VAC,7.5 Amps,3/4"
  • DEWALT
  • Impact Wrench, 120VAC, 7.5 Amps, 3/4" Impact Wrench,120VAC,7.5 Amps,3/4"
  • Item # 4JB75
  • Mfr. Model # DW294
  • Impact Wrench, Drive Size 3/4 In., Max. Torque 345 ft.-lb., Blows per Minute 0 to 2700, No Load RPM 0 to...More

1/2" Cordless Hammer Drill/Driver Kit, Voltage 14.4&#x
Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
  • DEWALT
  • Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 4 12.0 Volt Cordless Combination Kit
  • Item # 24T876
  • Mfr. Model # DCK413S2
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 4, Tools Included Drill, Impact Driver, Light,...More

Cordless Rotary Hammer Drill,5.25 lb.
  • DEWALT
  • Cordless Rotary Hammer Drill, 5.25 lb. 18.0 Volt Cordless Rotary Hammer Drill
  • Item # 4YEC2
  • Mfr. Model # DC212B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS, Cordless Tool Battery...More

Core Body,3 X 4 In
Circular Saw Blade,Stainless Steel,14in.
  • DEWALT
  • Circular Saw Blade, Stainless Steel, 14in. Carbide Tip, Stainless Steel Circular Saw Blade
  • Item # 30HJ76
  • Mfr. Model # DWA7749
  • Circular Saw Blade, Primary Saw Application Metal, Tip Material Carbide, Blade Type Stainless Steel, Blade...More

Cordless Impact Driver Kit,12V,1/4 In.
  • DEWALT
  • Cordless Impact Driver Kit, 12V, 1/4 In. 12.0 Volt Cordless Impact Driver
  • Item # 2AEW2
  • Mfr. Model # DC845KA
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In....More

Circular Saw Blade,Steel,14in.
  • DEWALT
  • Circular Saw Blade, Steel, 14in. Carbide Tip, Steel Circular Saw Blade
  • Item # 30HJ73
  • Mfr. Model # DWA7745
  • Circular Saw Blade, Primary Saw Application Metal, Tip Material Carbide, Blade Type Steel, Blade Dia. 14 In.,...More

Cordless Jigsaw Kit, Voltage 18.0 NiCd, Battery Included
  • DEWALT
  • 18.0 Volt Cordless Screwdriver 18.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4", Max. Torque 180 in.-lb., Battery Type NiCd, Battery Capacity...More

Cordless Circular Saw Kit,20V
  • DEWALT
  • Cordless Circular Saw Kit, 20V 20.0 Volt Cordless Circular Saw
  • Item # 11A166
  • Mfr. Model # DCS391P1
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 20.0, Blade Dia. 6-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More