Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

172 Results Found that Include 355 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
7" Angle Grinder, 13 Amps
  • DEWALT
  • 7" Angle Grinder, 13 Amps 7" Wheel Dia. Angle Grinder
  • Item # 4PC47
  • Mfr. Model # DW840
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 8000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V 18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

Cordless Screwdriver Kit,9-1/2 In. L
  • DEWALT
  • Cordless Screwdriver Kit, 9-1/2 In. L Cordless Screwdriver Kit,9-1/2 In. L
  • Item # 6RM76
  • Mfr. Model # DW920K-2
  • Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 7.2, Chuck Size 1/4 In. Hex,...More

Cordless Wet/Dry Vacuum,0.5 gal.,18V
1/2" Cordless Hammer Drill/Driver, Voltage 20.0, Bare&
  • DEWALT
  • 1/2" Cordless Hammer Drill/Driver, Voltage 20.0, Bare Tool (No Battery) 20.0 Volt Cordless Hammer Drill/Driver
  • Item # 24WY38
  • Mfr. Model # DCD995B
  • Cordless Hammer Drill/Driver, Bare Tool (No Battery), Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Cordless Wet/Dry Vacuum,2 gal.
  • Cordless Wet/Dry Vacuum, 2 gal. Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

Wet/Dry Cordless Vacuum,0.5 gal.,18V
  • Wet/Dry Cordless Vacuum, 0.5 gal., 18V Wet/Dry Cordless Vacuum,0.5 gal.,18V
  • Item # 5TB94
  • Mfr. Model # DC515K
  • Wet/Dry Portable Vacuum, Cordless, Voltage 18.0, 55 CFM, Tank Type Polyethylene, Hose Dimensions 1-1/4 In....More

  • DEWALT
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

Battery Pack,24V,NiCd,1.9A/hr.
  • DEWALT
  • Battery Pack, 24V, NiCd, 1.9A/hr. Battery Pack,24V,NiCd,1.9A/hr.
  • Item # 1VK69
  • Mfr. Model # DW0242
  • Battery Pack, Voltage 24.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.9Ah, For Use With All Dewalt...More

Cordless Cutoff Tool,Bare Tool,18.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 18.0V 18.0 Volt Cordless Cutoff Tool
  • Item # 4YDZ6
  • Mfr. Model # DC411B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500...More

4-Position Orbital Jigsaw, 0 to 3100 Strokes per Minute,&#x
  • DEWALT
  • 4-Position Orbital Jigsaw, 0 to 3100 Strokes per Minute, 5.5 Amps, Trigger Speed Control Jigsaw
  • Item # 4JB80
  • Mfr. Model # DW317K
  • Jigsaw, Cutting Action 4-Position Orbital, Strokes per Minute 0 to 3100, Length of Stroke 1 In., Amps 5.5,...More

Corded/Cordless Worklight,Yellow,Fluor
  • Corded/Cordless Worklight, Yellow, Fluor Corded/Cordless Worklight,Yellow,Fluor
  • Item # 3FYW6
  • Mfr. Model # DC020
  • Corded/Cordless Rechargeable Worklight, Lamp Type Fluorescent, Battery Size 18V, Battery Type...More

Battery Pack,Li-Ion,12V,PK2
  • DEWALT
  • Battery Pack, Li-Ion, 12V, PK2 12.0 Volt Battery Pack
  • Item # 30RV76
  • Mfr. Model # DCB127-2
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With All...More

5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

Battery Pack,14.4V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 14.4V, NiCd, 1.7A/hr. Battery Pack,14.4V,NiCd,1.7A/hr.
  • Item # 4GA69
  • Mfr. Model # DC9091
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt...More

Cordless Jigsaw, Voltage 20.0 Li-Ion, Bare Tool (No Ba
Circular Saw Bld,Crbde,10 In,80 Teeth
  • DEWALT
  • Circular Saw Bld, Crbde, 10 In, 80 Teeth Circular Saw Bld,Crbde,10 In,80 Teeth
  • Item # 4WLT3
  • Mfr. Model # DW3219PT
  • Metal Cutting Circular Saw Blade, Primary Saw Application General Purpose, Tip Material Carbide, Blade Type...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver 20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Insert Bit,1/4 x 6 In,#2 Point,PK50
LED Cordless Spotlight,Plastic,1000/90lm
  • LED Cordless Spotlight, Plastic, 1000/90lm LED Cordless Spotlight,Plastic,1000/90lm
  • Item # 38XU32
  • Mfr. Model # DCL043
  • LED Cordless Spotlight, Lamp Type LED, Battery Size 20V, Battery Type -, Number of Batteries 0, Batteries...More

Cordless Circular Saw,Bare Tool,20V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 20V 20.0 Volt Cordless Circular Saw
  • Item # 24T860
  • Mfr. Model # DCS391B
  • Cordless Circular Saw, Battery Included / Bare Tool Bare Tool (No Battery), Voltage 20.0, Blade Dia. 6-1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More