Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Horizontal Band Saw,HP 1,110 V
  • TM

    Grainger Choice

  • DAYTON
  • Horizontal Band Saw, HP 1,110 V Horizontal Band Saw
  • Item # 21C004
  • Mfr. Model # 21C004
  • Horizontal Band Saw, Cutting Capacity Rectangle 7 In. x 11-3/4 In., Cutting Capacity Round 7 In., Cutting...More

  • Category : Band Saws
1-1/2 Motor HP Floor Drill Press, 120/240
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 Motor HP Floor Drill Press, 120/240 Floor Drill Press
  • Item # 5PHC4
  • Mfr. Model # 5PHC4
  • Floor Drill Press, Swing 20 In., Voltage 120/240, Motor HP 1-1/2, Chuck Size 5/8 In., Number of Speeds 16,...More

  • Category : Drill Presses
Press,Arbor,3 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 3 Ton Press,Arbor,3 Ton
  • Item # 1UH14
  • Mfr. Model # 1UH14
  • Ratcheting Arbor Press, Swing (In.) 13-1/4 In., Table Work Surface (In.) 8 1/2 x 10 In., Anvil Dia. Work Area...More

  • Category : Arbor Presses
Welder,Blade,4.2 Kva
  • TM

    Grainger Choice

  • DAYTON
  • Welder, Blade, 4.2 Kva Dayton Blade Welder
  • Item # 6A489
  • Mfr. Model # 6A489
  • Blade Welder, Power Rating 4.2 Kilo Volt Amp, Voltage Rating 240 Volts, Current Rating 20 Amps, Frequency 60...More

  • Category : Blade Welders
1/4 Motor HP Precision Micro Drill Press, 110
  • TM

    Grainger Choice

  • DAYTON
  • 1/4 Motor HP Precision Micro Drill Press, 110 1/4 Motor HP Precision Micro Drill Press, 110
  • Item # 2LKU8
  • Mfr. Model # 2LKU8
  • Precision Micro Drill Press, Swing 9-5/8 In., Voltage 110, Motor HP 1/4, Chuck Size 5/32 In., Number of...More

  • Category : Drill Presses
Disc Sander,10 In.,1 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 10 In., 1 HP, 120/240 V Disc Sander,10 In.,1 HP,120/240 V
  • Item # 49G991
  • Mfr. Model # 49G991
  • Disc Sander, 1 HP, Voltage 120/240, 13.4/6.7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

  • Category : Metal Forming Machines
Tank Mixer,Direct Drive,2 HP,316 SS
  • TM

    Grainger Choice

  • DAYTON
  • Tank Mixer, Direct Drive, 2 HP, 316 SS Tank Mixer,Direct Drive,2 HP,316 SS
  • Item # 32V128
  • Mfr. Model # 32V128
  • Tank Mixer, Direct Drive, Max. RPM 2000, Shaft Dia. (In.) 3/4, Shaft Length (In.) 36, 2 HP, 316 Stainless...More

  • Category : Drum Mixers
1-1/2 Motor HP Drill Press, 240/480 V
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 Motor HP Drill Press, 240/480 V Drill Press
  • Item # 16N197
  • Mfr. Model # 16N197
  • Drill Press, Swing 20 In., Voltage 240/480 V, Motor HP 1-1/2, Chuck Size 3/4 In., Number of Speeds 16,...More

  • Category : Drill Presses
Brake, Bench, 48-1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 48-1/4 In Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

  • Category : Metal Forming Machines
Horizontal Miter Band Saw,HP 3/4,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Horizontal Miter Band Saw, HP 3/4,120 V Horizontal Miter Band Saw
  • Item # 2LKT8
  • Mfr. Model # 2LKT8
  • Horizontal Miter Band Saw, Cutting Capacity Rectangle 5-1/2 In. x 6 In., Cutting Capacity Round 6 In.,...More

  • Category : Band Saws
Vertical Band Saw,HP 3/4,115/230 V
  • TM

    Grainger Choice

  • DAYTON
  • Vertical Band Saw, HP 3/4,115/230 V Vertical Band Saw
  • Item # 21UN02
  • Mfr. Model # 21UN02
  • Vertical Band Saw, Cutting Capacity Rectangle 10 In. x 14-5/8 In., Cutting Capacity Round 10 In., Cutting...More

  • Category : Band Saws
Manual Bead Bending Machine
  • TM

    Grainger Choice

  • DAYTON
  • Manual Bead Bending Machine Manual Bead Bending Machine
  • Item # 45J327
  • Mfr. Model # 45J327
  • Manual Bead Bending MachineCapacity of Mild Steel (Gauge) 18Aluminum Frame, Die (4) Sets Standard Rollers,...More

  • Category : Metal Forming Machines
English Wheel, 28 In
  • TM

    Grainger Choice

  • DAYTON
  • English Wheel, 28 In English Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

  • Category : Metal Forming Machines
Shrinker/Stretcher, 16 Gauge with Stand
Shrinker/Stretcher,16 Gauge
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More