Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

382 Results Found that Include 425 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brush Set
  • BOSCH
  • Brush Set Brush Set
  • Item # 42AP49
  • Mfr. Model # 1619X08020
  • Brush Set, Fits Brand Bosch, For Use With Grainger Item Number 22DL18, 38ZD54, 30RW71, 38ZD52, For Use With...More

Orbital Jigsaw, 800 to 3000 Strokes per Minute, 7.2 Am
  • BOSCH
  • Orbital Jigsaw, 800 to 3000 Strokes per Minute, 7.2 Amps, Variable Speed Control Jigsaw
  • Item # 45CR53
  • Mfr. Model # JS572EK
  • Jigsaw, Cutting Action Orbital, Strokes per Minute 800 to 3000, Length of Stroke 1 In., Amps 7.2, Blade Type...More

Oil
  • BOSCH
  • Oil Oil
  • Item # 41NF19
  • Mfr. Model # 1615437512
  • Oil, For Use With Mfr. Model Number 11318EVS, 11387, 11388, Fits Brand Bosch, Includes Seal

Cord
  • BOSCH
  • Cord Cord
  • Item # 42AP50
  • Mfr. Model # 1619X08527
  • Cord, Fits Brand Bosch, For Use With Grainger Item Number 39CH52, 22DL18, 38ZD54, 30RW71, 38ZD52, For Use...More

Cord
  • BOSCH
  • Cord Cord
  • Item # 42AM90
  • Mfr. Model # 1604460343
  • Cord, Fits Brand Bosch, For Use With Grainger Item Number 36WH94, For Use With Mfr. Model Number CSG15

Carbon Brush
  • BOSCH
  • Carbon Brush Carbon Brush
  • Item # 42AP24
  • Mfr. Model # 1609B02314
  • Carbon Brush, Fits Brand Bosch, For Use With Grainger Item Number 30RW22, 44J845, For Use With Mfr. Model...More

Armature
  • BOSCH
  • Armature Armature
  • Item # 41NE95
  • Mfr. Model # 1614011090
  • Armature, For Use With Mfr. Model Number 11240, 11247, 11387, 11388, Fits Brand Bosch

Switch
  • BOSCH
  • Switch Switch
  • Item # 42AN65
  • Mfr. Model # 2609120274
  • Switch, Fits Brand Bosch, For Use With Grainger Item Number 2GTE4, 3TXE8, For Use With Mfr. Model Number...More

4-1/2" Small Angle Grinder, 7.5 Amps
  • BOSCH
  • 4-1/2" Small Angle Grinder, 7.5 Amps 4-1/2" Small Angle Grinder, 7.5 Amps
  • Item # 7DV94
  • Mfr. Model # 1380SLIM
  • Small Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.5 Amps, Spindle Thread Size 5/8...More

Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • BOSCH
  • Plunge Router, 2.3 HP, 120V, 15A, 12.6 lb. Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • Item # 45CR56
  • Mfr. Model # MRP23EVS
  • Plunge Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Overall Depth...More

Table Saw,29-1/2 in. W x 38 in. H
  • BOSCH
  • Table Saw, 29-1/2 in. W x 38 in. H Table Saw,29-1/2 in. W x 38 in. H
  • Item # 44ZC59
  • Mfr. Model # GTS1041A
  • Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 4, Amps AC 15, No Load RPM 3650, Blade Tilt Left,...More

Hammer Drill,120V,8.5Ah,13-3/8in.L
  • BOSCH
  • Hammer Drill, 120V, 8.5Ah, 13-3/8in.L Hammer Drill,120V,8.5Ah,13-3/8in.L
  • Item # 39RY34
  • Mfr. Model # HD18-2
  • Hammer Drill, Chuck Size 1/2 In., Voltage 120, 8.5 Amps, 0 to 1200 No Load RPM, 0 to 51,000 Blows per Minute,...More

Palm Router Combo Kit,1 HP,120V,5.6A
  • BOSCH
  • Palm Router Combo Kit, 1 HP, 120V, 5.6A Palm Router Combo Kit,1 HP,120V,5.6A
  • Item # 45CR54
  • Mfr. Model # PR20EVS
  • Palm Router Combo Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source Corded, Tool...More

Cordless Impact Driver Kit,18.0V,1/4 in.
  • BOSCH
  • Cordless Impact Driver Kit, 18.0V, 1/4 in. 18.0 Volt Cordless Impact Driver
  • Item # 45KE17
  • Mfr. Model # IDH182-01
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

Jigsaw Blade Set,10 pcs
  • BOSCH
  • Jigsaw Blade Set, 10 pcs Jigsaw Blade Set
  • Item # 45HR52
  • Mfr. Model # T5002
  • Jigsaw Blade Set, Material Steel, Primary Saw Application General Purpose, Shank Type T-Shank, Teeth per Inch...More

Cordless Screwgun,221 in.-lb.,18.0 V
  • BOSCH
  • Cordless Screwgun, 221 in.-lb., 18.0 V Cordless Screwgun,221 in.-lb.,18.0 V
  • Item # 45MW53
  • Mfr. Model # SGH182-03
  • Cordless Screwgun, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4 In. Hex, No...More

Sanding Pad Cleaner,1-1/2 in. dia.
Router Bit,Carbide,1/2in dia.,2-1/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-1/8inL Router Bit,Carbide,1/2in dia.,2-1/8inL
  • Item # 41HP94
  • Mfr. Model # 85227M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

3/8" Square Cordless Impact Driver, Voltage 18.0 Li-Io
Router Bit Set,Carbide Tipped,4 pcs.
Table Saw Insert,Plastic,14 in. L
  • BOSCH
  • Table Saw Insert, Plastic, 14 in. L Table Saw Insert,Plastic,14 in. L
  • Item # 44ZC56
  • Mfr. Model # TS1006
  • Table Saw Insert, For Use With Mfr. No. GTS1041A, GTS1041A-09, Length 14 In., Thickness 3/8 In., Material...More

Router Bit,1/8In. Dia.,1-1/4In. L
High Speed Cutter,1/8in dia,8 pcs.,PK8
Tube Grease
  • BOSCH
  • Tube Grease Tube Grease
  • Item # 41NF17
  • Mfr. Model # 1615430010
  • Tube Grease, For Use With Grainger Item Number 6JG20, 4WN49, For Use With Mfr. Model Number 11355, 11222EVS,...More

Shim
  • BOSCH
  • Shim Shim
  • Item # 41NE54
  • Mfr. Model # 1610102057
  • Shim, For Use With Mfr. Model Number 11240, 11241EVS, 11247, 11248EVS, Fits Brand Bosch

Oil
  • BOSCH
  • Oil Oil
  • Item # 41NF18
  • Mfr. Model # 1615437511
  • Oil, For Use With Mfr. Model Number 11240, 11241EVS, 11247, 11248EVS, Fits Brand Bosch, Includes Seal

Spring
  • BOSCH
  • Spring Spring
  • Item # 41NF07
  • Mfr. Model # 1614611019
  • Spring, For Use With Mfr. Model Number 11241EVS, 11248EVS, Fits Brand Bosch

Cable
  • BOSCH
  • Cable Cable
  • Item # 42AN41
  • Mfr. Model # 2604448034
  • Cable, Fits Brand Bosch, For Use With Grainger Item Number 44H638, For Use With Mfr. Model Number B4200,...More

Shim
  • BOSCH
  • Shim Shim
  • Item # 41NE55
  • Mfr. Model # 1610102058
  • Shim, For Use With Mfr. Model Number 11240, 11241EVS, 11247, 11248EVS, Fits Brand Bosch

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More