Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

14 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Cordless Screwdriver Kit,3.6V
    • BLACK & DECKER
    • Cordless Screwdriver Kit, 3.6VCordless Screwdriver Kit,3.6V
    • Item # 40F272
    • Mfr. Model # LI2000
    • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 3.6, Chuck Size 1 In., No Load...More

    Jigsaw,3Pos Orbtl/Strght Cut,800-3200spm
    • BLACK & DECKER
    • Jigsaw, 3Pos Orbtl/Strght Cut, 800-3200spmJigsaw,3Pos Orbtl/Strght Cut,800-3200spm
    • Item # 6RA79
    • Mfr. Model # JS700K
    • Jigsaw, Cutting Action 3-Position Orbital, Strokes per Minute 800 to 3200, Length of Stroke 3/4 In., Amps...More

    Battery Pack,3.6V,NiMH,1.5A/hr.
    • BLACK & DECKER
    • Battery Pack, 3.6V, NiMH, 1.5A/hr.Battery Pack,3.6V,NiMH,1.5A/hr.
    • Item # 4VX35
    • Mfr. Model # VP110
    • Battery Pack, Voltage 3.6, Battery Type NiMH, Battery Capacity 1.5Ah, For Use With All Versa Pack Tools,...More

    Battery Pack,14.4V,NiCd,1.0A/hr.
    • BLACK & DECKER
    • Battery Pack, 14.4V, NiCd, 1.0A/hr.Battery Pack,14.4V,NiCd,1.0A/hr.
    • Item # 24T841
    • Mfr. Model # HPB14
    • Battery Pack, Voltage 14.4, Battery Type NiCd, Battery Capacity 1.0Ah, For Use With For Use With All...More

    Crclr Saw Bld,Crbde,7-1/4 In,18 Teeth
    • BLACK & DECKER
    • Crclr Saw Bld, Crbde, 7-1/4 In, 18 TeethCrclr Saw Bld,Crbde,7-1/4 In,18 Teeth
    • Item # 4YK26
    • Mfr. Model # 77-717
    • Circular Saw Blade, Primary Saw Application Nail Embedded Wood, Tip Material Carbide, Blade Type Combination,...More

    Battery Pack,20V,Li-Ion,1.5A/hr.
    • BLACK & DECKER
    • Battery Pack, 20V, Li-Ion, 1.5A/hr.Battery Pack,20V,Li-Ion,1.5A/hr.
    • Item # 24T845
    • Mfr. Model # LBXR20
    • Battery Pack, Voltage 20.0, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With For Use With All Black...More

    Circular Saw Bld,Crbde,10 In,32 Teeth
    • BLACK & DECKER
    • Circular Saw Bld, Crbde, 10 In, 32 TeethCircular Saw Bld,Crbde,10 In,32 Teeth
    • Item # 4YK27
    • Mfr. Model # 77-740
    • Circular Saw Blade, Primary Saw Application General Purpose, Tip Material Carbide, Blade Type Ripping, Blade...More

    Cordless Screwdriver Kit,20 In-Lb
    • BLACK & DECKER
    • Cordless Screwdriver Kit, 20 In-LbCordless Screwdriver Kit,20 In-Lb
    • Item # 40F270
    • Mfr. Model # AS6NG
    • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, No Load RPM 130, Max. Torque 20...More

    Armature Kit
    Battery Charger,16 or 20V,Li-Ion
    • BLACK & DECKER
    • Battery Charger, 16 or 20V, Li-IonBattery Charger,16 or 20V,Li-Ion
    • Item # 24T846
    • Mfr. Model # L2AFCBST
    • Battery Charger, Charger Output Voltage 16.0/20.0, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number...More

    Cordless Screwdriver Kit,4.0V
    • BLACK & DECKER
    • Cordless Screwdriver Kit, 4.0VCordless Screwdriver Kit,4.0V
    • Item # 40F271
    • Mfr. Model # BDCS40G
    • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 4.0, Chuck Size 1 In., No Load...More

    Circular Saw,15.0 A,7-1/4 In.
    • BLACK & DECKER
    • Circular Saw, 15.0 A, 7-1/4 In.Circular Saw,15.0 A,7-1/4 In.
    • Item # 40F269
    • Mfr. Model # CS1015
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5500, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Results per page: 16 | 32 | 48