Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Horizontal Band Saw,HP 1,110/220 V
  • BAILEIGH INDUSTRIAL
  • Horizontal Band Saw, HP 1,110/220 V Horizontal Band Saw
  • Item # 31XU56
  • Mfr. Model # BS-712M
  • Horizontal Band Saw, Cutting Capacity Rectangle 7 In. x 10-13/64 In., Cutting Capacity Round 7 In., Cutting...More

  • Category : Band Saws
Cold Saw,1HP,54rpm
  • BAILEIGH INDUSTRIAL
  • Cold Saw, 1HP, 54rpm Cold Saw
  • Item # 31XU67
  • Mfr. Model # CS-250EU
  • Cold Saw, Blade Dia. 10 In., Arbor Size 1-1/4 In., 54 No Load RPM, 1 HP, Cutting Capacity 3 In., Pivoting...More

  • Category : Chop Saws and Cut-Off Machines
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT95
  • Mfr. Model # BB-4816
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2, 3, 4,...More

  • Category : Metal Forming Machines
Abrasive Saw,7.5HP,4300rpm
  • BAILEIGH INDUSTRIAL
  • Abrasive Saw, 7.5HP, 4300rpm Abrasive Saw,7.5HP,4300rpm
  • Item # 31XT81
  • Mfr. Model # AS-350M
  • Abrasive Saw, Blade Dia. 14 In., Arbor Size 1-1/4 In., 4300 No Load RPM, 7.5 HP, Cutting Capacity 4-1/2 In.,...More

  • Category : Chop Saws and Cut-Off Machines
Hydraulic Pump Motor, Include Serial No.
Seal Kit, for HSP-176, Includes No.5,7,8
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT91
  • Mfr. Model # BB-4012F
  • Box and Pan Brake, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 1, 1-1/8,...More

  • Category : Metal Forming Machines
Belt Grinder,1-1/2HP,220V,15A
DC Motor, for WP1800
  • BAILEIGH INDUSTRIAL
  • DC Motor, for WP1800 DC Motor, for WP1800
  • Item # 38VE78
  • Mfr. Model # PP-1422
  • DC Motor, for WP1800, For Use With Grainger Item Number 31XW20, For Use With Mfr. Model Number WP-1800, Fits...More

  • Category : Parts
Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV64
  • Mfr. Model # SF-5216E
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

  • Category : Mechanical Machining Shears
Belt Grinder,4HP,220V,15A
Drum Sander,1-1/2 HP,110V,31 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 1-1/2 HP, 110V, 31 in. W Drum Sander,1-1/2 HP,110V,31 in. W
  • Item # 36HZ79
  • Mfr. Model # SD-174
  • Drum Sander, 1-1/2 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, 22 Strokes per Minute, Drum Dia. (In.) 5,...More

  • Category : Specialty Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More