Skip Content

Filter Results By

Power Tools

499 Results Found that Include 545 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

1" Magnetic Chip Brush, EA 1
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT97
  • Mfr. Model # BB-4816M
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.)...More

Router Table,4 HP,220V,88-5/8 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 88-5/8 in. H, 65A Router Table,4 HP,220V,88-5/8 in. H,65A
  • Item # 45AW47
  • Mfr. Model # WR-510V-ATC
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Rip Cut Unlimited, No Load RPM 24,000, Overall Width...More

Press Brake,80 in. Bend L,Steel
Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV63
  • Mfr. Model # SF-5216
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV64
  • Mfr. Model # SF-5216E
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Bead Roller
Hydraulic Shear,100In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 100In Hydraulic Shear,100In
  • Item # 31XV65
  • Mfr. Model # SH-10010
  • Hydraulic Shear, Length of Cut (In.) 100, Length of Blade (In.) 100, Cutting Flat (In.) 0, Gauge Type Mild...More

Arbor Press,2In,5Tons
  • BAILEIGH INDUSTRIAL
  • Arbor Press, 2In, 5Tons Arbor Press,2In,5Tons
  • Item # 31XT80
  • Mfr. Model # AP-5
  • Arbor Press, Force in Tons 5, Force Range (Lbs.) 11200, Swing (In.) 0, Table Work Surface (In.) 10, Anvil...More

Coolant Pump, 1/8 HP, 110V, 1-Ph, 60 Hz
Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV66
  • Mfr. Model # SH-12003-HD
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 In Manual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Abrasive Saw,7.5HP,4300rpm
  • BAILEIGH INDUSTRIAL
  • Abrasive Saw, 7.5HP, 4300rpm Abrasive Saw,7.5HP,4300rpm
  • Item # 31XT81
  • Mfr. Model # AS-350M
  • Abrasive Saw, Blade Dia. 14, Arbor Size 1.26 In., 4300 No Load RPM, Cutting Capacity 4-1/2 In., Pivoting...More

Magnetic Box And Pan Brake, 72 In
  • BAILEIGH INDUSTRIAL
  • Magnetic Box And Pan Brake, 72 In Magnetic Box And Pan Brake, 72 In
  • Item # 18F317
  • Mfr. Model # BB-7216M
  • Magnetic Box And Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 16 ga., Finger Width...More

Copper Sealing Washer, for HSP-100A
Die Bushing,SW Series Ironworker,2.36 in
Manual Sheet Metal Punch,Steel
Sheet Metal Notcher
Hybrid Table Saw,5/8 In,1-3/4 HP,Steel
  • BAILEIGH INDUSTRIAL
  • Hybrid Table Saw, 5/8 In, 1-3/4 HP, Steel Hybrid Table Saw,5/8 In,1-3/4 HP,Steel
  • Item # 36HZ64
  • Mfr. Model # TS-1044H
  • Hybrid Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 1-3/4, Amps AC 14, No Load RPM 4000, Blade...More

Halogen Light Bulb, 24V, 20W, G4 Base T3
Throatless Bench Shear,
Shear/Brake/Roll
Flat Pressure Washer, for HSP-100A
Hydraulic Shear, Cut Length 52 In.
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, Cut Length 52 In. Hydraulic Shear, Cut Length 52 In.
  • Item # 15V784
  • Mfr. Model # SH-5210-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.) 52, Cutting...More

Draw Bar Group
  • BAILEIGH INDUSTRIAL
  • Draw Bar Group Draw Bar Group
  • Item # 38VF63
  • Mfr. Model # VM949-87
  • Draw Bar Group, For Use With Grainger Item Number 31XW17, For Use With Mfr. Model Number VM-949-1, Fits Brand...More

Planer/Jointer Combo,220V,5500 rpm,3 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5500 rpm, 3 HP Planer/Jointer Combo,220V,5500 rpm,3 HP
  • Item # 36HZ71
  • Mfr. Model # JP-1250
  • Planer/Jointer Combo,Voltage 220,5500 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 12 In.,Cutting...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More