Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Power Supplies

26 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Phase Converter,Static,1-3 HP
    • PHASE-A-MATIC
    • Phase Converter, Static, 1-3 HPPhase Converter,Static,1-3 HP
    • Item # 2MV47
    • Mfr. Model # PAM-300HD
    • Phase Converter, Static, Input Voltage 208-242, Output Voltage 208-242, Input Phase AC 1, Output Phase AC 3,...More

    Phase Converter,Static,3/4-1.5 HP
    • PHASE-A-MATIC
    • Phase Converter, Static, 3/4-1.5 HPPhase Converter,Static,3/4-1.5 HP
    • Item # 2MV46
    • Mfr. Model # PAM-200HD
    • Phase Converter, Static, Input Voltage 208-241, Output Voltage 208-241, Input Phase AC 1, Output Phase AC 3,...More

    DC Power Supply,24VDC,5A,50/60Hz
    • SCHNEIDER ELECTRIC
    • DC Power Supply, 24VDC, 5A, 50/60Hz24VDC, Universal DC Power Supply
    • Item # 36T737
    • Mfr. Model # ABL8RPS24050
    • Universal DC Power Supply, Switching, DIN Rail Mounting, ABL8 Series, Input Voltage 100 to 120VAC, 200 to...More

    DC Power Supply,24VDC,10A,50/60Hz
    • SIEMENS
    • DC Power Supply, 24VDC, 10A, 50/60Hz24VDC, DC Power Supply
    • Item # 20AZ57
    • Mfr. Model # 6EP13341LB00
    • DC Power Supply, Switching, DIN Rail Mounting, SITOP PSU100L Series, Input Voltage 93 to 187VAC, 132 to...More

    DC Power Supply,24-28VDC,3.8A,60Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 24-28VDC, 3.8A, 60Hz24 to 28VDC, DC Power Supply
    • Item # 1GYK4
    • Mfr. Model # SDP4-24-100LT
    • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 132VAC, 176 to 264VAC, 60 Hz,...More

    DC to DC Converter,12VDC,2.5A
    • SOLA/HEVI-DUTY
    • DC to DC Converter, 12VDC, 2.5ADC to DC Converter,12VDC,2.5A
    • Item # 3TA33
    • Mfr. Model # SCD30S12-DN
    • Encapsulated Industrial DC to DC Converter, Switching, DIN Rail/Chassis Mounting, SCD Series, Input Voltage...More

    DC Power Supply,24VDC,5A,50/60Hz
    • SCHNEIDER ELECTRIC
    • DC Power Supply, 24VDC, 5A, 50/60Hz24VDC Power Supply
    • Item # 5AET4
    • Mfr. Model # ABL8REM24050
    • DC Power Supply, Switching, DIN Rail Mounting, ABL8 Series, Input Voltage 100 to 240VAC, 110 to 220VDC, 50/60...More

    DC Power Supply,48VDC,10A,50/60Hz
    • OMRON
    • DC Power Supply, 48VDC, 10A, 50/60Hz48VDC, DC Power Supply
    • Item # 21XP14
    • Mfr. Model # S8VK-G48048
    • DC Power Supply, Switching, DIN Rail Mounting, S8VK Series, Input Voltage 100 to 240VAC, 50/60 Hz, Power...More

    DC Power Supply,12VDC,2.5A,50/60Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 12VDC, 2.5A, 50/60Hz12VDC, DC Power Supply
    • Item # 5JV84
    • Mfr. Model # SCP30S12B-DN
    • DC Power Supply, Switching, DIN Rail Mounting, SCP Series, Input Voltage 85 to 264VAC, 50/60 Hz, Power Rating...More

    DC Power Supply,24VDC,4A,50/60Hz
    • SIEMENS SITOP
    • DC Power Supply, 24VDC, 4A, 50/60Hz24VDC Power Supply
    • Item # 12A045
    • Mfr. Model # 6EP1332-5BA10
    • DC Power Supply, Switching, DIN Rail Mounting, SITOP PSU100C Series, Input Voltage 85 to 264VAC, 110 to...More

    DC to DC Converter,24VDC,1.3A
    • SOLA/HEVI-DUTY
    • DC to DC Converter, 24VDC, 1.3ADC to DC Converter,24VDC,1.3A
    • Item # 3TA34
    • Mfr. Model # SCD30S24-DN
    • Encapsulated Industrial DC to DC Converter, Switching, DIN Rail/Chassis Mounting, SCD Series, Input Voltage...More

    DC Power Supply,15VDC,3/0.5/0.5A,50/60Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 15VDC, 3/0.5/0.5A, 50/60HzDC Power Supply,15VDC,3/0.5/0.5A,50/60Hz
    • Item # 10G784
    • Mfr. Model # SCP30T515DN
    • DC Power Supply, Switching, DIN Rail/Chassis Mounting, SCP Series, Input Voltage 85 to 264VAC, 50/60 Hz,...More

    Power Supply Redundancy Module,24VDC
    • Power Supply Redundancy Module, 24VDCDC Power Supply Accessories
    • Item # 12A034
    • Mfr. Model # 6EP1961-3BA21
    • Redundancy Power Supply Module, For Use With Siemens SITOP Series DC Power Supplies, Mounting Type DIN Rail,...More

    DC Power Supply,12VDC,1.2A,50/60Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 12VDC, 1.2A, 50/60HzDC Power Supply,12VDC,1.2A,50/60Hz
    • Item # 10G775
    • Mfr. Model # SCP30D12DN
    • DC Power Supply, Switching, DIN Rail/Chassis Mounting, SCP Series, Input Voltage 85 to 264VAC, 50/60 Hz,...More

    DC Power Supply,12-15VDC,6/1.8/1.5A
    • SOLA/HEVI-DUTY
    • DC Power Supply, 12-15VDC, 6/1.8/1.5A5VDC, +/-12 to 15VDC, DC Power Supply
    • Item # 10G807
    • Mfr. Model # SLT126181812T
    • DC Power Supply, Linear, Panel Mounting, Silver Line Series, Input Voltage 100/120/220/230/240VAC, 47 to 63...More

    DC to DC Converter,5VDC,5A
    • SOLA/HEVI-DUTY
    • DC to DC Converter, 5VDC, 5ADC to DC Converter,5VDC,5A
    • Item # 3WY61
    • Mfr. Model # SCD30S5-DN
    • Industrial DC to DC Converter, Switching, DIN Rail/Chassis Mounting, SCD Series, Input Voltage 20 to 72VDC,...More

    Screwdriver Power Supply,110 to 240VAC
    • ASG
    • Screwdriver Power Supply, 110 to 240VACScrewdriver Power Supply,110 to 240VAC
    • Item # 40TP97
    • Mfr. Model # PS-55
    • Electric Screwdriver Power Supply, Switching, Benchtop Mounting, Input Voltage 110 to 240VAC, 50/60 Hz, Power...More

    DC Power Supply,48VDC,0.6A
    • SOLA/HEVI-DUTY
    • DC Power Supply, 48VDC, 0.6A48VDC, DC Power Supply
    • Item # 10G774
    • Mfr. Model # SCD30S48DN
    • DC Power Supply, Switching, DIN Rail/Chassis Mounting, SCD Series, Input Voltage 20 to 72VDC, Power Rating...More

    DC Power Supply,5VDC,6A,50/60Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 5VDC, 6A, 50/60Hz5VDC, DC Power Supply
    • Item # 5JV87
    • Mfr. Model # SCP30S5B-DN
    • DC Power Supply, Switching, DIN Rail Mounting, SCP Series, Input Voltage 85 to 264VAC, 50/60 Hz, Power Rating...More

    DC Power Supply,12VDC,8.30A,50/60 Hz
    • EATON
    • DC Power Supply, 12VDC, 8.30A, 50/60 Hz12VDC, DC Power Supply
    • Item # 31HL45
    • Mfr. Model # PSG100E12SM
    • DC Power Supply, Switching, DIN Rail Mounting, PSG Series, Input Voltage 100 to 240VAC, 50/60 Hz, Power...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More