Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Power Supplies

27 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
    DC Power Supply,10-12VDC,3-2.5A,43-67Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 10-12VDC, 3-2.5A, 43-67HzDC Power Supply,10-12VDC,3-2.5A,43-67Hz
    • Item # 4DA92
    • Mfr. Model # SDP2-12-100T
    • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 43 to 67 Hz, Power...More

    DC Power Supply,12-15VDC,4.2-3.4A
    • SOLA/HEVI-DUTY
    • DC Power Supply, 12-15VDC, 4.2-3.4ADC Power Supply,12-15VDC,4.2-3.4A
    • Item # 4FB84
    • Mfr. Model # SDP3-15-100T
    • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 47 to 63 Hz, Power...More

    DC Power Supply,5-6VDC,5A,47-63Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 5-6VDC, 5A, 47-63HzDC Power Supply,5-6VDC,5A,47-63Hz
    • Item # 4FB83
    • Mfr. Model # SDP5-5-100T
    • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 47 to 63 Hz, Power...More

    DC Power Supply,12VDC,12.5A,50/60Hz
    • OMRON
    • DC Power Supply, 12VDC, 12.5A, 50/60Hz12VDC Power Supply
    • Item # 2REN6
    • Mfr. Model # S8VM-15012CD
    • DC Power Supply, Switching, DIN Rail Mounting, S8VM Series, Input Voltage 100 to 240VAC, 50/60 Hz, Power...More

    DC Power Supply,24VDC,3A,50/60Hz
    • SCHNEIDER ELECTRIC
    • DC Power Supply, 24VDC, 3A, 50/60Hz24VDC, Universal DC Power Supply
    • Item # 36T736
    • Mfr. Model # ABL8RPS24030
    • Universal DC Power Supply, Switching, DIN Rail Mounting, ABL8 Series, Input Voltage 100 to 120VAC, 200 to...More

    DC Power Supply,24VDC,2.5A,50/60Hz
    • SIEMENS SITOP
    • DC Power Supply, 24VDC, 2.5A, 50/60Hz24VDC Power Supply
    • Item # 12A044
    • Mfr. Model # 6EP1332-5BA00
    • DC Power Supply, Switching, DIN Rail Mounting, SITOP PSU100C Series, Input Voltage 85 to 264VAC, 110 to...More

    Phase Converter,Static,1/3-3/4 HP
    • PHASE-A-MATIC
    • Phase Converter, Static, 1/3-3/4 HPPhase Converter,Static,1/3-3/4 HP
    • Item # 2MV45
    • Mfr. Model # PAM-100HD
    • Phase Converter, Static, Input Voltage 208-240, Output Voltage 208-240, Input Phase AC 1, Output Phase AC 3,...More

    DC Power Supply,12VDC,6.5A,50/60Hz
    • SIEMENS
    • DC Power Supply, 12VDC, 6.5A, 50/60Hz12VDC, DC Power Supply
    • Item # 20AZ53
    • Mfr. Model # 6EP13225BA10
    • DC Power Supply, Switching, DIN Rail Mounting, SITOP PSU100C Series, Input Voltage 120 to 230VAC, 110 to...More

    DC Power Supply,48-56VDC,1A,47-63Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 48-56VDC, 1A, 47-63HzDC Power Supply,48-56VDC,1A,47-63Hz
    • Item # 4FB85
    • Mfr. Model # SDP1-48-100T
    • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 47 to 63 Hz, Power...More

    DC Power Supply,24VDC,2.5-2.1A,47-63Hz
    • ACME ELECTRIC
    • DC Power Supply, 24VDC, 2.5-2.1A, 47-63Hz24VDC Power Supply
    • Item # 4WTX5
    • Mfr. Model # DM124025
    • DC Power Supply, Switching, DIN Rail Mounting, DM Series, Input Voltage 90 to 254VAC, 47 to 63 Hz, Power...More

    Power Supply,Redundancy Module,24VDC Out
    • SOLA/HEVI-DUTY
    • Power Supply, Redundancy Module, 24VDC OutPower Supply,Redundancy Module,24VDC Out
    • Item # 10G789
    • Mfr. Model # SDN30/40RED
    • Redundancy Power Supply Module, For Use With Sola SDN Series DC Power Supplies, Mounting Type DIN Rail, Input...More

    DC Power Supply,48VDC,3A,50/60Hz
    • SCHNEIDER ELECTRIC
    • DC Power Supply, 48VDC, 3A, 50/60HzDC Power Supply,48VDC,3A,50/60Hz
    • Item # 36T735
    • Mfr. Model # ABL7RP4803
    • DC Power Supply, Switching, DIN Rail Mounting, ABL7 Series, Input Voltage 100 to 240VAC, 110 to 220VDC, 50/60...More

    DC Power Supply,15VDC,3A,47-63Hz
    • SOLA/HEVI-DUTY
    • DC Power Supply, 15VDC, 3A, 47-63Hz+/-15VDC, DC Power Supply
    • Item # 5JV97
    • Mfr. Model # SLD-15-3030-15T
    • DC Power Supply, Linear, Panel Mounting, Silver Line Series, Input Voltage 100/120/220/230/240VAC, 47 to 63...More

    DC Power Supply,5VDC,27A,50/60Hz
    • OMRON
    • DC Power Supply, 5VDC, 27A, 50/60Hz5VDC Power Supply
    • Item # 2REN5
    • Mfr. Model # S8VM-15005CD
    • DC Power Supply, Switching, DIN Rail Mounting, S8VM Series, Input Voltage 100 to 240VAC, 50/60 Hz, Power...More

    DC Power Supply,48VDC,5A,50/60Hz
    • OMRON
    • DC Power Supply, 48VDC, 5A, 50/60Hz48VDC, DC Power Supply
    • Item # 21XP12
    • Mfr. Model # S8VK-G24048
    • DC Power Supply, Switching, DIN Rail Mounting, S8VK Series, Input Voltage 100 to 240VAC, 50/60 Hz, Power...More

    DC Power Supply,35VDC,4A,50/60Hz
    • PARKER
    • DC Power Supply, 35VDC, 4A, 50/60HzDC Power Supply,35VDC,4A,50/60Hz
    • Item # 4GXU4
    • Mfr. Model # STP32-PRK4
    • DC Power Supply, Linear, Thru-hole Mounting, STP Series, Input Voltage 120/240VAC, 50/60 Hz, Power Rating...More

    DC Power Supply,23-27VDC,3.75A,50/60Hz
    • AVG AUTOMATION
    • DC Power Supply, 23-27VDC, 3.75A, 50/60Hz23 to 27VDC, DC Power Supply
    • Item # 36P702
    • Mfr. Model # SPS-24V-90W
    • DC Power Supply, Switching, DIN Rail Mounting, SPS Series, Input Voltage 85 to 264VAC, 50/60 Hz, Power Rating...More

    DC Power Supply,12-15VDC,3/1.0/0.8A
    • SOLA/HEVI-DUTY
    • DC Power Supply, 12-15VDC, 3/1.0/0.8A5VDC, +/-12 to 15VDC, DC Power Supply
    • Item # 10G806
    • Mfr. Model # SLT123101012T
    • DC Power Supply, Linear, Panel Mounting, Silver Line Series, Input Voltage 100/120/220/230/240VAC, 47 to 63...More

    Results per page: 16 | 32 | 48