Skip Content

Filter Results By

Power Sockets

7 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PROTO
  • Power Socket 3/8In Drive Size Power Socket 3/8In Drive Size
  • Multiple product options available

    Power Socket, Drive Size 3/8", Output Type Hex, Drive Type Square, Socket Depth Standard, Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6,...More

  • PROTO
  • Power Socket 1/4In Drive Size Power Socket 1/4In Drive Size
  • Multiple product options available

    Power Socket, Drive Size 1/4", Output Type Hex, Drive Type Square, Socket Depth Standard, Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6 and...More

  • PROTO
  • Power Socket 1/2In Drive Size Power Socket 1/2In Drive Size
  • Multiple product options available

    Power Socket, SAE, Drive Size 1/2", Output Type Hex, Drive Type Square, Socket Depth Standard, Overall Length 1-1/2", Material Heat Treated Alloy Steel, Finish Black...More

Power Socket,1/2In Dr,5/16In,3-1/4In L
  • APEX
  • Power Socket, 1/2In Dr, 5/16In, 3-1/4In L Power Socket 1/2In Drive Size
  • Item # 5RNL8
  • Mfr. Model # 5510PT
  • Power Socket, SAE, Size 5/16 In., Drive Size 1/2 In., Output Type Hex, Drive Type Square, Socket Depth Deep,...More

  • APEX
  • Power Socket 3/4In Drive Size Power Socket 3/4In Drive Size
  • Multiple product options available

    Power Socket, SAE, Drive Size 3/4", Output Type Hex, Drive Type Square, Socket Depth Deep, Overall Length 4", Material Heat Treated Alloy Steel, Finish Oiled, Number of...More

Results per page:  16 | 32 | 48

Power sockets from Grainger are constructed using heat treated alloy steel with a black oxide finish. Although they are made with a black oxide finish they are not for use with impact tools. Power sockets are designed to withstand assembly operation wear. Use them with non-impacting power tools to stall torque or stop at a predetermined load, typically lower than an impact tool.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More