Filter Results By

Applied Filters Clear All

Item
No Load RPM
Amps @ 120V
Cutting Height
Overall Length
Price
  • View MoreView Less
Shop By

Power Saws and Accessories

2 Results Found that Include 2 Products 

 |  Results per page: 16 | 32 | 48

    Panel Router Set, 62 In. Cut H, 15.0A

    SAFETY SPEED

    Grainger Item # 38W402 | Mfr. Model # 3400

    Catalog Page # NA

    Panel Router, Blade Dia. 8 In., No Load RPM 21000, Voltage 120, Amps @ 120V 15.0, Cutting Height 62 In.,...More

    Panel Saw, 8 In., 4300 rpm, Cut H 64 In.

    SAFETY SPEED

    Grainger Item # 34C053 | Mfr. Model # 6400

    Catalog Page # 1016 (PDF)

    Panel Saw, Blade Dia. 8 In., No Load RPM 4300, Voltage 120, Amps @ 120V 13.0, Cutting Height 64 In., Cutting...More

     |  Results per page: 16 | 32 | 48
      loader image