Skip Content

Filter Results By

Price
Shop By
Ratings

POWER FIRST

372 Results Found that Include 1,684 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • POWER FIRST
  • Electrical Tape, Value VinylElectrical Tape, Value Vinyl
  • Multiple product options available

    Electrical Tape, Material Value Vinyl, Shape Continuous Roll, Width 3/4", Length 60 ft., Thickness 7 mil, Max. Voltage 600, Performance Temp. 19° to 176° F and UV...More

  • POWER FIRST
  • Household Extension CordHousehold Extension Cord
  • Multiple product options available

    Household Extension Cord, Indoor, Voltage 125, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 1-15R, and Number of Outlets 3; Varies by Cord Length,...More

  • POWER FIRST
  • AAA BatteryAAA Battery
  • Multiple product options available

    Battery, Battery Size AAA and Voltage 1.5; Varies by Battery Type

  • POWER FIRST
  • Power CordPower Cord
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord and Voltage 125; Varies by Indoor/Outdoor, Cord Length, Gauge/Conductor, Max. Amps, NEMA Plug Configuration, NEMA Receptacle Configuration, and Number of...More

  • POWER FIRST
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

Cable Connector,Rg6
  • POWER FIRST
  • Cable Connector, Rg6Cable Connector,Rg6
  • Item # 5LR16
  • Mfr. Model # 5LR16
  • Coaxial Cable Connector, Type RG6, Connection Type F, Installation Method 1 Piece Crimp On, Shielding Single,...More

  • POWER FIRST
  • AA BatteryAA Battery
  • Multiple product options available

    Battery, Battery Size AA and Voltage 1.5; Varies by Battery Type

  • POWER FIRST
  • NippleNipple
  • Multiple product options available

    Rigid Conduit and Nipple; Varies by Conduit Size, Material of Construction, and Overall Length

Battery,Alkaline,D,1.5V,PK6
Cable Connector,Rg6
  • POWER FIRST
  • Cable Connector, Rg6Cable Connector,Rg6
  • Item # 5LR22
  • Mfr. Model # 5LR22
  • Coaxial Cable Connector, Type RG6, Connection Type F, Installation Method Twist On, Shielding Single, Jacket...More

Battery,Alkaline,9V,PK4
  • POWER FIRST
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

  • POWER FIRST
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Cable Splice,F Type
Cable Tie Kit,Standard,Black,PK650
  • POWER FIRST
  • Cable Tie Kit, Standard, Black, PK650Cable Tie Kit,Standard,Black,PK650
  • Item # 40J772
  • Mfr. Model # 40J772
  • Cable Tie Kit, Design Standard, No. of Pieces 650, Material Nylon 6/6, Temp. Range -40 Degrees to 185 Degrees...More

  • POWER FIRST
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Battery,Alkaline,C,1.5V,PK6
  • POWER FIRST
  • 6 Outlet Surge Protection Strip6 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Max. Amps 15, and Coax Surge Protection No;...More

  • POWER FIRST
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More