Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

POWER FIRST

56 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
Electrical Tape Full Assrted Set,66 ft.
  • POWER FIRST
  • Electrical Tape Full Assrted Set, 66 ft.Electrical Tape Full Assrted Set,66 ft.
  • Item # 7DX30
  • Mfr. Model # RAINBOW 1
  • Electrical Tape Color Assorted Set, Material Premium Vinyl, White, Red, Blue, Green, Yellow, Orange, Gray,...More

Gasket,3/4 in.,Lay In
Electrical Tape Color Assortd Set,66 ft.
  • POWER FIRST
  • Electrical Tape Color Assortd Set, 66 ft.Electrical Tape Color Assortd Set,66 ft.
  • Item # 7DX31
  • Mfr. Model # RAINBOW 2
  • Electrical Tape Color Assorted Set, Material Premium Vinyl, White, Red, Blue, Green, Yellow, Orange, Black,...More

Cable, Riser, Cat 6, 23AWG, Blue
  • POWER FIRST
  • Cable, Riser, Cat 6, 23AWG, BlueCable, Riser, Cat 6, 23AWG, Blue
  • Item # 33VP09
  • Mfr. Model # 33VP09
  • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

Electrical Tape Color Assortd Set,60 ft.
  • POWER FIRST
  • Electrical Tape Color Assortd Set, 60 ft.Electrical Tape Color Assortd Set,60 ft.
  • Item # 7DX32
  • Mfr. Model # RAINBOW 3
  • Electrical Tape Color Assorted Set, Material Value Vinyl, White, Red, Blue, Green, Yellow, Black, Shape...More

Cat 6 23/4 Riser 1000 Ft, Blue
  • POWER FIRST
  • Cat 6 23/4 Riser 1000 Ft, BlueCat 6 23/4 Riser 1000 Ft, Blue
  • Item # 33VP10
  • Mfr. Model # 33VP10
  • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

Cable, Data/LAN, Cat 5e, Blue
  • POWER FIRST
  • Cable, Data/LAN, Cat 5e, BlueCable, Data/LAN, Cat 5e, Blue
  • Item # 33VP11
  • Mfr. Model # 33VP11
  • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

Non-Illuminated Selector Switch,Black
  • POWER FIRST
  • Non-Illuminated Selector Switch, BlackNon-Illuminated Selector Switch,Black
  • Item # 32UK03
  • Mfr. Model # 32UK03
  • Non-Illuminated Selector Switch, 30mm, 3 Position, Momentary/Maintained/Maintained Action, 1NO/1NC Contact...More

Cable, Data/LAN, Cat 5e, White
  • POWER FIRST
  • Cable, Data/LAN, Cat 5e, WhiteCable, Data/LAN, Cat 5e, White
  • Item # 33VP12
  • Mfr. Model # 33VP12
  • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

Cable, Data/LAN, Cat 5e, Blue
  • POWER FIRST
  • Cable, Data/LAN, Cat 5e, BlueCable, Data/LAN, Cat 5e, Blue
  • Item # 33VP13
  • Mfr. Model # 33VP13
  • Twisted Pair Cable, Category Type 5e, Plenum Rated Yes, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

Non-Illuminated Selector Switch,Plastic
  • POWER FIRST
  • Non-Illuminated Selector Switch, PlasticNon-Illuminated Selector Switch,Plastic
  • Item # 32UK01
  • Mfr. Model # 32UK01
  • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type...More

Twisted Pair Cable,24 AWG,Gray
  • POWER FIRST
  • Twisted Pair Cable, 24 AWG, GrayTwisted Pair Cable,24 AWG,Gray
  • Item # 33VP14
  • Mfr. Model # 33VP14
  • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

Non-Illuminated Selector Switch,30mm
  • POWER FIRST
  • Non-Illuminated Selector Switch, 30mmNon-Illuminated Selector Switch,30mm
  • Item # 32UK02
  • Mfr. Model # 32UK02
  • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type...More

Toggle Switch Plate,On/Off,Silver
  • POWER FIRST
  • Toggle Switch Plate, On/Off, SilverToggle Switch Plate,On/Off,Silver
  • Item # 29FG45
  • Mfr. Model # 29FG45
  • Toggle Switch Legend Plate, Inside Dia. 1/2 In., Color Silver, Legend On/Off, Material Stell, Height 3/5 In.,...More

Outlet Strip,Industrial,12A,125V,Black
  • POWER FIRST
  • Outlet Strip, Industrial, 12A, 125V, BlackOutlet Strip
  • Item # 32UK71
  • Mfr. Model # 32UK71
  • Outlet Strip, Industrial Grade, Number of Outlets 4, NEMA Receptacle Configuration 5-15R, Max. Amps 12,...More

Conduit Body,C,3/4 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, C, 3/4 in., Malleable IronConduit Body,C,3/4 in.,Malleable Iron
  • Item # 30UH18
  • Mfr. Model # 30UH18
  • Conduit Body, Metallic, C Body Style, Flat Back Design Type, Hub Size (in.) 3/4, Capacity (Cu.-in.) 7.5,...More

Conduit Body,C,1 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, C, 1 in., Malleable IronConduit Body,C,1 in.,Malleable Iron
  • Item # 30UH19
  • Mfr. Model # 30UH19
  • Conduit Body, Metallic, C Body Style, Flat Back Design Type, Hub Size (in.) 1, Capacity (Cu.-in.) 12.5,...More

Conduit Body,C,1-1/4 in.,Malleable Iron
Conduit Body,LL,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LL, 2 in., Malleable IronConduit Body,LL,2 in.,Malleable Iron
  • Item # 30UH10
  • Mfr. Model # 30UH10
  • Conduit Body, Metallic, LL Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 73,...More

Conduit Body,T,1-1/2 in.,Malleable Iron
Conduit Body,C,1-1/2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, C, 1-1/2 in., Malleable IronConduit Body,C,1-1/2 in.,Malleable Iron
  • Item # 30UH21
  • Mfr. Model # 30UH21
  • Conduit Body, Metallic, C Body Style, Flat Back Design Type, Hub Size (in.) 1-1/2, Capacity (Cu.-in.) 35.3,...More

Gasket,1 in.,Lay In
Conduit Body,T,1/2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, T, 1/2 in., Malleable IronConduit Body,T,1/2 in.,Malleable Iron
  • Item # 30UH11
  • Mfr. Model # 30UH11
  • Conduit Body, Metallic, T Body Style, Flat Back Design Type, Hub Size (in.) 1/2, Capacity (Cu.-in.) 4,...More

Cover,3/4 in.,Screw In
  • POWER FIRST
  • Cover, 3/4 in., Screw InCover,3/4 in.,Screw In
  • Item # 30UG83
  • Mfr. Model # 30UG83
  • Cover, Hub Size (in.) 3/4, Screw In, Steel, Fits Appleton Form 35, UL 514A, UL 514B, C22.2 No. 18.3, Includes...More

Conduit Body,LB,1/2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LB, 1/2 in., Malleable IronConduit Body,LB,1/2 in.,Malleable Iron
  • Item # 30UG92
  • Mfr. Model # 30UG92
  • Conduit Body, Metallic, LB Body Style, Flat Back Design Type, Hub Size (in.) 1/2, Capacity (Cu.-in.) 4.5,...More

Conduit Body,T,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, T, 2 in., Malleable IronConduit Body,T,2 in.,Malleable Iron
  • Item # 30UH16
  • Mfr. Model # 30UH16
  • Conduit Body, Metallic, T Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 76,...More

Conduit Body,C,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, C, 2 in., Malleable IronConduit Body,C,2 in.,Malleable Iron
  • Item # 30UH22
  • Mfr. Model # 30UH22
  • Conduit Body, Metallic, C Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 75,...More

Gasket,1-1/4 to 1-1/2 in.,Lay In
Conduit Body,T,3/4 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, T, 3/4 in., Malleable IronConduit Body,T,3/4 in.,Malleable Iron
  • Item # 30UH12
  • Mfr. Model # 30UH12
  • Conduit Body, Metallic, T Body Style, Flat Back Design Type, Hub Size (in.) 3/4, Capacity (Cu.-in.) 7,...More

Conduit Body,LR,3/4 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LR, 3/4 in., Malleable IronConduit Body,LR,3/4 in.,Malleable Iron
  • Item # 30UG99
  • Mfr. Model # 30UG99
  • Conduit Body, Metallic, LR Body Style, Flat Back Design Type, Hub Size (in.) 3/4, Capacity (Cu.-in.) 7.5,...More

Cover,1 in.,Screw In
  • POWER FIRST
  • Cover, 1 in., Screw InCover,1 in.,Screw In
  • Item # 30UG84
  • Mfr. Model # 30UG84
  • Cover, Hub Size (in.) 1, Screw In, Steel, Fits Appleton Form 35, UL 514A, UL 514B, C22.2 No. 18.3, Includes...More

Conduit Body,LB,3/4 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LB, 3/4 in., Malleable IronConduit Body,LB,3/4 in.,Malleable Iron
  • Item # 30UG93
  • Mfr. Model # 30UG93
  • Conduit Body, Metallic, LB Body Style, Flat Back Design Type, Hub Size (in.) 3/4, Capacity (Cu.-in.) 7.5,...More

Results per page: 16 | 32 | 48