Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Voltage
Amps
Display
Brand
Price
Shop By

Power & Energy Meters

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Power Meter,80 to 480 VAC,5A,Basic
    • SQUARE D
    • Power Meter, 80 to 480 VAC, 5A, BasicPower Meter,80 to 480 VAC,5A,Basic
    • Item # 6PYH5
    • Mfr. Model # METSEDM6200
    • Power Meter, Input Voltage 80 to 480 VAC, Output Type Modbus, 5 Amps, Number of Inputs 0, Number of Outputs...More

    Power Meter,80 to 480 VAC,5A,Advanced
    • SQUARE D
    • Power Meter, 80 to 480 VAC, 5A, AdvancedPower Meter,80 to 480 VAC,5A,Advanced
    • Item # 6PYH6
    • Mfr. Model # METSEPM1200
    • Power Meter, Input Voltage 80 t0 480 VAC, Output Type Modbus, 5 Amps, Number of Inputs 0, Number of Outputs...More

    Energy Meter, Ext Range, 100A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 100A, 3CTEnergy Meter, Ext Range, 100A, 3CT
    • Item # 12V820
    • Mfr. Model # EME3010
    • Powerlogic Energy Meter, Energy Meter,Extended 100A,3CTs, Voltage 120-480VAC, Amps 100, Display...More

    Energy Meter, Ext Range, 200A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 200A, 3CTEnergy Meter, Ext Range, 200A, 3CT
    • Item # 12V821
    • Mfr. Model # EME3021
    • Powerlogic Energy Meter, Energy Meter,Extended 200A,3CTs, Voltage 120-480VAC, Amps 200, Display...More

    Energy Meter,Ext Range, 800A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 800A, 3CTEnergy Meter,Ext Range, 800A, 3CT
    • Item # 12V823
    • Mfr. Model # EME3084
    • Powerlogic Energy Meter, Energy Meter,Extended 800A,3CTs, Voltage 120-480VAC, Amps 800, Display...More

    Ethernet Gateway
    • SQUARE D
    • Ethernet GatewayEthernet Gateway
    • Item # 38M493
    • Mfr. Model # EGX100SD
    • Ethernet Gateway, Serial to Ethernet, Voltage 24 v DCSize 2.83 In. DIN, Description/Special Features Serial...More

    Ethernet Com Card for PM820 Meter
    Energy Meter,Ext Range, 400A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 400A, 3CTEnergy Meter,Ext Range, 400A, 3CT
    • Item # 12V822
    • Mfr. Model # EME3043
    • Powerlogic Energy Meter, Energy Meter,Extended 400A,3CTs, Voltage 120-480VAC, Amps 400, Display...More

    Energy Meter,Ext Range, 1600A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 1600A, 3CTEnergy Meter,Ext Range, 1600A, 3CT
    • Item # 12V824
    • Mfr. Model # EME3164
    • Powerlogic Energy Meter, Energy Meter,Extended 1600A,3CTs, Voltage 120-480VAC, Amps 1600, Display...More

    Power Meter with Logging
    • SQUARE D
    • Power Meter with LoggingPower Meter with Logging
    • Item # 38M492
    • Mfr. Model # PM820G
    • Power Meter with Logging, Multifunction, Voltage 600, Amps 1, 5, Display LCD, Accuracy 0.50, Size 96 x 96...More

    Results per page: 16 | 32 | 48