Skip Content

Filter Results By

Item
Type
Voltage
Amps
Display
Powered By
Brand
Price
Shop By

Power & Energy Meters

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Energy Meter, Ext Range, 100A, 3CT
  • SQUARE D
  • Energy Meter, Ext Range, 100A, 3CTEnergy Meter, Ext Range, 100A, 3CT
  • Item # 12V820
  • Mfr. Model # EME3010
  • Powerlogic Energy Meter, Energy Meter,Extended 100A,3CTs, Voltage 120-480VAC, Amps 100, Display...More

Meter,Three Phase,127/480 Volt,400 Amp
Meter,Three Phase,277/480 Volt,100 Amp
Ethernet Gateway
  • SQUARE D
  • Ethernet GatewayEthernet Gateway
  • Item # 38M493
  • Mfr. Model # EGX100SD
  • Ethernet Gateway, Serial to Ethernet, Voltage 24 v DCSize 2.83 In. DIN, Description/Special Features Serial...More

Power Meter,Console,110VAC
  • WINLAND ELECTRONICS
  • Power Meter, Console, 110VACPower Meter,Console,110VAC
  • Item # 33UL46
  • Mfr. Model # PS-110
  • Power Out Alert, Console, Voltage 110VAC, Control Voltage 110VAC, Size 2-1/4 In.Hx2 In.Wx3 In.D, Powered By...More

Energy Meter, 400A, 3CT
  • LEVITON
  • Energy Meter, 400A, 3CTEnergy Meter, 400A, 3CT
  • Item # 49Y070
  • Mfr. Model # 3KUMR-4M
  • Powerlogic Energy Meter,Voltage 120 to 600V,Amps 400,Display LCD,Accuracy +/- 1 Percent System from 2 Percent...More

Meter,Three Phase,127/480 Volt,200 Amp
Meter,Three Phase,120/208 Volt,400 Amp
Energy Meter, 200A, 3CT
  • LEVITON
  • Energy Meter, 200A, 3CTEnergy Meter, 200A, 3CT
  • Item # 49Y069
  • Mfr. Model # 3KUMR-2M
  • Powerlogic Energy Meter,Voltage 120 to 600V,Amps 200,Display LCD,Accuracy +/- 1 Percent System from 2 Percent...More

Meter,Three Phase,120/208 Volt,200 Amp
Meter,Three Phase,120/208 Volt,100 Amp
Power Meter,Flush Mount,10A,20 to 690V
  • SCHNEIDER ELECTRIC
  • Power Meter, Flush Mount, 10A, 20 to 690VPower Meter,Flush Mount,10A,20 to 690V
  • Item # 31HK33
  • Mfr. Model # METSEPM5563
  • Power Meter,Flush Mount,Voltage 125 to 250VDC/100 to 480VAC,Amps 10,Display None,Accuracy +/- 0.1...More

Power Meter,Flush Mount,LCD,20 to 690V
  • SCHNEIDER ELECTRIC
  • Power Meter, Flush Mount, LCD, 20 to 690VPower Meter,Flush Mount,LCD,20 to 690V
  • Item # 31HK34
  • Mfr. Model # METSEPM5560
  • Power Meter,Flush Mount,Voltage 125 to 250VDC/100 to 480VAC,Amps 10,Display Backlit LCD,Accuracy +/- 0.1...More

Power Meter,Flush Mount,LCD,35 to 480V
  • SCHNEIDER ELECTRIC
  • Power Meter, Flush Mount, LCD, 35 to 480VPower Meter,Flush Mount,LCD,35 to 480V
  • Item # 31HK31
  • Mfr. Model # METSEPM5110
  • Power Meter,Flush Mount,Voltage 125 to 250VDC/100 to 415VAC,Amps 9,Display Backlit LCD,Accuracy +/- 0.5...More

Power Meter,Flush Mount,LCD,35 to 480V
  • SCHNEIDER ELECTRIC
  • Power Meter, Flush Mount, LCD, 35 to 480VPower Meter,Flush Mount,LCD,35 to 480V
  • Item # 31HK32
  • Mfr. Model # METSEPM5330
  • Power Meter,Flush Mount,Voltage 125 to 250VDC/100 to 415VAC,Amps 9,Display Backlit LCD,Accuracy +/- 0.5...More

Power Meter,480V
Electrical Sub-Meter,10 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 AmpsElectrical Sub-Meter,10 Amps
  • Item # 29YK40
  • Mfr. Model # EM-3850-05-WE00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,10 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
  • Item # 29YK36
  • Mfr. Model # EM-2760-15-D000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size 4.85...More

Electrical Sub-Meter,10 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 AmpsElectrical Sub-Meter,10 Amps
  • Item # 29YK46
  • Mfr. Model # EM-3860-05-WE00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,10 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 AmpsElectrical Sub-Meter,10 Amps
  • Item # 29YK41
  • Mfr. Model # EM-3850-05-WF00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,10 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
  • Item # 29YK32
  • Mfr. Model # EM-2760-05-D000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size 4.85...More

Electrical Sub-Meter,2 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 2 AmpsElectrical Sub-Meter,2 Amps
  • Item # 29YK37
  • Mfr. Model # EM-3850-01-WE00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 2,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,10 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 AmpsElectrical Sub-Meter,10 Amps
  • Item # 29YK47
  • Mfr. Model # EM-3860-05-WF00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,2 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 2 AmpsElectrical Sub-Meter,2 Amps
  • Item # 29YK43
  • Mfr. Model # EM-3860-01-WE00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 2,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,2 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 2 Amps, SocketElectrical Sub-Meter,2 Amps,Socket
  • Item # 29YK33
  • Mfr. Model # EM-2760-11-A000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 2,Display LED,Accuracy 0.2 Percent,Size 4.85 in....More

Electrical Sub-Meter,2 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 2 Amps, SocketElectrical Sub-Meter,2 Amps,Socket
  • Item # 29YK25
  • Mfr. Model # EM-2750-11-A000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 2,Display LED,Accuracy 0.2 Percent,Size 4.85 in....More

Electrical Sub-Meter,10 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
  • Item # 29YK18
  • Mfr. Model # EM-1460-00-DB00
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

Electrical Sub-Meter,2 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 2 AmpsElectrical Sub-Meter,2 Amps
  • Item # 29YK38
  • Mfr. Model # EM-3850-01-WF00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 2,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,10 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
  • Item # 29YK35
  • Mfr. Model # EM-2760-15-A000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size 4.85...More

Electrical Sub-Meter,2 Amps
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 2 AmpsElectrical Sub-Meter,2 Amps
  • Item # 29YK44
  • Mfr. Model # EM-3860-01-WF00
  • Electrical Sub-Meter,Surface Mount,Voltage 20 to 416/20 to 721,Amps 2,Display LED,Accuracy 0.2 Percent,Size...More

Electrical Sub-Meter,10 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
  • Item # 29YK31
  • Mfr. Model # EM-2760-05-A000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size 4.85...More

Electrical Sub-Meter,10 Amps,Socket
  • JOHNSON CONTROLS
  • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
  • Item # 29YK24
  • Mfr. Model # EM-2750-05-D000
  • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.2 Percent,Size 4.85...More

Results per page: 16 | 32 | 48

Looking for a power meter or energy meter to measure consumption? Grainger carries highly accurate, industrial grade meters for energy and power monitoring, load studies and circuit optimization, energy balancing and more. In today’s business environment, reducing energy consumption is a chief strategy to reducing your operating expenses. Monitor, control and manage energy usage by collecting detailed information with a high-performance power meter or energy meter from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More