Skip Content

Filter Results By

Applied Filters Clear All

Power Drills

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Drill Press,750/375 RPM,1.25 In
  • MILWAUKEE
  • Magnetic Drill Press, 750/375 RPM, 1.25 In Magnetic Drill Press,750/375 RPM,1.25 In
  • Item # 3TB70
  • Mfr. Model # 4209-1
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/4 In., 3 MT Spindle Taper, 11.5 Amps, No Load RPM...More

Mill/Drill,14 In,3/4HP,110V,115-2600 Sp
  • DAYTON
  • Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp Mill/Drill,14 In,3/4HP,110V,115-2600 Sp
  • Item # 2LKP8
  • Mfr. Model # 2LKP8
  • Mill/Drill Machine, Swing 16 In., Motor HP 3/4, 1 Phase, 115/230, 60 Hz, 115 to 2580 RPM, R8 Spindle, Spindle...More

Diamond Coring Rig,2.9 Hp,120  V,15 A,
  • HUSQVARNA
  • Diamond Coring Rig, 2.9 Hp, 120 V, 15 A, Diamond Coring Rig,2.9 Hp,120 V,15 A,
  • Item # 3RDN7
  • Mfr. Model # DMS 240
  • Diamond Coring Rig, Motor HP 2.9, Amps @ 120V 19.3, No Load RPM 185/455, Core Bit Cap Concrete 10 In, Base...More

Handheld Coring Drill,15 A,120V,Cap 6 In
  • HUSQVARNA
  • Handheld Coring Drill, 15 A, 120V, Cap 6 In Handheld Coring Drill,15 A,120V,Cap 6 In
  • Item # 2LEA5
  • Mfr. Model # DM230
  • Handheld Coring Drill, Motor HP 2.3, 15 Amps @ 120 V, No Load RPM 2900, Core Bit Cap Concrete 6 In., Tool...More

Core Drill,Handheld Wet/Dry,1.5 HP,6 In
  • HUSQVARNA
  • Core Drill, Handheld Wet/Dry, 1.5 HP, 6 In Core Drill,Handheld Wet/Dry,1.5 HP,6 In
  • Item # 6PEV2
  • Mfr. Model # DM220
  • Handheld Wet/Dry Core Drill, Motor HP 1.5, Amps @ 120V 15, No Load RPM 950/2150/4500, Core Bit Cap Concrete...More

Magnetic Drill Press,500/250 RPM,1.25 In
  • MILWAUKEE
  • Magnetic Drill Press, 500/250 RPM, 1.25 In Magnetic Drill Press,500/250 RPM,1.25 In
  • Item # 4A940
  • Mfr. Model # 4208-1
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/4 In., 3 MT Spindle Taper, 11.5 Amps, No Load RPM...More

Mill/Drill Machine, 1 HP
  • JET
  • Mill/Drill Machine, 1 HP Mill/Drill Machine, 1 HP
  • Item # 18F193
  • Mfr. Model # 350017
  • , Swing 14-1/2 In., Motor HP 1 HP, 1 Phase, 115/230 V, 110-2,580 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

1 Motor HP Floor Drill Press, 115/230
  • JET
  • 1 Motor HP Floor Drill Press, 115/230 Floor Drill Press
  • Item # 42W844
  • Mfr. Model # 354500
  • Floor Drill Press, Swing 15 In., Voltage 115/230, Motor HP 1, Chuck Size Not Included, Number of Speeds...More

1 Motor HP Drill Press, 115/230
  • POWERMATIC
  • 1 Motor HP Drill Press, 115/230 1 Motor HP Drill Press, 115/230
  • Item # 36VE10
  • Mfr. Model # 1792800B
  • Drill Press, Drive Type Belt, Swing 18 In., Voltage 115/230, Motor HP 1, Chuck Size 5/8 In., Number of Speeds...More

1 Motor HP Floor Drill Press, 115
  • OPTIMUM
  • 1 Motor HP Floor Drill Press, 115 Floor Drill Press
  • Item # 5TPP7
  • Mfr. Model # B28H
  • Floor Drill Press, Drive Type Belt, Swing 15-3/4 In., Voltage 115, Motor HP 1, Chuck Size 5/8 In., Number of...More

Magnetic Drill Press Kit,14 in. H
  • MILWAUKEE
  • Magnetic Drill Press Kit, 14 in. H Magnetic Drill Press Kit,14 in. H
  • Item # 40LJ22
  • Mfr. Model # 4274-21
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-5/8 In., 13 Amps, No Load RPM 475 to 730, Drill...More

Dmnd Coring Rig W/Large Base Stand Kit
  • MILWAUKEE
  • Dmnd Coring Rig W/Large Base Stand Kit Dmnd Coring Rig W/Large Base Stand Kit
  • Item # 38D751
  • Mfr. Model # 4136
  • Diamond Coring Rig With Large Base Stand, Kit, Column Dia. (In.) 2-1/2, Column Height (In.) 43-1/2, Tool...More

1/2 Motor HP Floor Drill Press, 120
  • DAKE CORPORATION
  • 1/2 Motor HP Floor Drill Press, 120 Floor Drill Press
  • Item # 40F110
  • Mfr. Model # 977200-1
  • Floor Drill Press, Drive Type Belt, Swing 14-1/8 In., Voltage 120, Motor HP 1/2, Chuck Size 1/2 In., Number...More

1/2 Motor HP Drill Press, 110
  • DAKE CORPORATION
  • 1/2 Motor HP Drill Press, 110 DAKE CORPORATIONDrill Press
  • Item # 35GW72
  • Mfr. Model # 977102-1
  • Drill Press, Drive Type Pulley, Swing 14-1/8 In., Voltage 110, Motor HP 1/2, Chuck Size 1/2 In., Number of...More

Magnetic Drill Press,5/8 in. Chuck
  • FEIN
  • Magnetic Drill Press, 5/8 in. Chuck Magnetic Drill Press,5/8 in. Chuck
  • Item # 20UH21
  • Mfr. Model # JCM 200 Q-1
  • Magnetic Drill Press, Voltage 120, Capacity Steel 2 In., 3/4 In. Weld-On Spindle Taper, 11 Amps, No Load RPM...More

Portable Magnetic Drill,230V,DCB 1-3/4in
  • STEELMAX
  • Portable Magnetic Drill, 230V, DCB 1-3/4in Portable Magnetic Drill,230V,DCB 1-3/4in
  • Item # 35DT81
  • Mfr. Model # SM-D1 AUTO-230
  • Portable Magnetic Drill, Voltage 230, Capacity Steel 2 In., 4.5 Amps, No Load RPM Variable, Drill Travel...More

Portable Magnetic Drill,230V,1.7 HP
  • STEELMAX
  • Portable Magnetic Drill, 230V, 1.7 HP Portable Magnetic Drill,230V,1.7 HP
  • Item # 35DT85
  • Mfr. Model # SM-D2X-230
  • Portable Magnetic Drill, Voltage 230, Capacity Steel 2 In., MT2 Spindle Taper, 4.5 Amps, No Load RPM...More

Portable Magnetic Drill,115V,DCB 1-3/4in
  • STEELMAX
  • Portable Magnetic Drill, 115V, DCB 1-3/4in Portable Magnetic Drill,115V,DCB 1-3/4in
  • Item # 35DT80
  • Mfr. Model # SM-D1 AUTO
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 2 In., 9 Amps, No Load RPM Variable, Drill Travel 2-3/4...More

Portable Magnetic Drill,115V,1.7 HP
  • STEELMAX
  • Portable Magnetic Drill, 115V, 1.7 HP Portable Magnetic Drill,115V,1.7 HP
  • Item # 35DT84
  • Mfr. Model # SM-D2X
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 2 In., MT2 Spindle Taper, 9 Amps, No Load RPM Variable,...More

Magnetic Drill Press,120 V,22.5 lb.
  • METABO
  • Magnetic Drill Press, 120 V, 22.5 lb. Magnetic Drill Press,120 V,22.5 lb.
  • Item # 39RY53
  • Mfr. Model # 6.0063562E8
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/4 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More