Skip Content

Filter Results By

Applied Filters Clear All

Power Drills

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1-1/2 Motor HP Floor Drill Press, 120/240
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 Motor HP Floor Drill Press, 120/240 Floor Drill Press
  • Item # 5PHC4
  • Mfr. Model # 5PHC4
  • Floor Drill Press, Swing 20 In., Voltage 120/240, Motor HP 1-1/2, Chuck Size 5/8 In., Number of Speeds 16,...More

  • Category : Drill Presses
1-1/2 Motor HP Floor Drill Press, 115/230
  • JET
  • 1-1/2 Motor HP Floor Drill Press, 115/230 Floor Drill Press
  • Item # 18F196
  • Mfr. Model # 354170
  • Floor Drill Press, Drive Type Belt, Swing 20 In., Voltage 115/230, Motor HP 1-1/2, Chuck Size 3/4 In., Number...More

  • Category : Drill Presses
Drill Press,120V,35 lb.
  • DEWALT
  • Drill Press, 120V, 35 lb. Drill Press,120V,35 lb.
  • Item # 36TN84
  • Mfr. Model # DWE1622K
  • Drill Press, Voltage 120, Capacity Steel 2 In., 10 Amps, No Load RPM 300/450, Drill Travel 4 In., Drill Point...More

  • Category : Magnetic Drill Presses
Magnetic Drill Press Kit,Drill D 2 916
  • JANCY
  • Magnetic Drill Press Kit, Drill D 2 916 Magnetic Drill Press Kit,Drill D 2 916
  • Item # 4KYN6
  • Mfr. Model # USA101
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 11.5 Amps, No...More

  • Category : Magnetic Drill Presses
Magnetic Drill Press Kit,395 RPM
  • JANCY
  • Magnetic Drill Press Kit, 395 RPM Magnetic Drill Press Kit,395 RPM
  • Item # 4KYN8
  • Mfr. Model # 06920
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-5/8 In., 3/4 In. Weld-On Spindle Taper, 10.2 Amps, No...More

  • Category : Magnetic Drill Presses
Stand,Drill Press
  • MILWAUKEE
  • Stand, Drill Press Stand,Drill Press
  • Item # 6Z362
  • Mfr. Model # 4203
  • Magnetic Drill Press Stand, Length 11 Inches, Height 17 1/4 Inches, Width 4 1/4 Inches, Weight 49 Pounds,...More

  • Category : Magnetic Drill Press Base
Diamond Core Motor,10 In,400/950 RPM
Magnetic Drill Press,115V,9 Amps
  • HOUGEN
  • Magnetic Drill Press, 115V, 9 Amps Magnetic Drill Press,115V,9 Amps
  • Item # 39DA72
  • Mfr. Model # 0904101
  • Magnetic Drill Press, Voltage 115, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

  • Category : Magnetic Drill Presses
Compact Magnetic Drill Press,120V
  • FEIN
  • Compact Magnetic Drill Press, 120V Compact Magnetic Drill Press,120V
  • Item # 21VJ79
  • Mfr. Model # KBB 30
  • Compact Magnetic Drill Press, Voltage 120, Capacity Steel 1-3/16 In., 3/4 In. Weld-On Spindle Taper, 7 Amps,...More

  • Category : Magnetic Drill Presses
1/4 Motor HP Precision Micro Drill Press, 110
  • TM

    Grainger Choice

  • DAYTON
  • 1/4 Motor HP Precision Micro Drill Press, 110 1/4 Motor HP Precision Micro Drill Press, 110
  • Item # 2LKU8
  • Mfr. Model # 2LKU8
  • Precision Micro Drill Press, Swing 9-5/8 In., Voltage 110, Motor HP 1/4, Chuck Size 5/32 In., Number of...More

  • Category : Drill Presses
1-1/2 Motor HP Drill Press, 240/480 V
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 Motor HP Drill Press, 240/480 V Drill Press
  • Item # 16N197
  • Mfr. Model # 16N197
  • Drill Press, Swing 20 In., Voltage 240/480 V, Motor HP 1-1/2, Chuck Size 3/4 In., Number of Speeds 16,...More

  • Category : Drill Presses
Diamond Core Motor,14 In,300/600 RPM
Stand,Drill Press
Portable Magnetic Drill,115V,1.4 HP
  • STEELMAX
  • Portable Magnetic Drill, 115V, 1.4 HP Portable Magnetic Drill,115V,1.4 HP
  • Item # 35DT82
  • Mfr. Model # SM-D1 PRO
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 2 In., 9 Amps, No Load RPM Variable, Drill Travel 4-7/8...More

  • Category : Magnetic Drill Presses
Coring Rig Dymodrill W/Clutch,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill W/Clutch, 20.0 A Coring Rig Dymodrill W/Clutch,20.0 A
  • Item # 38D739
  • Mfr. Model # 4005
  • Coring Rig Dymodrill With Clutch, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 300/600, Core Bit Cap Concrete...More

  • Category : Coring Rig
Vacuum Pump for 18G515
Mag Drill Press Motor,11.5A,RPM 500/250
Portable Magnetic Drill,115V,DCB1-9/16in
  • STEELMAX
  • Portable Magnetic Drill, 115V, DCB1-9/16in Portable Magnetic Drill,115V,DCB1-9/16in
  • Item # 35DT78
  • Mfr. Model # SM-D1
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 2 In., 9 Amps, No Load RPM Variable, Drill Travel 2-3/4...More

  • Category : Magnetic Drill Presses
Large Base Dymorig
  • MILWAUKEE
  • Large Base Dymorig Large Base Dymorig
  • Item # 38D750
  • Mfr. Model # 4130
  • Large Base Dymorig, Column Height (In.) 47, Tool Weight (Lb.) 82.5, Cast Aluminum Base With Four Leveling...More

  • Category : Coring Rig
Diamond Coring Rig,120V,15A,
  • HUSQVARNA
  • Diamond Coring Rig, 120V, 15A, Diamond Coring Rig,120V,15A,
  • Item # 3RDN8
  • Mfr. Model # DMS 180
  • Diamond Coring Rig, Motor HP 2.3, Amps @ 120V 15, No Load RPM 540, Core Bit Cap Concrete (In.) 6, Base Size...More

  • Category : Coring Rig
Hand Held Core Drill Stand For 2LEA5
  • HUSQVARNA
  • Hand Held Core Drill Stand For 2LEA5 Hand Held Core Drill Stand For 2LEA5
  • Item # 2ETR3
  • Mfr. Model # DS150
  • Core Drill Stand, Core Bit Cap Concrete 6 In, Base Size 16 In, Column Dia 2 1/2 x 1 3/4 In, Column Height 31...More

  • Category : Coring Rig
Magnetic Drill Press Kit,14-7/64 in. H
  • MILWAUKEE
  • Magnetic Drill Press Kit, 14-7/64 in. H Magnetic Drill Press Kit,14-7/64 in. H
  • Item # 40LJ21
  • Mfr. Model # 4272-21
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-5/8 In., 13 Amps, No Load RPM 475 to 730, Drill...More

  • Category : Magnetic Drill Presses
Coring Rig Dymodrill,15.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 15.0 A Coring Rig Dymodrill,15.0 A
  • Item # 38D744
  • Mfr. Model # 4097-20
  • Coring Rig Dymodrill, Motor HP 2.5, Amps @ 120V 15.0, No Load RPM 500/1000, Core Bit Cap Concrete (In.) 5,...More

  • Category : Coring Rig
1.25 In.MAG DRILL MOTOR
9/16" Electric Drill Kit, D-Handle Handle Style, 0
3/4 Motor HP Drill Press, 115
  • JET
  • 3/4 Motor HP Drill Press, 115 3/4 Motor HP Drill Press, 115
  • Item # 45CA74
  • Mfr. Model # JDP-17
  • Drill Press, Drive Type Belt, Swing 16-7/8 In., Voltage 115, Motor HP 3/4, Chuck Size 5/8 In., Number of...More

  • Category : Drill Presses
Portable Magnetic Drill,230V,DCB1-9/16in
  • STEELMAX
  • Portable Magnetic Drill, 230V, DCB1-9/16in Portable Magnetic Drill,230V,DCB1-9/16in
  • Item # 35DT79
  • Mfr. Model # SM-D1-230
  • Portable Magnetic Drill, Voltage 230, Capacity Steel 2 In., 4.5 Amps, No Load RPM Variable, Drill Travel...More

  • Category : Magnetic Drill Presses
Magnetic Drill Press,120V
  • MILWAUKEE
  • Magnetic Drill Press, 120V Magnetic Drill Press,120V
  • Item # 3TY48
  • Mfr. Model # 4270-20
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,22.7 lb.,120V
  • HOUGEN
  • Portable Magnetic Drill, 22.7 lb., 120V Portable Magnetic Drill,22.7 lb.,120V
  • Item # 45RH08
  • Mfr. Model # 0150101
  • Portable Magnetic Drill, Voltage 120, Capacity Steel 1-3/8 In., 5/8 In. RotaLoc(TM) Spindle Taper, 8 Amps, No...More

  • Category : Magnetic Drill Presses
Coring Rig Dymodrill,15.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 15.0 A Coring Rig Dymodrill,15.0 A
  • Item # 38D741
  • Mfr. Model # 4090
  • Coring Rig Dymodrill, Motor HP 2.5, Amps @ 120V 15.0, No Load RPM 375/750, Core Bit Cap Concrete (In.) 8,...More

  • Category : Coring Rig
Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D740
  • Mfr. Model # 4079
  • Coring Rig Dymodrill, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 300/600, Core Bit Cap Concrete (In.) 14,...More

  • Category : Coring Rig
Small Base For Dymorig
  • MILWAUKEE
  • Small Base For Dymorig Small Base For Dymorig
  • Item # 38D749
  • Mfr. Model # 4125
  • Small Base For Dymorig, Column Height (In.) 47, Tool Weight (Lb.) 71.0, Small Base For Confined Drilling...More

  • Category : Coring Rig
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More