Skip Content

Filter Results By

Applied Filters Clear All

Power Drills

16 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mill/Drill Machine,115/230V, 60Hz
  • JET
  • Mill/Drill Machine, 115/230V, 60Hz Mill/Drill Machine,115/230V, 60Hz
  • Item # 45PD01
  • Mfr. Model # 350401
  • Mill/Drill Machine, Swing 15-7/8 In., Motor HP 2, Motor Type TEFC - UL LISTED, 1 Phase, 115/230, 60 Hz, 150...More

  • Category : Milling and Drilling Machines
1/3 Motor HP Drill Press, 120
  • TM

    Grainger Choice

  • DAYTON
  • 1/3 Motor HP Drill Press, 120 1/3 Motor HP Drill Press, 120
  • Item # 40PM08
  • Mfr. Model # 40PM08
  • Drill Press, Drive Type Belt, Swing 8 In., Voltage 120, Motor HP 1/3, Chuck Size 1/2 In., Number of Speeds 5,...More

  • Category : Drill Presses
Hammer Drill,120V,8.5Ah,13-3/8in.L
  • BOSCH
  • Hammer Drill, 120V, 8.5Ah, 13-3/8in.L Hammer Drill,120V,8.5Ah,13-3/8in.L
  • Item # 39RY34
  • Mfr. Model # HD18-2
  • Hammer Drill, Chuck Size 1/2 In., Voltage 120, 8.5 Amps, 0 to 1200 No Load RPM, 0 to 51,000 Blows per Minute,...More

  • Category : Hammer Drills
Portable Magnetic Drill,21.3 lb.,115V
  • HOUGEN
  • Portable Magnetic Drill, 21.3 lb., 115V Portable Magnetic Drill,21.3 lb.,115V
  • Item # 45RH07
  • Mfr. Model # 0115101
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 1-1/16 In., 5/8 In. RotaLoc(TM) Spindle Taper, 7 Amps,...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,22.7 lb.,120V
  • HOUGEN
  • Portable Magnetic Drill, 22.7 lb., 120V Portable Magnetic Drill,22.7 lb.,120V
  • Item # 45RH08
  • Mfr. Model # 0150101
  • Portable Magnetic Drill, Voltage 120, Capacity Steel 1-3/8 In., 5/8 In. RotaLoc(TM) Spindle Taper, 8 Amps, No...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,50 lb.,115V
  • HOUGEN
  • Portable Magnetic Drill, 50 lb., 115V Portable Magnetic Drill,50 lb.,115V
  • Item # 45RH12
  • Mfr. Model # 0917104
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 2-3/8 In., 3/4 In. Weld-On Spindle Taper, 12.5 Amps, No...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,72 lb.,115V
  • HOUGEN
  • Portable Magnetic Drill, 72 lb., 115V Portable Magnetic Drill,72 lb.,115V
  • Item # 45RH14
  • Mfr. Model # 0933102
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 3-1/16 In., 3/4 In. and 1-1/2 In. Weld-On Spindle Taper,...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,38 lb.,115V
  • HOUGEN
  • Portable Magnetic Drill, 38 lb., 115V Portable Magnetic Drill,38 lb.,115V
  • Item # 45RH11
  • Mfr. Model # 0905104
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 1-5/8 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,115V
  • HOUGEN
  • Portable Magnetic Drill, 115V Portable Magnetic Drill,115V
  • Item # 45RH10
  • Mfr. Model # 0904104
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 8 Amps, No...More

  • Category : Magnetic Drill Presses
1/3 Motor HP Drill Press, 120
  • TM

    Grainger Choice

  • DAYTON
  • 1/3 Motor HP Drill Press, 120 1/3 Motor HP Drill Press, 120
  • Item # 40PM11
  • Mfr. Model # 40PM11
  • Drill Press, Drive Type Belt, Swing 12 In., Voltage 120, Motor HP 1/3, Chuck Size 5/8 In., Number of Speeds...More

  • Category : Drill Presses
3/4 Motor HP Drill Press, 115/230
  • TM

    Grainger Choice

  • DAYTON
  • 3/4 Motor HP Drill Press, 115/230 3/4 Motor HP Drill Press, 115/230
  • Item # 40PM13
  • Mfr. Model # 40PM13
  • Drill Press, Drive Type Belt, Swing 16-1/2 In., Voltage 115/230, Motor HP 3/4, Chuck Size 5/8 In., Number of...More

  • Category : Drill Presses
1/2 Motor HP Radial Drill Press, 120
  • TM

    Grainger Choice

  • DAYTON
  • 1/2 Motor HP Radial Drill Press, 120 1/2 Motor HP Radial Drill Press, 120
  • Item # 40PM15
  • Mfr. Model # 40PM15
  • Radial Drill Press, Drive Type Belt, Swing 33 In., Voltage 120, Motor HP 1/2, Chuck Size 5/8 In., Number of...More

  • Category : Drill Presses
1/2 Motor HP Radial Drill Press, 120
  • TM

    Grainger Choice

  • DAYTON
  • 1/2 Motor HP Radial Drill Press, 120 1/2 Motor HP Radial Drill Press, 120
  • Item # 40PM17
  • Mfr. Model # 40PM17
  • Radial Drill Press, Drive Type Belt, Swing 33 In., Voltage 120, Motor HP 1/2, Chuck Size 5/8 In., Number of...More

  • Category : Drill Presses
Portable Magnetic Drill,46 lb.,115V
  • HOUGEN
  • Portable Magnetic Drill, 46 lb., 115V Portable Magnetic Drill,46 lb.,115V
  • Item # 45RH13
  • Mfr. Model # 0927104
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 1-5/8 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No...More

  • Category : Magnetic Drill Presses
Portable Magnetic Drill,45 lb.,115V
  • HOUGEN
  • Portable Magnetic Drill, 45 lb., 115V Portable Magnetic Drill,45 lb.,115V
  • Item # 45RH09
  • Mfr. Model # 0505102
  • Portable Magnetic Drill, Voltage 115, Capacity Steel 2-3/8 In., 3/4 In. Weld-On Spindle Taper, 14 Amps, No...More

  • Category : Magnetic Drill Presses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More