Skip Content

Filter Results By

Applied Filters Clear All

Power Drills

6 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2 Motor HP Floor Drill Press, 230
  • DAYTON
  • 2 Motor HP Floor Drill Press, 230 Floor Drill Press
  • Item # 49G985
  • Mfr. Model # 49G985
  • Floor Drill Press, Swing 22 In., Voltage 230, Motor HP 2, Chuck Size 5/8 In., Number of Speeds Variable,...More

Gear Head Mill/Drill,3 HP
  • OPTIMUM
  • Gear Head Mill/Drill, 3 HP Gear Head Mill/Drill,3 HP
  • Item # 5TXG1
  • Mfr. Model # BF30
  • Gear Head Mill/Drill, Swing 17 In., Motor HP 3, 1 Phase, 230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

Mill Drill, 26 In, 2 HP
  • JET
  • Mill Drill, 26 In, 2 HP Mill Drill, 26 In, 2 HP
  • Item # 18F195
  • Mfr. Model # 350020
  • Mill Drill, Swing 15-7/8 In., Motor HP 2, 1 Phase, 230 V, 150 to 3000 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

Mill/Drill Machine,115/230V,60 Hz
  • JET
  • Mill/Drill Machine, 115/230V, 60 Hz Mill/Drill Machine,115/230V,60 Hz
  • Item # 42W854
  • Mfr. Model # 350125
  • Mill/Drill Machine, Swing 14-1/2 In., Motor HP 1, Motor Type TEFC - UL LISTED, 115/230, 60 Hz, 110 to 2580...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More