Skip Content

Filter Results By

Applied Filters Clear All

Power Drills

10 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mill/Drill Machine,16 in. Swing,60Hz
  • TM

    Grainger Choice

  • DAYTON
  • Mill/Drill Machine, 16 in. Swing, 60Hz Mill/Drill Machine,16 in. Swing,60Hz
  • Item # 2LKP9
  • Mfr. Model # 2LKP9
  • Mill/Drill Machine, Swing 16 In., Motor HP 1-1/2, 1 Phase, 115/230, 60 Hz, 150 to 3000 RPM, R8 Spindle,...More

  • Category : Milling and Drilling Machines
1 Motor HP Floor Drill Press, 120/240
  • TM

    Grainger Choice

  • DAYTON
  • 1 Motor HP Floor Drill Press, 120/240 Floor Drill Press
  • Item # 49G986
  • Mfr. Model # 49G986
  • Floor Drill Press, Swing 20 In., Voltage 120/240, Motor HP 1, Chuck Size 5/8 In., Number of Speeds 12,...More

  • Category : Drill Presses
Diamond Coring Rig with Stand,120V
  • MILWAUKEE
  • Diamond Coring Rig with Stand, 120V Diamond Coring Rig with Stand,120V
  • Item # 38D746
  • Mfr. Model # 4115-22
  • Diamond Coring Rig with Stand, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 450/900, Core Bit Cap Concrete...More

  • Category : Coring Rig
Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D748
  • Mfr. Model # 4120-22
  • Coring Rig Dymodrill, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 450/900, Core Bit Cap Concrete (In.)...More

  • Category : Coring Rig
2 Motor HP Gear Head Drill Press, 230
  • OPTIMUM
  • 2 Motor HP Gear Head Drill Press, 230 Gear Head Drill Press
  • Item # 40PM16
  • Mfr. Model # DH 26GT
  • Gear Head Drill Press, Drive Type Geared Head, Swing 18 In., Voltage 230, Motor HP 2, Chuck Size 5/8 In.,...More

  • Category : Drill Presses
Lathe Mill Drill,10 x 20 In
  • OPTIMUM
  • Lathe Mill Drill, 10 x 20 In Lathe Mill Drill,10 x 20 In
  • Item # 11A141
  • Mfr. Model # M250
  • Lathe Mill Drill, Swing 9.85 In., Motor HP Mill 3/4 and Lathe 1, 1 Phase, 115, 60 Hz, Spindle Taper Mill MT2...More

  • Category : Milling and Drilling Machines
Mill Drill Machine, 2 HP
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More