Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Power Drills

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Vertical Mill, 220V, 3 HP
    • BAILEIGH INDUSTRIAL
    • Vertical Mill, 220V, 3 HPVertical Mill, 220V, 3 HP
    • Item # 15V797
    • Mfr. Model # VM-949-3
    • Vertical Mill, Motor HP 3, 3 Phase, 220, 60 Hz, 60-4200 RPM, 3.37 In. Spindle, Spindle Taper NST-40, Spindle...More

    Mill/Drill Machine,1P,110V,70 to 1500rpm
    • BAILEIGH INDUSTRIAL
    • Mill/Drill Machine, 1P, 110V, 70 to 1500rpmMill/Drill Machine,1P,110V,70 to 1500rpm
    • Item # 31XW19
    • Mfr. Model # VMD-40G
    • Mill/Drill Machine, Swing Adjustable, Motor HP 1-1/2, 1 Phase, 110, 60 Hz, 70 to 1500 RPM, R-8 Spindle,...More

    Mill/Drill Machine,1P,220V,150 to2500rpm
    • BAILEIGH INDUSTRIAL
    • Mill/Drill Machine, 1P, 220V, 150 to2500rpmMill/Drill Machine,1P,220V,150 to2500rpm
    • Item # 31XW18
    • Mfr. Model # VMD-30VS
    • Mill/Drill Machine, Swing 21-39/64 In., Motor HP 2, 1 Phase, 220, 60 Hz, 150 to 2500 RPM, R-8 Spindle,...More

    Magnetic Drill Press,1HP,9.0A,260/460RPM
    • BAILEIGH INDUSTRIAL
    • Magnetic Drill Press, 1HP, 9.0A, 260/460RPMMagnetic Drill Press,1HP,9.0A,260/460RPM
    • Item # 31XV18
    • Mfr. Model # MD-6000
    • Magnetic Drill Press, Voltage 120, Capacity Steel 2-21/64 In., 3/4 In. Spindle Taper, 9 Amps, No Load RPM...More

    Vertical Mill Drill,110V,70 to 1500 rpm
    • BAILEIGH INDUSTRIAL
    • Vertical Mill Drill, 110V, 70 to 1500 rpmVertical Mill Drill,110V,70 to 1500 rpm
    • Item # 36HZ49
    • Mfr. Model # VMD-45G
    • Vertical Mill Drill, Swing Adjustable, Motor HP 1-1/2, 1 Phase, 110, 60 Hz, 70 to 1500 RPM, Chuck Size...More

    Magnetic Drill Press,0.75HP,6.0A,595RPM
    • BAILEIGH INDUSTRIAL
    • Magnetic Drill Press, 0.75HP, 6.0A, 595RPMMagnetic Drill Press,0.75HP,6.0A,595RPM
    • Item # 31XV17
    • Mfr. Model # MD-3500
    • Magnetic Drill Press, Voltage 120, Capacity Steel 1-21/64 In., 3/4 In. Spindle Taper, 6 Amps, No Load RPM...More

    Results per page: 16 | 32 | 48