Skip Content

Filter Results By

Item
Number of Poles
Primary Connections/Pole
Primary Wire Range (AWG)
Secondary Connection/Pole
Secondary Wire Range (AWG)
Max. Amps
Power Distribution Block Design
Voltage Rating
Brand
Price
Shop By
Ratings

Power Distribution Blocks

5 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Power Distribution Blocks: 3 Pole Power Distribution Blocks: 3 Pole
  • Multiple product options available

    • 600 VAC

    Blocks accept either aluminum or copper wire, and are both UL Recognized and CSA Certified. These efficient blocks splice cables or split primary power into a wide range of secondary circuits and provide a fixed tap-off point. Save splicing and taping time for contractor rework.

    Multiple product options available

  • Power Distribution Blocks: 2 Pole Power Distribution Blocks: 2 Pole
  • Multiple product options available

    • 600 VAC

    Save splicing and taping time for contractor rework. These blocks accept aluminum or copper wire. The efficient blocks splice cables or split primary power into a wide range of secondary circuits and provide a fixed tap-off point. Distribution blocks are UL Recognized and CSA Certified.

    Multiple product options available

  • Power Distribution Blocks: 1 Pole Power Distribution Blocks: 1 Pole
  • Multiple product options available

    • 600 VAC

    These efficient blocks splice cables or split primary power into a wide range of secondary circuits and provide a fixed tap-off point. The blocks accept aluminum or copper wire, and save splicing and taping time for contractor rework. Distribution blocks are UL Recognized and CSA Certified.

    Multiple product options available

  • BUSSMANN
  • Power Distribution Blocks: 4 Pole Power Distribution Blocks: 4 Pole
  • Multiple product options available

    • 600 VAC

    Power distribution blocks accept either aluminum or copper wire. Use these blocks to splice cables or split primary power into a wide range of secondary circuits, and provide a fixed tap-off point. In the end, these blocks save splicing and taping time for contractor rework. Distribution blocks are UL Recognized and CSA Certified.

    Multiple product options available

Distribution Block
Results per page:  16 | 32 | 48

A power distribution block from Grainger can save your contractor and your business money when reworking circuits. A power distribution block splits a primary power cable into a number of secondary circuits and provides a fixed tap-off point. That eliminates the need to resplice and tap wires during a rework. Get a 175-amp to 760-amp power distribution block with a 600-volt industrial appliance rating for your industrial application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More