Skip Content

Filter Results By

Input Voltage
Voltage Output
Output Watts
Power Rating (VA)
NEMA Plug Configuration
Brand
Price
Shop By
Ratings

Power Conditioners

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Line Conditioner, 1800W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 1800W, AVR, 6 OutletLine Conditioner, 1800W, AVR, 6 Outlet
  • Item # 5JK10
  • Mfr. Model # LC 1800
  • Line Conditioner, Max. Amps 15A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

Line Conditioner, 2400W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 2400W, AVR, 6 OutletLine Conditioner, 2400W, AVR, 6 Outlet
  • Item # 5JK11
  • Mfr. Model # LC 2400
  • Line Conditioner, Max. Amps 20A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

Power Conditioner,1500V,1500VA,J Type
  • APC BY SCHNEIDER ELECTRIC
  • Power Conditioner, 1500V, 1500VA, J TypePower Conditioner,1500V,1500VA,J Type
  • Item # 43Y953
  • Mfr. Model # J25B
  • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 865, Power Rating (VA) 1500, Cord...More

Line Conditioner, 1200W, AVR, 4 Outlet
  • TRIPP LITE
  • Line Conditioner, 1200W, AVR, 4 OutletLine Conditioner, 1200W, AVR, 4 Outlet
  • Item # 5JK08
  • Mfr. Model # LC 1200
  • Line Conditioner, Max. Amps 10A, Number of Outlets 4, Cord Length (Ft.) 7, Mounting Type Small Tower, NEMA...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW11
  • Mfr. Model # 23-23-230-8
  • Power Conditioner with Voltage Regulation, Input Voltage 120/208/240/480, Voltage Output 120/240, Power...More

Line Conditioner, 600W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 600W, AVR, 6 OutletLine Conditioner, 600W, AVR, 6 Outlet
  • Item # 5JK13
  • Mfr. Model # LS 606M
  • Line Conditioner, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA Plug...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW07
  • Mfr. Model # 23-23-125-8
  • Power Conditioner, Input Voltage 120/240/480 Volts, Output Voltage 120 Volts, Power Rating 250 Volt Amps,...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW08
  • Mfr. Model # 23-23-150-8
  • Power Conditioner, Input Voltage 120/208/240/480 Volts, Output Voltage 120/240 Volts, Power Rating 500 Volt...More

Conditioner,Power Line
  • SOLA/HEVI-DUTY
  • Conditioner, Power LineConditioner,Power Line
  • Item # 5EU15
  • Mfr. Model # 63-23-150-8
  • Power Line Conditioner, Power Rating 500 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, 208, 240,...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW09
  • Mfr. Model # 23-23-210-8
  • Power Conditioner with Voltage Regulation, Input Voltage 120/208/240/480, Voltage Output 120/240, Power...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW05
  • Mfr. Model # 23-13-060-2
  • Power Conditioner, Input Voltage 120 Volts, Output Voltage 120 Volts, Power Rating 60 Volt Amps, Mounting...More

Conditioner,Power Line
  • SOLA/HEVI-DUTY
  • Conditioner, Power LineConditioner,Power Line
  • Item # 5EU16
  • Mfr. Model # 63-23-210-8
  • Power Line Conditioner, Power Rating 1000 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, 208, 240,...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW06
  • Mfr. Model # 23-22-112-2
  • Power Conditioner, Input Voltage 120, 240 Volts, Output Voltage 120 Volts, Power Rating 120 Volt Amps,...More

Conditioner,Power Line
  • SOLA/HEVI-DUTY
  • Conditioner, Power LineConditioner,Power Line
  • Item # 5EU14
  • Mfr. Model # 63-23-125-4
  • Power Line Conditioner, Power Rating 250 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, Single...More

Line Conditioner,2400W,AVR,14 Outlet,3U
  • TRIPP LITE
  • Line Conditioner, 2400W, AVR, 14 Outlet, 3ULine Conditioner,2400W,AVR,14 Outlet,3U
  • Item # 5JK12
  • Mfr. Model # LCR 2400
  • Line Conditioner, Max. Amps 20A, Number of Outlets 14, Cord Length (Ft.) 12, Mounting Type 3U Rackmount, NEMA...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW04
  • Mfr. Model # 23-13-030-2
  • Power Conditioner, Input Voltage 120 Volts, Output Voltage 120 Volts, Power Rating 30 Volt Amps, Mounting...More

Conditioner,Power Line
  • SOLA/HEVI-DUTY
  • Conditioner, Power LineConditioner,Power Line
  • Item # 5EU18
  • Mfr. Model # 63-23-230-8
  • Power Line Conditioner, Power Rating 3000 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, 208, 240,...More

Voltage Stabilizer,Max Amps 6.7,2 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 6.7,2 HPVoltage Stabilizer,Max Amps 6.7,2 HP
  • Item # 3EDY2
  • Mfr. Model # VS-2
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 42,15 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 42,15 HPVoltage Stabilizer,Max Amps 42,15 HP
  • Item # 3EDZ3
  • Mfr. Model # VS-15
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 9.1,3 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 9.1,3 HPVoltage Stabilizer,Max Amps 9.1,3 HP
  • Item # 3EDY4
  • Mfr. Model # VS-3
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 4.2,1 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 4.2,1 HPVoltage Stabilizer,Max Amps 4.2,1 HP
  • Item # 3EDX9
  • Mfr. Model # VS-1
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 252,100 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 252,100 HPVoltage Stabilizer,Max Amps 252,100 HP
  • Item # 3EEC1
  • Mfr. Model # VS-100
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 55,20 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 55,20 HPVoltage Stabilizer,Max Amps 55,20 HP
  • Item # 3EDZ5
  • Mfr. Model # VS-20
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 70,25 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 70,25 HPVoltage Stabilizer,Max Amps 70,25 HP
  • Item # 3EDZ7
  • Mfr. Model # VS-25
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 126,50 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 126,50 HPVoltage Stabilizer,Max Amps 126,50 HP
  • Item # 3EEA4
  • Mfr. Model # VS-50
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power ConditionerPower Conditioner
  • Item # 6NW10
  • Mfr. Model # 23-23-220-8
  • Power Conditioner with Voltage Regulation, Input Voltage 120/208/240/480, Voltage Output 120/240, Power...More

Voltage Stabilizer,Max Amps 28,10 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 28,10 HPVoltage Stabilizer,Max Amps 28,10 HP
  • Item # 3EDZ1
  • Mfr. Model # VS-10
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 82,30 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 82,30 HPVoltage Stabilizer,Max Amps 82,30 HP
  • Item # 3EDZ9
  • Mfr. Model # VS-30
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 23,7.5 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 23,7.5 HPVoltage Stabilizer,Max Amps 23,7.5 HP
  • Item # 3EDY8
  • Mfr. Model # VS-7
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Voltage Stabilizer,Max Amps 102,40 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 102,40 HPVoltage Stabilizer,Max Amps 102,40 HP
  • Item # 3EEA2
  • Mfr. Model # VS-40
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

Power Conditioner,1500V,750VA,J Type
  • APC BY SCHNEIDER ELECTRIC
  • Power Conditioner, 1500V, 750VA, J TypePower Conditioner,1500V,750VA,J Type
  • Item # 43Y954
  • Mfr. Model # J35B
  • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 865, Power Rating (VA) 1500, Cord...More

Power Conditioner,1500V,750VA,J Type
  • APC BY SCHNEIDER ELECTRIC
  • Power Conditioner, 1500V, 750VA, J TypePower Conditioner,1500V,750VA,J Type
  • Item # 43Y952
  • Mfr. Model # J15BLK
  • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 865, Power Rating (VA) 1500, Cord...More

Results per page: 16 | 32 | 48

An industrial-grade power conditioner from Grainger can help you protect your business equipment from power surges. Get a line conditioner that provides constant computer-grade power, or an AC power conditioner to regulate and step up or step down voltage when necessary.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More