Skip Content

Filter Results By

Item
Material
Overall Width
Overall Depth
Overall Height
Color
Brand
Price
Shop By
Ratings

Portable Tool Boxes and Chests

33 Results Found that Include 122 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portable Tool Box, Plastic, 15-3/8" Overall Width x&#x
Mobile Stackable Storage, ABS Plastic, 17-3/4" Overall
Cantilever Tool Box, Steel, 22-1/8" Overall Width x&#x
  • KENNEDY
  • Cantilever Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth Cantilever Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth
  • Item # 1RG21
  • Mfr. Model # 1022B
  • Cantilever Tool Box, Steel, Overall Width 22-1/8 In., Overall Depth 10 In., Overall Height 12-5/8 In., Brown,...More

Hip Roof Tool Box, High Density Structural Foam, 20"&#
Portable Tool Box, Steel, 20-1/2" Overall Width x
Portable Tool Box, Structural Foam, 26" Overall Width
Rolling Tool Box, Plastic, 32" Overall Width x 17"
  • CONTICO
  • Rolling Tool Box, Plastic, 32" Overall Width x 17" Overall Depth Rolling Tool Box
  • Item # 2VE95
  • Mfr. Model # G1320-6
  • Rolling Tool Box, Plastic, Overall Width 32 In., Overall Depth 17 In., Overall Height 12-1/4 In., Black,...More

Cantilever Tool Box, Steel, 18" Overall Width x 10&quo
Carpenters Tool Box, Steel, 32" Overall Width x 8-1&#x
Portable Tool Box Set w/Cart, Polypropylene, Steel, 26-3&#x
Portable Tool Box, Polypropylene, 26" Overall Width x
Rolling Tool Chest, Copolymer, 24" Overall Width x 14-
  • PELICAN
  • Rolling Tool Chest, Copolymer, 24" Overall Width x 14-3/4" Overall Depth Rolling Tool Chest, Copolymer, 24" Overall Width x 14-3/4" Overall Depth
  • Item # 13D688
  • Mfr. Model # 0450NF
  • Rolling Tool Chest, Copolymer, Overall Width 24 In., Overall Depth 14-3/4 In., Overall Height 18 In., Black,...More

Portable Tool Box, Steel, 20-1/8" Overall Width x
  • KENNEDY
  • Portable Tool Box, Steel, 20-1/8" Overall Width x 7-1/8" Overall Depth Portable Tool Box, Steel, 20-1/8" Overall Width x 7-1/8" Overall Depth
  • Item # 38TK25
  • Mfr. Model # 5220B
  • Portable Tool Box, Steel, Overall Width 20-1/8 In., Overall Depth 7-1/8 In., Overall Height 7-1/4 In., Brown,...More

Step Stool Tool Box, Plastic, 18-1/2" Overall Width&#x
Tool Box, Plastic, Steel, 19-1/4" Overall Width x
Step Tool Box, Plastic, 12-1/2" Overall Width x 1
Results per page:  16 | 32 | 48

Take your tools with you in durable portable tool boxes and chests from Grainger. Lightweight plastic and structural foam boxes don't add more weight to an already heavy load of tools, while sturdy metal boxes help provide strength and durability. Removable trays help keep tools organized. Wheeled work boxes help make it easier to transport heavy tools. Find the style and size that will fit your applications. Shop for portable tool boxes and chests at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More