Skip Content

Filter Results By

Portable Sinks

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portable Hand Wash Sink
  • CROWN VERITY
  • Portable Hand Wash Sink Portable Hand Wash Sink
  • Item # 5YGH9
  • Mfr. Model # PHS-1
  • Portable Sink, Stainless Steel, 16 Gauge, Single Bowl, Back Splash 8 In., Mounting Type Threaded Nut, Number...More

Portable Sink, Single
  • CROWN VERITY
  • Portable Sink, Single Portable Sink, Single
  • Item # 12H014
  • Mfr. Model # CVPHS-4
  • Portable Sink, Overall Depth 25-1/4 In., Overall Width 24 In., Overall Height 47-3/4 In., Material Stainless...More

Handwashing Station,L 29-3/4xW 23-1/2
  • LAKESIDE
  • Handwashing Station, L 29-3/4xW 23-1/2 Handwashing Station,L 29-3/4xW 23-1/2
  • Item # 6JET8
  • Mfr. Model # 9620
  • Handwashing Station, Construction Stainless Steel, Gauge Thickness 20, Overall Length (In.) 29-3/4, Overall...More

Portable Sink, Double
  • CROWN VERITY
  • Portable Sink, Double Portable Sink, Double
  • Item # 12H012
  • Mfr. Model # CVPHS-2
  • Portable Sink, Overall Depth 25-1/4 In., Overall Width 34-1/2 In., Overall Height 47-3/4 In., Material...More

Portable Sink, Triple
  • CROWN VERITY
  • Portable Sink, Triple Portable Sink, Triple
  • Item # 12H013
  • Mfr. Model # CVPHS-3
  • Portable Sink, Overall Depth 25-1/4 In., Overall Width 34-1/2 In., Overall Height 47-3/4 In., Material...More

Hand Washing Cart,Stainless,35x33x45
  • LAKESIDE
  • Hand Washing Cart, Stainless, 35x33x45 Hand Washing Cart,Stainless,35x33x45
  • Item # 2XJN6
  • Mfr. Model # 9600
  • Hand Washing Cart, Mobil, Stainless Steel Construction, 20 & 16 Gauge Thickness, Overall Length 35 In.,...More

Hand Washing Cart,Stainless,39x33x45
  • LAKESIDE
  • Hand Washing Cart, Stainless, 39x33x45 Hand Washing Cart,Stainless,39x33x45
  • Item # 2XJN5
  • Mfr. Model # 9610
  • Hand Washing Cart, Mobil, Stainless Steel Construction, 20 & 16 Gauge Thickness, Overall Length 38 1/2 In.,...More

Hand Sink Cart,2 Bowl,Polyethylene
  • CAMBRO
  • Hand Sink Cart, 2 Bowl, Polyethylene Hand Sink Cart,2 Bowl,Polyethylene
  • Item # 22NV25
  • Mfr. Model # EAKSC402191
  • Hand Sink Cart, 2 Bowl, Material Polyethylene, Voltage 110, Bowl Material Stainless Steel, Bowl Size 14 In. x...More

Hand Sink Cart,110V
  • CAMBRO
  • Hand Sink Cart, 110V Hand Sink Cart,110V
  • Item # 2MGF3
  • Mfr. Model # EAKSC402192
  • Hand Sink Cart, 110V, Polyethylene Construction, Color Green, Overall Length 40 9/16 In., Overall Width 32...More

Hand Sink Cart,220V
  • CAMBRO
  • Hand Sink Cart, 220V Hand Sink Cart,220V
  • Item # 2MGF4
  • Mfr. Model # EAKSC402220192
  • Hand Sink Cart, 220V, Polyethylene Construction, Color Green, Overall Length 40 9/16 In., Overall Width 32...More

Results per page:  16 | 32 | 48

Make sanitary food preparation and hand washing practical in large outdoor functions with portable sinks at Grainger. They are multipurpose and offer the convenience of water anywhere within reach of an electrical outlet. There are stainless steel and polyethylene models. 110 to 220 volt electrical water pumps include city or drain water hookups. Backsplash with soap and towel dispensers provide practical convenience.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More