Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Post Finish
  • View MoreView Less
Height (In.)
Belt Color
  • View MoreView Less
Color
  • View MoreView Less
Includes
Brand
Price
  • View MoreView Less
Shop By

126 Results Found that Include 126 Products 

 |  Results per page: 16 | 32 | 48

Indoor Portable Post, Satin Chrome

TENSABARRIER

Grainger Item # 3XGU4 | Mfr. Model # 890U-1S-1S-1S-STD-NO-L5X-C

Catalog Page # 2636 (PDF)

Indoor Portable Post, Post Finish Satin Chrome, Base Type Metal Base, Height 38 In., Base Dia. 14 In., Number...More

Indoor Portable Post, Post Finish Black

TENSABARRIER

Grainger Item # 3XGE4 | Mfr. Model # 890B-33-33-33-STD-NO-L5X-C

Catalog Page # 2636 (PDF)

Indoor Portable Post, Post Finish Black, Base Type Black No Scuff, Height 38 In., Base Dia. 14 In., Number of...More

Portable Post, Single Belt, Blue

QUEUEWAY

Grainger Item # 31MJ08 | Mfr. Model # QWAYPOST-3S-L5

Catalog Page # NA

Portable Post, Single Belt, Post Finish Satin Stainless Steel, Base Type Metal, Height (In.) 39, Base Dia....More

Portable Post, Single Belt, Blue

QUEUEWAY

Grainger Item # 31MH99 | Mfr. Model # QWAYPOST-33-L5

Catalog Page # NA

Portable Post, Single Belt, Post Finish Black, Base Type Metal, Height (In.) 39, Base Dia. (In.) 12-1/4,...More

Portable Post, Single Belt, Blue

QUEUEWAY

Grainger Item # 31MJ04 | Mfr. Model # QWAYPOST-1P-L5

Catalog Page # NA

Portable Post, Single Belt, Post Finish Polished Chrome, Base Type Metal, Height (In.) 39, Base Dia. (In.)...More

Indoor Post, 15ft Blue Belt

RETRACTA-BELT

Grainger Item # 20YU11 | Mfr. Model # 321BA-BL

Catalog Page # NA

Indoor Portable Retractable Belt Barrier, Single Belt, Post Finish Black Aluminum, Finish Black, Base Type...More

Dual Line Post, 10ft Blue Belt

RETRACTA-BELT

Grainger Item # 20YU04 | Mfr. Model # 301DBA-BL

Catalog Page # NA

Indoor Portable Retractable Belt Barrier, Dual Belt, Post Finish Black Aluminum, Finish Black, Base Type...More

Indoor Post, 10ft Blue Belt

RETRACTA-BELT

Grainger Item # 20YU20 | Mfr. Model # 300PC-BL

Catalog Page # NA

Indoor Portable Retractable Belt Barrier, Single Belt, Post Finish Polished Chrome, Finish Polished Chrome,...More

Stanchion, Silver, 39-1/2inH

BRADY

Grainger Item # 20TL17 | Mfr. Model # 103936

Catalog Page # NA

Stanchion, Single Belt, Post Finish Stainless Steel, Height (In.) 39-1/2, Base Dia. (In.) 13-1/2, Number of...More

Portable Post, Black, 38In

TENSATOR

Grainger Item # 30RF68 | Mfr. Model # TCLB-33-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Clear Post, Post Finish Polycarbonate, Finish Black, Base Type Black No Scuff, Height (In.)...More

Fixed Post, Blue Belt, 13 ft.

TENSATOR

Grainger Item # 20YG66 | Mfr. Model # 889F-1P-1P-MAX-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Polished Chrome, Finish Polished Chrome, Base Type Flange, Height (In.)...More

Portable Post, 13 ft., Retractable Belt

TENSATOR

Grainger Item # 20YM22 | Mfr. Model # 889U-1S-1S-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Retractable Belt, Post Finish Satin Chrome, Finish Satin Chrome, Base Type Metal, Height (In.)...More

Portable Post, Satin Chrome, 38In

TENSATOR

Grainger Item # 30RF92 | Mfr. Model # TCLU-1S-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Clear Post, Post Finish Polycarbonate, Finish Satin Chrome, Base Type Metal, Height (In.) 38,...More

Portable Post, Black, 38In

TENSATOR

Grainger Item # 30RF62 | Mfr. Model # TCLB-33-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Clear Post, Post Finish Polycarbonate, Finish Black, Base Type Black No Scuff, Height (In.)...More

Portable Post, 13 ft., Retractable Belt

TENSATOR

Grainger Item # 20YM08 | Mfr. Model # 889U-1P-1P-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Retractable Belt, Post Finish Polished Chrome, Finish Polished Chrome, Base Type Metal, Height...More

Portable Post, 13 ft., Retractable Belt

TENSATOR

Grainger Item # 20YK60 | Mfr. Model # 889U-1P-1P-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Retractable Belt, Post Finish Polished Chrome, Finish Polished Chrome, Base Type Metal, Height...More

Portable Post, 13 ft., Retractable Belt

TENSATOR

Grainger Item # 20YJ78 | Mfr. Model # 889B-33-33-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Retractable Belt, Base Type ABS No Scuff, Height (In.) 38, Base Dia. (In.) 14, Number of Belts...More

Portable Post, 13 ft., Retractable Belt

TENSATOR

Grainger Item # 20YK74 | Mfr. Model # 889U-1S-1S-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Retractable Belt, Post Finish Satin Chrome, Finish Satin Chrome, Base Type Metal, Height (In.)...More

Portable Post, Satin Chrome, 38In

TENSATOR

Grainger Item # 30RF86 | Mfr. Model # TCLU-1S-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Clear Post, Post Finish Polycarbonate, Finish Satin Chrome, Base Type Metal, Height (In.) 38,...More

Double Belt Portable Post, Black, 38In

TENSATOR

Grainger Item # 30RG43 | Mfr. Model # 886T2-33-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Double Belt, Post Finish Black, Finish Black, Base Type Heavy Duty Rubber, Height (In.) 38,...More

Fixed Post, Blue Belt, 7-1/2 ft.

TENSATOR

Grainger Item # 20YJ14 | Mfr. Model # 889F-1P-1P-STD-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Polished Chrome, Finish Polished Chrome, Base Type Flange, Height (In.)...More

Portable Post, Polished Chrome, 38In

TENSATOR

Grainger Item # 30RF80 | Mfr. Model # TCLU-1P-MAX-NO-L5X-C

Catalog Page # NA

Portable Post, Clear Post, Post Finish Polycarbonate, Finish Polished Chrome, Base Type Metal, Height (In.)...More

Fixed Post, Blue Belt, 13 ft.

TENSATOR

Grainger Item # 20YG80 | Mfr. Model # 889F-1S-1S-MAX-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Satin Chrome, Finish Satin Chrome, Base Type Flange, Height (In.)...More

Fixed Post, Blue Belt, 7-1/2 ft.

TENSATOR

Grainger Item # 20YJ28 | Mfr. Model # 889F-1S-1S-STD-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Satin Chrome, Finish Satin Chrome, Base Type Flange, Height (In.)...More

Double Belt Portable Post, Black, 38In

TENSATOR

Grainger Item # 30RG01 | Mfr. Model # 886T2-33-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Double Belt, Post Finish Black, Finish Black, Base Type Heavy Duty Rubber, Height (In.) 38,...More

Portable Post, 13 ft., Retractable Belt

TENSATOR

Grainger Item # 20YL25 | Mfr. Model # 889B-33-33-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Retractable Belt, Base Type ABS No Scuff, Height (In.) 38, Base Dia. (In.) 14, Number of Belts...More

Portable Post, Polished Chrome, 38In

TENSATOR

Grainger Item # 30RF74 | Mfr. Model # TCLU-1P-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Clear Post, Post Finish Polycarbonate, Finish Polished Chrome, Base Type Metal, Height (In.)...More

Fixed Post, Blue Belt, 7-1/2 ft.

TENSATOR

Grainger Item # 20YH31 | Mfr. Model # 889F-33-33-STD-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Black, Finish Black, Base Type Flange, Height (In.) 36-1/2, Base Dia....More

Wheeled Base Post, 38 In, Blue Belt

TENSATOR

Grainger Item # 30RG92 | Mfr. Model # RB1-89-89-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Single Belt, Post Finish Black Wrinkle, Finish Black Wrinkle, Base Type Wheeled, Height (In.)...More

Wheeled Base Post, 38 In, Blue Belt

TENSATOR

Grainger Item # 30RG97 | Mfr. Model # RB1-89-1P-STD-NO-L5X-C

Catalog Page # NA

Portable Post, Single Belt, Post Finish Polished Chrome, Finish Black Wrinkle, Base Type Wheeled, Height...More

Fixed Post, Blue Belt, 13 ft.

TENSATOR

Grainger Item # 20YG16 | Mfr. Model # 889F-73-73-MAX-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Hammertone Gray, Finish Hammertone Gray, Base Type Flange, Height (In.)...More

Fixed Post, Blue Belt, 13 ft.

TENSATOR

Grainger Item # 20YG56 | Mfr. Model # 889F-35-35-MAX-NO-L5X-C

Catalog Page # NA

Fixed Post, Single Belt, Post Finish Yellow, Finish Yellow, Base Type Flange, Height (In.) 36-1/2, Base Dia....More

 |  Results per page: 16 | 32 | 48
loader image