Skip Content

Filter Results By

Item
BtuH Output
Tank Capacity
Fuel Consumption
Heating Area
Hours on One Filling
Brand
Price
Shop By
Ratings

Portable Oil and Kerosene Heaters

9 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Fired Convection Heater, 1.9 gal., 0.16 gph, BtuH
  • KEROHEAT
  • Oil Fired Convection Heater, 1.9 gal., 0.16 gph, BtuH Output 23,500, 1000 sq. ft. Oil Fired Convection Heater, 1.9 gal., 0.16 gph, BtuH Output 23,500, 1000 sq. ft.
  • Oil Fired Convection Heater, 23,500 BtuH Output, Tank Capacity 1.9 gal., Fuel Consumption 0.16 gph, Heating Area 1000 sq. ft., Hours on One Filling 12, Fuel Type Kerosene, Voltage Not Required, Built-In Thermostat No, Length 25-1/2 In., Width 18-1/8 In., Height 18-1/8 In., Features Automatic Ignition, Fuel Gauge, Metal Burner Type, Safety Features Automatic Shut-Off, 360 Degrees Safety Grill, Drip Tray, Manufacturers Warranty Length 2 yr., Standards UL, Includes Siphon Pump, Batteries

  • Item # 30ZZ09
  • Mfr. Model # CV23K
  • Oil Fired Convection Heater, 23,500 BtuH Output, Tank Capacity 1.9 gal., Fuel Consumption 0.16 gph, Heating...More

Kerosene Radiant Convection Heater, 1.2 gal., 0.08 gph, Btu
  • SENGOKU
  • Kerosene Radiant Convection Heater, 1.2 gal., 0.08 gph, BtuH Output 10,000, 400 sq. ft. Kerosene Radiant Convection Heater, 1.2 gal., 0.08 gph, BtuH Output 10,000, 400 sq. ft.
  • Kerosene Radiant Convection Heater, 10,000 BtuH Output, Tank Capacity 1.2 gal., Fuel Consumption 0.08 gph, Heating Area 400 sq. ft., Hours on One Filling 14, Fuel Type Kerosene, Voltage Not Required, Built-In Thermostat No, Length 12-1/4 In., Width 18-1/2 In., Height 19-3/4 In., Features Automatic Shut Off Switch, Tip Over Switch, Safety Protected Guard, Automatic Igniter, EZ Flame Adjuster, Safety Features Automatic Shut Off, Manufacturers Warranty Length 2 yr., Standards CSA, UL Listed

  • Item # 5UDU3
  • Mfr. Model # CTN110
  • Kerosene Radiant Convection Heater, 10,000 BtuH Output, Tank Capacity 1.2 gal., Fuel Consumption 0.08 gph,...More

  • HEAT WAGON
  • Oil Fired Torpedo Heaters Oil Fired Torpedo Heaters
  • Multiple product options available

    High Pressure Operation, 160 F Temp Rise, Fuel Cap W/Gauge Preheated Fuel Filter, Ductable To 50 feet. Fuel types: JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene.

    Multiple product options available

Kerosene Omni Radiant, 1.2 gal., 0.07 gph, BtuH Output
  • SENGOKU
  • Kerosene Omni Radiant, 1.2 gal., 0.07 gph, BtuH Output 10,000, 380 sq. ft. Kerosene Omni Radiant, 1.2 gal., 0.07 gph, BtuH Output 10,000, 380 sq. ft.
  • Kerosene Omni Radiant, 10,000 BtuH Output, Tank Capacity 1.2 gal., Fuel Consumption 0.07 gph, Heating Area 380 sq. ft., Hours on One Filling 14, Fuel Type Kerosene, Voltage Not Required, Built-In Thermostat No, Length 15 In., Width 15 In., Height 23 In., Features Automatic, Ignition, Fuel Gauge, Safety Features 360 Degrees Safety Grill, Manual Shut Off, Automatic Safety Shut Off, Drip Tray, Wall Guard, Manufacturers Warranty Length 2 yr., Standards CSA, UL Listed

  • Item # 4NHH2
  • Mfr. Model # OR-77
  • Kerosene Omni Radiant, 10,000 BtuH Output, Tank Capacity 1.2 gal., Fuel Consumption 0.07 gph, Heating Area...More

Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Outp
  • MASTER
  • Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Output 125,000, 3125 sq. ft. Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Output 125,000, 3125 sq. ft.
  • Oil Fired Radiant Heater, 125,000 BtuH Output, Tank Capacity 14 gal., Fuel Consumption 0.90 gph, Heating Area 3125 sq. ft., Hours on One Filling 20, Fuel Type JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene, Voltage 120, 60 Hz, 3.5 Amps AC, Built-In Thermostat No, Length 41 In., Width 28-3/4 In., Height 28-3/8 In., Cord Length 6 In., NEMA Plug Configuration 5-15, Features Electronic Controls, Overheat/Safety Shut-Off System, Power On/Off Switch, Fuel Gauge, Error Indicator Light, 2 Heat Setting

  • Item # 39E997
  • Mfr. Model # MH-125-OFR-A
  • Oil Fired Radiant Heater, 125,000 BtuH Output, Tank Capacity 14 gal., Fuel Consumption 0.90 gph, Heating Area...More

Oil Fired Torpedo Heater, 35.7 gal., 2.28 gph, BtuH Ou
  • HEAT WAGON
  • Oil Fired Torpedo Heater, 35.7 gal., 2.28 gph, BtuH Output 254,400, 13,000 sq. ft. Oil Fired Torpedo Heater, 35.7 gal., 2.28 gph, BtuH Output 254,400, 13,000 sq. ft.
  • Oil Fired Torpedo Heater, 254,400 BtuH Output, Tank Capacity 35.7 gal., Fuel Consumption 2.28 gph, Heating Area 13,000 sq. ft., Hours on One Filling 16, Fuel Type JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene, Voltage 120, 60 Hz, 12 Amps AC, Built-In Thermostat No - Optional, Length 69 In., Width 28 In., Height 38 In., Air Flow 2500 cfm, Cord Length 12 In., NEMA Plug Configuration 5-15

  • Item # 5PFX0
  • Mfr. Model # HVF310
  • Oil Fired Torpedo Heater, 254,400 BtuH Output, Tank Capacity 35.7 gal., Fuel Consumption 2.28 gph, Heating...More

Oil Fired Radiant Heater, 4 gal., 0.50 gph, BtuH Outpu
  • MASTER
  • Oil Fired Radiant Heater, 4 gal., 0.50 gph, BtuH Output 70,000, 1750 sq. ft. Oil Fired Radiant Heater, 4 gal., 0.50 gph, BtuH Output 70,000, 1750 sq. ft.
  • Oil Fired Radiant Heater, 70,000 BtuH Output, Tank Capacity 4 gal., Fuel Consumption 0.50 gph, Heating Area 1750 sq. ft., Hours on One Filling 7, Fuel Type JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene, Voltage 120, 60 Hz, 3.15 Amps AC, Built-In Thermostat No, Length 14-3/8 In., Width 22 In., Height 21 In., Cord Length 6 In., NEMA Plug Configuration 5-15, Features Electronic Controls, Overheat/Safety Shut-Off System, Power On/Off Switch, Fuel Gauge, Error Indicator Light

  • Item # 39E998
  • Mfr. Model # MH-70-SS
  • Oil Fired Radiant Heater, 70,000 BtuH Output, Tank Capacity 4 gal., Fuel Consumption 0.50 gph, Heating Area...More

Results per page:  16 | 32 | 48

Grainger helps you heat outdoor areas and construction sites with kerosene heaters and portable oil heaters. Heat a large area with a heavy-duty, 412K BTU indirect oil forced air heater or a 650K torpedo type oil fired heater. Use radiant kerosene heaters for smaller areas. Whatever your temporary heating needs, find kerosene heaters and portable oil heaters at Grainger to help you handle them.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More