Skip Content

Filter Results By

Item
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Portable Oil and Kerosene Heater Accessories

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Radiant Replacement Wick,9 In. L
    Duct Outlet Adaptor for Heater,2-way
    Radiant Replacement Wick
    Thermostat,120AC,50 ft. L
    • HEAT WAGON
    • Thermostat, 120AC, 50 ft. LThermostat,120AC,50 ft. L
    • Item # 6DMN8
    • Mfr. Model # THIDF
    • Thermostat, 40-110 F range, 50 Ft cord, Voltage 120 AC, For Use With 5PFW8, 5PFW9, 5PFX0, 5PFX1, Includes 50...More

    Duct Outlet Adaptor for Heater
    Duct for Heater,Canvas,20 ft.
    • HEAT WAGON
    • Duct for Heater, Canvas, 20 ft.Duct for Heater,Canvas,20 ft.
    • Item # 6DMP9
    • Mfr. Model # WD1220
    • Duct, 20 ft., Length 20 ft., Hose Length 20 ft., Max. Temp. 280 Degrees F, Diameter 12 In., For Use With Mfr....More

    Radiant Heater Replacement Wick
    Flue Stack,18 In. H
    • SELKIRK
    • Flue Stack, 18 In. HFlue Stack,18 In. H
    • Item # 6DMN9
    • Mfr. Model # EF1
    • B Vent Flue Stack with Rain Cap, Height 18 In., Diameter 6 In., For Use With Mfr. No. HVF110, HVF210, HVF310,...More

    Duct Outlet Adaptor for Heater2-way
    Duct for Indirect Fired Heaters,25 ft.
    Duct for Heater,25 ft. L
    • HEAT WAGON
    • Duct for Heater, 25 ft. LDuct for Heater,25 ft. L
    • Item # 6DMR1
    • Mfr. Model # WD1425
    • Duct For Heater, High Temp 280 F Wire Reinforced, (14 Inx25Ft), Hose Length 25 Ft., Canvas Hot Air Duct, For...More

    Duct for Heater,25 ft. L
    • HEAT WAGON
    • Duct for Heater, 25 ft. LDuct for Heater,25 ft. L
    • Item # 6DMR0
    • Mfr. Model # WD1225
    • Duct For Heater, High Temp 280 F Wire Reinforced, 12 In Dia x 25 Ft Length, Canvas, For Hot Air Ducting, For...More

    Duct Outlet Adaptor for Heater
    Duct Outlet Adaptor for Heater,2-way
    Duct Outlet Adaptor for Heater
    Canvas Hot Air Duct,25 ft.L
    • HEAT WAGON
    • Canvas Hot Air Duct, 25 ft.LCanvas Hot Air Duct,25 ft.L
    • Item # 6DMR3
    • Mfr. Model # WD2025
    • Duct For Heater, High Temp 280 F Wire Reinforced, (20 In Dia X 25 Ft Length, Canvas Hot Air Duct, For Use...More

    Duct Outlet Adaptor for Heater
    Results per page: 16 | 32 | 48

      Portable oil and kerosene accessories from Grainger include tune up kit, duct outlet adapter, flue stack, radiant heater replacement wick, and thermostat. The tune up kit includes air filters, safety controls, and spark plugs. Portable kerosene heaters require no venting and have automatic ignition. They feature auto-off, fuel gauge, drip tray, safety grille, siphon pump and 2 D batteries.