Skip Content

Filter Results By

Portable Oil and Kerosene Heater Accessories

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Radiant Heater Replacement Wick
Thermostat,120AC,50 ft. L
  • HEAT WAGON
  • Thermostat, 120AC, 50 ft. L Thermostat,120AC,50 ft. L
  • Thermostat, 40-110 F range, 50 Ft cord, Voltage 120 AC, For Use With 5PFW8, 5PFW9, 5PFX0, 5PFX1, Includes 50 Ft of Cord

  • Item # 6DMN8
  • Mfr. Model # THIDF
  • Thermostat, 40-110 F range, 50 Ft cord, Voltage 120 AC, For Use With 5PFW8, 5PFW9, 5PFX0, 5PFX1, Includes 50...More

Duct for Indirect Fired Heaters,25 ft.
  • HEAT WAGON
  • Duct for Indirect Fired Heaters, 25 ft. Duct for Indirect Fired Heaters,25 ft.
  • Duct For Heater, High Temp 280 F Wire Reinforced, (18 Inx25 Ft), Hose Length 25 Ft., Canvas Hot Air Duct, For Use With AR310, AR402

  • Item # 6DMR2
  • Mfr. Model # WD1825
  • Duct For Heater, High Temp 280 F Wire Reinforced, (18 Inx25 Ft), Hose Length 25 Ft., Canvas Hot Air Duct, For...More

Duct Outlet Adaptor for Heater
Radiant Replacement Wick
Duct for Heater,25 ft. L
  • HEAT WAGON
  • Duct for Heater, 25 ft. L Duct for Heater,25 ft. L
  • Duct For Heater, High Temp 280 F Wire Reinforced, (14 Inx25Ft), Hose Length 25 Ft., Canvas Hot Air Duct, For Use With 6DMP1

  • Item # 6DMR1
  • Mfr. Model # WD1425
  • Duct For Heater, High Temp 280 F Wire Reinforced, (14 Inx25Ft), Hose Length 25 Ft., Canvas Hot Air Duct, For...More

Flue Stack,18 In. H
  • SELKIRK
  • Flue Stack, 18 In. H Flue Stack,18 In. H
  • B Vent Flue Stack with Rain Cap, Height 18 In., Diameter 6 In., For Use With Mfr. No. HVF110, HVF210, HVF310, HVF410

  • Item # 6DMN9
  • Mfr. Model # EF1
  • B Vent Flue Stack with Rain Cap, Height 18 In., Diameter 6 In., For Use With Mfr. No. HVF110, HVF210, HVF310,...More

Radiant Replacement Wick,9 In. L
  • SENGOKU
  • Radiant Replacement Wick, 9 In. L Radiant Replacement Wick,9 In. L
  • Radiant Replacement WickWidth 6 In., Depth 1 In., Height 9 In.Diameter x Thickness 2-1/2 x 1/8 In.For Use With Mfr. No. CTN110

  • Item # 6LGZ7
  • Mfr. Model # OS-65B
  • Radiant Replacement WickWidth 6 In., Depth 1 In., Height 9 In.Diameter x Thickness 2-1/2 x 1/8 In.For Use...More

Duct for Heater,Canvas,20 ft.
  • HEAT WAGON
  • Duct for Heater, Canvas, 20 ft. Duct for Heater,Canvas,20 ft.
  • Duct, 20 ft., Length 20 ft., Hose Length 20 ft., Max. Temp. 280 Degrees F, Diameter 12 In., For Use With Mfr. No. AR110, AR212, AR312

  • Item # 6DMP9
  • Mfr. Model # WD1220
  • Duct, 20 ft., Length 20 ft., Hose Length 20 ft., Max. Temp. 280 Degrees F, Diameter 12 In., For Use With Mfr....More

Duct Outlet Adaptor for Heater,2-way
Duct for Heater,25 ft. L
  • HEAT WAGON
  • Duct for Heater, 25 ft. L Duct for Heater,25 ft. L
  • Duct For Heater, High Temp 280 F Wire Reinforced, 12 In Dia x 25 Ft Length, Canvas, For Hot Air Ducting, For Use With 5PFW5, 6DMP0, 6DMP1, 6DMP2, 6DMP3, 6DMP4

  • Item # 6DMR0
  • Mfr. Model # WD1225
  • Duct For Heater, High Temp 280 F Wire Reinforced, 12 In Dia x 25 Ft Length, Canvas, For Hot Air Ducting, For...More

Duct Outlet Adaptor for Heater2-way
Canvas Hot Air Duct,25 ft.L
  • HEAT WAGON
  • Canvas Hot Air Duct, 25 ft.L Canvas Hot Air Duct,25 ft.L
  • Duct For Heater, High Temp 280 F Wire Reinforced, (20 In Dia X 25 Ft Length, Canvas Hot Air Duct, For Use With 6DMP5, 6DMP7

  • Item # 6DMR3
  • Mfr. Model # WD2025
  • Duct For Heater, High Temp 280 F Wire Reinforced, (20 In Dia X 25 Ft Length, Canvas Hot Air Duct, For Use...More

Duct Outlet Adaptor for Heater
Duct Outlet Adaptor for Heater
Duct Outlet Adaptor for Heater,2-way
Duct Outlet Adaptor for Heater
Results per page:  16 | 32 | 48

Portable oil and kerosene accessories from Grainger include tune up kit, duct outlet adapter, flue stack, radiant heater replacement wick, and thermostat. The tune up kit includes air filters, safety controls, and spark plugs. Portable kerosene heaters require no venting and have automatic ignition. They feature auto-off, fuel gauge, drip tray, safety grille, siphon pump and 2 D batteries.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More