Skip Content

Filter Results By

Item
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Portable Gas Heater Accessories

22 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    LP Adapter Hose
    • GRAINGER APPROVED
    • LP Adapter HoseLP Adapter Hose
    • Item # 1XEE3
    • Mfr. Model # 1XEE3
    • LP Adapter Hose, Length 12 ft., Hose Type Rubber, For Use With Any Appliance Using 1 Pound Propane Cylinder,...More

    Gas Pressure Regulator
    • ITRON
    • Gas Pressure RegulatorGas Pressure Regulator
    • Item # 6DMN6
    • Mfr. Model # B42R
    • Gas Pressure Regulator, Hose Type 3/4 Inlet,1 In outlet, 60 PSI MAX, Outlet Pressure 11 In.WC, For Use With...More

    Quick Connect Kit
    • GRAINGER APPROVED
    • Quick Connect KitQuick Connect Kit
    • Item # 1MMT4
    • Mfr. Model # 1MMT4
    • Quick Connect Kit, Length 10 ft., Hose Type Reinforced Rubber, For Use With 1TGR2, 1TGR3, Includes 3/8 In....More

    Gas Pressure Regulator
    Auto/Manual Blower
    • PROCOM
    • Auto/Manual BlowerAuto/Manual Blower
    • Item # 6EU24
    • Mfr. Model # 6EU24
    • Auto/Manual Blower, Voltage 120, Length 6-3/4 In., Width 5-1/2 In., Height 6-5/16 In., For Use With PROCOM...More

    Convection Replacement Wick
    • L.B. WHITE
    • Duct KitDuct Kit
    • Multiple product options available

      Multiple product options available

    Burner Head Cover
    Digital Thermostat,120AC,50 ft. L
    Duct Storage Sack
    Tabletop Heater Lock Down
    Blower Accessory,120V,Cable 3 ft.
    • WILLIAMS COMFORT PRODUCTS
    • Blower Accessory, 120V, Cable 3 ft.Blower Accessory,120V,Cable 3 ft.
    • Item # 36FK54
    • Mfr. Model # 2295
    • Blower Accessory, Voltage 120, Width 5 In., Depth 4-3/4 In., Height 6 In., Cable Length 3 ft., Cable Type 3G,...More

    Floor Base Base,20 in. L
    • WILLIAMS COMFORT PRODUCTS
    • Floor Base Base, 20 in. LFloor Base Base,20 in. L
    • Item # 36FK55
    • Mfr. Model # 4292
    • Floor Base, Length 20 In., Width 9 In., Depth 1 In., Height 1 In., For Use With Mfr. No. 2096513.9,...More

    Duct for Heater,25 ft. L
    Duct Outlet Adaptor for Heater
    Results per page: 16 | 32 | 48

      Complete your supplemental heating system with portable heater accessories from Grainger. Find a large selection of adapter hoses and hose and regulator assemblies for LP gas heaters plus accessory blowers, duct outlets and ducting, digital thermostats, radiant heater replacement wicks, patio heater tables and more. Shop for everything you need to enhance your portable electric and gas heaters when you come to Grainger for portable heater accessories.