Filter Results By

Style
Number of Stages
HP
Free Air CFM @ 90 PSI
Free Air CFM @ Max. Pressure
Max. Pressure
Tank Size
(F)NPT Outlet
Engine Brand
Pump RPM
Price
Ratings

7 Results Found that Include 7 Products 

 |  Results per page: 16 | 32 | 48

    Compressor, Air, 5.5 HP

    SPEEDAIRE

    Grainger Item # 4B241 | Mfr. Model # 4B241

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 5.5 HP, Free Air...More

    Compressor, Air, 5.5 HP

    SPEEDAIRE

    Grainger Item # 4B220 | Mfr. Model # 4B220

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 5.5 HP, Free Air...More

    Compressor, Air, 6.5 HP

    SPEEDAIRE

    Grainger Item # 1VN93 | Mfr. Model # 1VN93

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Wheelbarrow, Number of Stages 1, Lubrication Type Splash Lubricated, 6.5 HP,...More

    Gas Air Compressor, 8.0 HP, 17.5 CFM Max

    SPEEDAIRE

    Grainger Item # 2YJ61 | Mfr. Model # 2YJ61

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Wheelbarrow, Number of Stages 2, Lubrication Type Splash Lubricated, 8.0 HP,...More

    Compressor, Air, 4.0 HP

    SPEEDAIRE

    Grainger Item # 4GB42 | Mfr. Model # 4GB42

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Carry, Number of Stages 1, Lubrication Type Splash Lubricated, 4.0 HP, Free Air...More

    Compressor, Air, 9 HP

    SPEEDAIRE

    Grainger Item # 4GB45 | Mfr. Model # 4GB45

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Barrel, Number of Stages 2, Lubrication Type Splash Lubricated, 9 HP, Free Air...More

    Compressor, Air, 6.5 HP

    SPEEDAIRE

    Grainger Item # 4NB84 | Mfr. Model # 4NB84

    Catalog Page # 3629 (PDF)

    Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 6.5 HP, Free Air...More

     |  Results per page: 16 | 32 | 48
      loader image