Skip Content

Filter Results By

Applied Filters Clear All

Portable Digital Oscilloscopes

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV85
  • Mfr. Model # FLK-123-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV86
  • Mfr. Model # Fluke-123
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • Item # 6WZP4
  • Mfr. Model # Fluke-190-204
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Portable Oscilloscope Kit
  • FLUKE
  • Portable Oscilloscope Kit Portable Oscilloscope Kit
  • Item # 6WZP6
  • Mfr. Model # Fluke-190-204S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV88
  • Mfr. Model # Fluke-123S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Oscilloscope Kit,200 MHz,2.5 GS/s, NIST
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s, NIST Oscilloscope Kit,200 MHz,2.5 GS/s, NIST
  • Item # 6WZP5
  • Mfr. Model # Fluke-190-204/CWG
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

SCOPEMETER 2CH 200 MHZ  SCC
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ SCC SCOPEMETER 2CH 200 MHZ SCC
  • Item # 13G581
  • Mfr. Model # Fluke-190-202S
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Portable Scopemeter,200 MHz,2 Channel
  • FLUKE
  • Portable Scopemeter, 200 MHz, 2 Channel Portable Scopemeter,200 MHz,2 Channel
  • Item # 13G579
  • Mfr. Model # Fluke-190-202
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope Kit,100 MHz,1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit,100 MHz,1.25 GS/s
  • Item # 6WZP8
  • Mfr. Model # Fluke-190-104
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Oscilloscope Kit,100 MHz, 1.25 GS/s,NIST
Oscilloscope Kit,200 MHz,2.5 GS/s,NIST
SCOPEMETER 2CH 200 MHZ  W.Cert
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ W.Cert SCOPEMETER 2CH 200 MHZ W.Cert
  • Item # 13G580
  • Mfr. Model # Fluke-190-202/CWG
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 100 MHZ W.Cert
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ W.Cert SCOPEMETER 2CH 100 MHZ W.Cert
  • Item # 13G584
  • Mfr. Model # Fluke-190-102/CWG
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 100 MHZ  SCC Cert
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ SCC Cert SCOPEMETER 2CH 100 MHZ SCC Cert
  • Item # 13G586
  • Mfr. Model # Fluke-190-102S/CWG
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 200 MHZ  SCC Cert
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ SCC Cert SCOPEMETER 2CH 200 MHZ SCC Cert
  • Item # 13G582
  • Mfr. Model # Fluke-190-202S/CWG
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV87
  • Mfr. Model # FLK-123S-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

Scopemeter, 2 Channel, 100 MHz
  • FLUKE
  • Scopemeter, 2 Channel, 100 MHz Scopemeter, 2 Channel, 100 MHz
  • Item # 13G583
  • Mfr. Model # Fluke-190-102
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope,500MHz
  • FLUKE
  • Oscilloscope, 500MHz Oscilloscope,500MHz
  • Item # 42X223
  • Mfr. Model # FLUKE-190-502
  • Oscilloscope, Bandwidth (MHz) 500, 153mm Full Color LCD with LED Backlight Display, 2 ChannelsTrue RMS Yes,...More

Oscilloscope Kit, 100 MHz,  1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit, 100 MHz, 1.25 GS/s
  • Item # 6WZR0
  • Mfr. Model # Fluke-190-104S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

SCOPEMETER 2CH 100 MHZ
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ SCOPEMETER 2CH 100 MHZ
  • Item # 13G585
  • Mfr. Model # Fluke-190-102S
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope Kit,100 MHz,1.25 GS/s,NIST
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s, NIST Oscilloscope Kit,100 MHz,1.25 GS/s,NIST
  • Item # 6WZR1
  • Mfr. Model # Fluke-190-104S/CWG
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G589
  • Mfr. Model # Fluke-190-062S
  • Portable Scopemeter, Bandwidth (MHz) 60 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 60 MHZ W.Cert ID#13G588
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ W.Cert ID#13G588 SCOPEMETER 2CH 60 MHZ W.Cert ID#13G588
  • Item # 13G588
  • Mfr. Model # Fluke-190-062/CWG
  • Portable Scopemeter, Bandwidth (MHz) 60 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G587
  • Mfr. Model # Fluke-190-062
  • Portable Scopemeter, Bandwidth (MHz) 60 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More