Skip Content

Filter Results By

Item
Type
Watts
Arm Length
Max. Height
Brand
Price
Shop By

Portable and Task Lighting Accessories

74 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Replacement Bulb,For Floodlight
Rotary Hook, Trouble Light Guard
  • TM

    Grainger Choice

  • LUMAPRO
  • Rotary Hook, Trouble Light Guard Rotary Hook, Trouble Light Guard
  • Item # 5NKT1
  • Mfr. Model # 5NKT1
  • Trouble Light Guard with Rotary Hook, Hook, Application Loading Dock Areas and Work Stations,...More

Lamp,Replacement,55 W
  • ELECTRIX
  • Lamp, Replacement, 55 W Lamp,Replacement,55 W
  • Item # 4PC98
  • Mfr. Model # 1768
  • Halogen Replacement Lamp, Description/Special Features 12V, For Use With Electric Machine Lights 4PD01,...More

Guard,Shade,Incandescent,Snap On
  • TM

    Grainger Choice

  • LUMAPRO
  • Guard, Shade, Incandescent, Snap On Guard,Shade,Incandescent,Snap On
  • Item # 24K349
  • Mfr. Model # 24K349
  • Dock Light Grill, Wire, Application Provent the Heating Lamp Contacting with Combustible Directly,...More

Guard,Open
  • STANDARD PORTABLE
  • Guard, Open Guard,Open
  • Item # 5XM99
  • Mfr. Model # 12-S-2
  • Replacement Guard, Application For Trouble Lights, Housing Material Heavy Duty, 24 Gauge Cold Rolled Steel...More

Task Light Replacement Bulb,20W
Magnetic Base,White,For GL7900
Bulb,Halogen,500W, For 3KYL8
Guard,Shade,Quartz Halogen,Snap On
  • TM

    Grainger Choice

  • LUMAPRO
  • Guard, Shade, Quartz Halogen, Snap On Guard,Shade,Quartz Halogen,Snap On
  • Item # 24K350
  • Mfr. Model # 24K350
  • Dock Light Grill, Wire, Application Provent the Heating Lamp Contacting with Combustible Directly,...More

Table Mounting Bracket
  • ELECTRIX
  • Table Mounting Bracket Table Mounting Bracket
  • Item # 6W900
  • Mfr. Model # TM1
  • Table Mount Bracket, Black, Application For Additional Magnification, Any Work Surface, Lights, Auxiliary,...More

Base,Magnetic
  • STANDARD PORTABLE
  • Base, Magnetic Base,Magnetic
  • Item # 5XN04
  • Mfr. Model # M-1
  • Magnetic Fixture Holder, Function Turns any Light Fixture into a Magnetic Light Fixture, Includes 45 Pounds...More

Tubular Light Mounting Bracket,Long L
  • WALDMANN
  • Tubular Light Mounting Bracket, Long L Tubular Light Mounting Bracket,Long L
  • Item # 3PYE5
  • Mfr. Model # 00010286
  • Tubular Light Mounting Bracket, Long L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

Tubular Light Mounting Bracket,Short L
  • WALDMANN
  • Tubular Light Mounting Bracket, Short L Tubular Light Mounting Bracket,Short L
  • Item # 3PYE7
  • Mfr. Model # 190015995
  • Tubular Light Mounting Bracket, Short L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

Replacement Lamp,75W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Lamp, 75W Replacement Lamp,75W
  • Item # 8AYL3
  • Mfr. Model # A-21-75W
  • Replacement Lamp, Watts 75

Tubular Light Mounting Bracket,2-3/4in.
  • MACH LED PLUS
  • Tubular Light Mounting Bracket, 2-3/4in. Tubular Light Mounting Bracket,2-3/4in.
  • Item # 30PH58
  • Mfr. Model # 408001878-00585535
  • Tubular Light Mounting Bracket, Clip, Application Machine Light, Description/Special Features Clip Bracket,...More

Extension Arm,Medical,Use With Halux
  • WALDMANN
  • Extension Arm, Medical, Use With Halux Extension Arm,Medical,Use With Halux
  • Item # 5GUM2
  • Mfr. Model # D13363000
  • Extension Arm, Application Medical, Description/Special Features Extension Arm, For Use With Halux, Housing...More

Dimming Module,For 1936 Series
Guard,Shade,Snap On
  • FOSTORIA
  • Guard, Shade, Snap On Guard,Shade,Snap On
  • Item # 3HMK8
  • Mfr. Model # LG-1
  • Guard, Shade, Description/Special Features Snaps On, No Tools Required, For Use With 2V536, 2V537, 3V371,...More

Table Clamp,65-135mm,Black,Steel
Replacement Jr Dome with Cap
  • WOBBLE LIGHT
  • Replacement Jr Dome with Cap Replacement Jr Dome with Cap
  • Item # 5GDZ9
  • Mfr. Model # 111810
  • Replacement Jr Dome with Cap, Application Temporary Indoor/Outdoor Lighting, Description/Special Features...More

Work Light Lamp,UV,for 3LKP5
Magnetic Base,6 In Bracket
  • FOSTORIA
  • Magnetic Base, 6 In Bracket Magnetic Base,6 In Bracket
  • Item # 2YDU3
  • Mfr. Model # MAG
  • Magnetic Base, Application Temporary Indoor/Outdoor Lighting, Description/Special Features 6 In. Bracket, For...More

Replacement Sr Dome with Cap
  • WOBBLE LIGHT
  • Replacement Sr Dome with Cap Replacement Sr Dome with Cap
  • Item # 5GDZ8
  • Mfr. Model # 111801
  • Replacement Sr Dome with Cap, Application Temporary Indoor/Outdoor Lighting, Description/Special Features...More

Lightstand,Pedestal
  • FOSTORIA
  • Lightstand, Pedestal Lightstand,Pedestal
  • Item # 4PU71
  • Mfr. Model # PED
  • Pedestal Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67,...More

Replacement Lamp,70W
  • ELECTRIX
  • Replacement Lamp, 70W Replacement Lamp,70W
  • Item # 39TA59
  • Mfr. Model # 1807
  • Replacement Bulb, Wire, Application Office Light, Description/Special Features Tungsten Halogen Lamp, For Use...More

Reflector Shield
  • WOBBLE LIGHT
  • Reflector Shield Reflector Shield
  • Item # 2WA36
  • Mfr. Model # 111808
  • Reflector Shield, Application Restricts Light Angle to 180 Degree, Description/Special Features Nylon...More

Task Light Replacement Bulb,50W
Lightstand Base,Cart
  • FOSTORIA
  • Lightstand Base, Cart Lightstand Base,Cart
  • Item # 4PU69
  • Mfr. Model # CRT
  • Cart Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67, 4PU68,...More

Magnetic Base,83.5 x 19.5mm,Blk,Steel
Magnifier Light Clamp,Mounting
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light Clamp, Mounting Magnifier Light Clamp,Mounting
  • Item # 32PE58
  • Mfr. Model # 32PE58
  • Magnifier Light Clamp, Mounting, Application Use with LumaPro LED Magnifier Light, Description/Special...More

Bracket,Long-L,Stainless Steel
  • WALDMANN
  • Bracket, Long-L, Stainless Steel Bracket,Long-L,Stainless Steel
  • Item # 39AN46
  • Mfr. Model # 190183019-00093961
  • Bracket, Long-L, Application Machine Light, Description/Special Features Bracket, Long-L, Stainless Steel,...More

Replacement Lamp
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Lamp Replacement Lamp
  • Item # 9MCC3
  • Mfr. Model # A-21-100W / 18275
  • Replacement Lamp, Voltage 120

Results per page:  16 | 32 | 48

Get portable and task lighting accessories from Grainger to help make the most of your lighting solutions. Help fix a broken wobble light with a replacement dome with cap. Pick up a magnetic base to help mount an LED work light. Help protect a trouble light with a metal guard and rotary hook. Grainger carries high-quality portable and task lighting accessories to help you get the job done right. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More