Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

PORT-A-COOL

239 Results Found that Include 261 Products 

Port-A-Cool® Portable Coolers and Cooling Fans

Port-A-Cool

No need to sweat high temperatures with Port-A-Cool portable evaporative coolers and cooling fans. Fully mobile units keep your barn, warehouse, airplane hanger or other large indoor or outdoor space comfortable in the most stifling heat. Choose the type that fits your application when you shop Grainger for Port-A-Cool coolers and fans. > View all Port-A-Cool products

 |  Results per page: 16 | 32 | 48

Replacement Pump, Port-A-Cool 24,36,48 In

PORT-A-COOL

Grainger Item # 1PTJ4 | Mfr. Model # PUMP-016-4R

Catalog Page # 4187 (PDF)

Replacement Pump, For Use With Grainger Item Number 4HA14, 5YMJ3, 4WT31, 4WT32, 4HA13 and 1PX57, For Use With...More

Portable Evaporative Cooler

PORT-A-COOL

Multiple product options available

Evaporative Cooling Pad, 12x6x48 in.

PORT-A-COOL

Grainger Item # 1K543 | Mfr. Model # PAD6048/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 48 In., Pad...More

Evaporative Cooling Pad, 12x6x24 in.

PORT-A-COOL

Grainger Item # 5M185 | Mfr. Model # PAD6024/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 24 In., Pad...More

Evaporative Cooling Pad, 12x6x48 in., PK 5

PORT-A-COOL

Grainger Item # 4YC28 | Mfr. Model # PAD6048-5

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 48 In., Pad Material...More

Float Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D140 | Mfr. Model # FLOAT-02

Catalog Page # NA

Float Assembly, Replacement, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 4HWH9, 5YMJ3...More

Mineral Treatment, 1 Bottle (4 Strips)

PORT-A-COOL

Grainger Item # 4MH76 | Mfr. Model # MK-47

Catalog Page # 4187 (PDF)

Mineral TreatmentFor Use With Any Evaporative CoolerIncludes (1) Bottle (4 Strips)

Evaporative Cooling Pad, 12x6x60 in.

PORT-A-COOL

Grainger Item # 2AAG9 | Mfr. Model # PAD6060/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 60 In., Pad...More

Automatic Pump Shutoff, 110,220V, Plastic

PORT-A-COOL

Grainger Item # 5XAR2 | Mfr. Model # FLOATSWITCH-KIT

Catalog Page # 4187 (PDF)

Automatic Pump Shutoff, Voltage 110 or 220V, Material Plastic, For Use With Port-A-Cool Units, Includes...More

Replacement Pump, Port-A-Cool 16 In, 4HA15

PORT-A-COOL

Grainger Item # 1PTJ3 | Mfr. Model # PUMP-0140-1

Catalog Page # 4187 (PDF)

Replacement Pump, 1/40 HP, For Use With Port-A-Cool 16 In Filler Cart Evaporative Cooler, 4HA15

Power Cord w/Dome Strain Relief

PORT-A-COOL

Grainger Item # 5PWX6 | Mfr. Model # POWERCORD-01

Catalog Page # NA

Power Cord with Dome Strain ReliefFor Use With Mfr. No. PAC2KCYC01

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D146 | Mfr. Model # MOTOR-012-04E

Catalog Page # NA

Motor Assembly, Replacement, Includes 3 Speed Motor, For Use With 2AAG7, 4HWJ9, 4HA16

Replacement Motor for 36 3-Speed Unit

PORT-A-COOL

Grainger Item # 2AAH2 | Mfr. Model # MOTOR-012-02STA

Catalog Page # 4187 (PDF)

Replacement Motor for 36 3-Speed Unit, Includes Bracket And Pulley

Pressure Regulator, Replacement

PORT-A-COOL

Grainger Item # 22D142 | Mfr. Model # PRES-REG-01

Catalog Page # NA

Pressure Regulator, Replacement, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 4HWH9,...More

Three Speed Harness Switch, Replacement

PORT-A-COOL

Grainger Item # 22D150 | Mfr. Model # CTRL-3SPD-02

Catalog Page # NA

Three Speed Harness Switch, Replacement, For Use With 2AAG7, 4HWJ9, 4HA16, 4WT32

Water Circulation Pump, 115V

PORT-A-COOL

Grainger Item # 5VXR9 | Mfr. Model # PUMP-CYC-3

Catalog Page # 4187 (PDF)

Water Circulation Pump, Voltage 115V, For Use With Mfr. No. PAC2KCYC01

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D144 | Mfr. Model # MOTOR-012-01STA

Catalog Page # NA

Motor Assembly, Replacement, Includes Motor, Pulley And Wire, For Use With 4WT31

Locking Caster, 3 in.

PORT-A-COOL

Grainger Item # 5PWU6 | Mfr. Model # CASTER-3-L

Catalog Page # NA

Locking Caster, Size 3 In.For Use With Mfr. No. PAC2KCYC01

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D141 | Mfr. Model # FAN-ACC-02

Catalog Page # NA

Motor Assembly, Replacement, Includes Motor, Pulley And Wire, For Use With 4WT32

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D145 | Mfr. Model # MOTOR-010-01

Catalog Page # NA

Motor Assembly, Replacement, Includes 2 Speed Motor, For Use With 1PX57

Evaporative Cooling Pad, 40x12x28 in.

PORT-A-COOL

Grainger Item # 4YC18 | Mfr. Model # PAD220

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 40 In., Depth 12 In., Height 28 In., Pad...More

Evaporative Cooling Pad, 22x6x26 in.

PORT-A-COOL

Grainger Item # 5PWX5 | Mfr. Model # PAD6022.5/26

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 22 In., Depth 6 In., Height 26 In., Pad...More

Variable Speed Switch, Replacement

PORT-A-COOL

Grainger Item # 22D148 | Mfr. Model # CTRL-VS-02

Catalog Page # NA

Variable Speed Switch, Replacement, For Use With 4HA13

Belt, 40 In.

PORT-A-COOL

Grainger Item # 23MK89 | Mfr. Model # BELT2K-38-01

Catalog Page # NA

Belt,40 In., For Use With Mfr. Model Number PAC2K363S, PAC2K361S, Fits Brand Port-A-Cool

Securing Bracket For Water Pump

PORT-A-COOL

Grainger Item # 23ML86 | Mfr. Model # PUMP-ACC-13

Catalog Page # NA

Securing Bracket For Water Pump, For Use With Mfr. Model Number PAC2K36HP220-50, PAC2K36HP220-60,...More

Securing Bracket For Water Pump

PORT-A-COOL

Grainger Item # 23ML87 | Mfr. Model # PUMP-ACC-14

Catalog Page # NA

Securing Bracket For Water Pump, For Use With Mfr. Model Number PAC2K163SFC,PAC2K36SHD, PAC2K16HPVSFC, Fits...More

Clamp Fastener

PORT-A-COOL

Grainger Item # 23ML42 | Mfr. Model # SPRAY-ACC-04

Catalog Page # NA

Clamp Fastener, For Use With Mfr. Model Number PACLND-01, PACLND-01220-50, Fits Brand Port-A-Cool

Spray Bar Bonnet For 36 Model

PORT-A-COOL

Grainger Item # 23MK40 | Mfr. Model # BONNET-01

Catalog Page # NA

Spray Bar Bonnet For 36 Model, For Use With Mfr. Model Number PAC2K361S, PAC2K36HPVS, PAC2K363S, PAC2K36HZ,...More

Pad Flap For 16 Model

PORT-A-COOL

Grainger Item # 23MK58 | Mfr. Model # FLAP-16-01

Catalog Page # NA

Pad Flap For 16 Model, For Use With Mfr. Model Number PAC163SVT, PAC2K163SHD, PACJS1600, PAC2K16AD, Fits...More

Spray Bar Assembly

PORT-A-COOL

Grainger Item # 23MK71 | Mfr. Model # SPRAY-07

Catalog Page # NA

Spray Bar Assembly, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS1600, PAC16AD, Fits Brand...More

Electrical Box

PORT-A-COOL

Grainger Item # 23ML16 | Mfr. Model # BOX-UL-02

Catalog Page # NA

Electrical Box, For Use With Mfr. Model Number PAC2KCYC01, PAC2KCYC01220-50, PAC2KCYC01220-60, PACCYC02 ,...More

Metal Toggle Switch

PORT-A-COOL

Grainger Item # 23MK78 | Mfr. Model # SWITCH-TOG-03

Catalog Page # NA

Metal Toggle Switch, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

 |  Results per page: 16 | 32 | 48
loader image