Skip Content

Filter Results By

Item
  • View MoreView Less
Material
Brand
Price
  • View MoreView Less
Shop By

Porcelain Labware

48 Results Found that Include 48 Products 

Results per page: 16 | 32 | 48
Crucible,Porcelain,25mL,35x52mm
Crucible, Tall Form, 50mL, Porcelain
Crucible, Tall Form, 10mL, Porcelain
Crucible, Tall Form, 25mL, Porcelain
Crucible, Tall Form, 100mL, Porcelain
Crucible,Porcelain,50mL,37x61mm
Crucible, Low Form, 30mL, Porcelain
Crucible, Low Form, 100mL, Porcelain
Crucible, Low Form, 250mL, Porcelain
Crucible, Low Form, 500mL, Porcelain
Porcelain Set,Porcelain,1150C,White
Crucible, Low Form, 10mL, Porcelain
Crucible,Porcelain,15mL,25x45mm
Casserole,Porcelain,Glzd,1150C,100mm,Wht
  • UNITED
  • Casserole, Porcelain, Glzd, 1150C, 100mm, Wht
  • Item # 23YW10
  • Mfr. Model # JPC200
  • Casserole, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 100mm, Height 52mm, White,...More

TRIANGLE CLAY 2 IN UNITED SCIENTIFIC
Crucible, Tall Form, 250mL, Porcelain
Wire Gauze,Iron,5x5 In,24 SWG,PK10
Cover,Porcelain,Glazed,1150C,45mm,White
  • UNITED
  • Cover, Porcelain, Glazed, 1150C, 45mm, White
  • Item # 23YW17
  • Mfr. Model # J-128
  • Cover, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 45mm, White, For Use With...More

Crucible, Tall Form, 5mL, Porcelain
Crucible,Porcelain,Glazd,1150C,43mm,PK 6
  • UNITED
  • Crucible, Porcelain, Glazd, 1150C, 43mm, PK 6
  • Item # 23YW20
  • Mfr. Model # JCT030
  • Crucible, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 43mm, Height 37mm, White,...More

Crucible, Low Form, 50mL, Porcelain
Casserole,Porcelain,Glzd,1150C,85mm,Wht
  • UNITED
  • Casserole, Porcelain, Glzd, 1150C, 85mm, Wht
  • Item # 23YW24
  • Mfr. Model # JPC140
  • Casserole, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 85mm, Height 42mm, White,...More

Crucible,Porcelain,Glazd,1150C,50mm,PK 6
  • UNITED
  • Crucible, Porcelain, Glazd, 1150C, 50mm, PK 6
  • Item # 23YW04
  • Mfr. Model # JCL030
  • Crucible, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 50mm, Height 30mm, White,...More

Crucible,Porcelain,Glazd,1150C,84mm,PK 6
  • UNITED
  • Crucible, Porcelain, Glazd, 1150C, 84mm, PK 6
  • Item # 23YV99
  • Mfr. Model # JCL150
  • Crucible, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 84mm, Height 52mm, White,...More

Mortar and Pestle,Porcelain,Glzd,1150C
  • UNITED
  • Mortar and Pestle, Porcelain, Glzd, 1150C
  • Item # 23YW19
  • Mfr. Model # JMD070
  • Mortar and Pestle, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 80mm, Height 52mm,...More

Dish,Porcelain,Glazed,1150C,94mm,PK 6
  • UNITED
  • Dish, Porcelain, Glazed, 1150C, 94mm, PK 6
  • Item # 23YW13
  • Mfr. Model # JED120
  • Dish, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 94mm, White, Capacity 120mL, For...More

Casserole,Porcelain,Glzd,1150C,70mm,Wht
  • UNITED
  • Casserole, Porcelain, Glzd, 1150C, 70mm, Wht
  • Item # 23YW07
  • Mfr. Model # JPC060
  • Casserole, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 70mm, Height 33mm, White,...More

Crucible,Porcelain,Glazd,1150C,76mm,PK 6
  • UNITED
  • Crucible, Porcelain, Glazd, 1150C, 76mm, PK 6
  • Item # 23YW12
  • Mfr. Model # JCL100
  • Crucible, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 76mm, Height 46mm, White,...More

Cover,Porcelain,Glazed,1150C,66mm,White
  • UNITED
  • Cover, Porcelain, Glazed, 1150C, 66mm, White
  • Item # 23YW21
  • Mfr. Model # J-130
  • Cover, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 66mm, White, For Use With...More

Dish,Porcelain,Glazed,1150C,75mm,PK 6
  • UNITED
  • Dish, Porcelain, Glazed, 1150C, 75mm, PK 6
  • Item # 23YW09
  • Mfr. Model # JED080
  • Dish, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 75mm, White, Capacity 75mL, For...More

Pestle,Porcelain,Unglazed,1150C,White
  • UNITED
  • Pestle, Porcelain, Unglazed, 1150C, White
  • Item # 23YW14
  • Mfr. Model # J-208
  • Pestle, Material Porcelain, Finish Unglazed, Max. Temp. 1150 Degrees C, Length 157mm, White, For Use With...More

Cover,Porcelain,Glazed,1150C,54mm,White
  • UNITED
  • Cover, Porcelain, Glazed, 1150C, 54mm, White
  • Item # 23YW01
  • Mfr. Model # J-129
  • Cover, Material Porcelain, Finish Glazed, Max. Temp. 1150 Degrees C, Diameter 54mm, White, For Use With...More

Results per page: 16 | 32 | 48

Check out the porcelain labware at Grainger, where you can find a broad selection of laboratory supplies to help completely outfit your lab. Shop here for low-form and tall-form porcelain crucibles that can hold capacities ranging from 5 to 500 mL. Make Grainger your one source for porcelain labware and all your other lab supply needs. Shop today!