Skip Content

Filter Results By

Table Size
Table Finish
Height
Pockets
Cloth Type
Cloth Color
Brand
Price
Shop By

Pool Tables

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Pool Table,Tabletop,3-1/3 ft.,Black
    • HATHAWAY
    • Pool Table, Tabletop, 3-1/3 ft., BlackPool Table,Tabletop,3-1/3 ft.,Black
    • Item # 34CR58
    • Mfr. Model # BG1012T
    • Pool Table, Tabletop, Table Size 3-1/3 ft., Table Finish Black, Table Material Medium-Density Fiberboard,...More

    Pool Table,7 ft.,Black,MDF,Wool/Nylon
    • HATHAWAY
    • Pool Table, 7 ft., Black, MDF, Wool/NylonPool Table,7 ft.,Black,MDF,Wool/Nylon
    • Item # 34CR04
    • Mfr. Model # BG2515PB
    • Pool Table, Table Size 7 ft., Table Finish Black, Table Material Medium-Density Fiberboard, Height 32 In.,...More

    Pocket Pool Table,9 ft.,Black
    • BRUNSWICK BILLIARDS
    • Pocket Pool Table, 9 ft., BlackPocket Pool Table,9 ft.,Black
    • Item # 33TZ48
    • Mfr. Model # 28425911410
    • Pool Table, Pocket, Table Size 9 ft., Table Finish Black, Table Material Wood/Laminate, Height 32 In., 1 In....More

    Pocket Pool Table,8 ft.,Black
    • BRUNSWICK BILLIARDS
    • Pocket Pool Table, 8 ft., BlackPocket Pool Table,8 ft.,Black
    • Item # 33TZ47
    • Mfr. Model # 28425811350
    • Pool Table, Pocket, Table Size 8 ft., Table Finish Black, Table Material Wood/Laminate, Height 32 In., 1 In....More

    Centurion Comp 9ft Billiards Table Black
    Pool Table,Pocket,Chestnut,98-1/2 In L
    • BRUNSWICK CONTENDER SERIES
    • Pool Table, Pocket, Chestnut, 98-1/2 In LPool Table,Pocket,Chestnut,98-1/2 In L
    • Item # 38H463
    • Mfr. Model # 28566802350
    • Pool Table, Pocket, Table Size 8 ft., Table Finish Chestnut, Table Material Wood, Height 32 In., 1 In. Slate,...More

    Centurion Comp 9ft Billiards Table Mahog
    Gold Crown V 9ft Tourn Ed Billiard Table
    • BRUNSWICK
    • Gold Crown V 9ft Tourn Ed Billiard TableGold Crown V 9ft Tourn Ed Billiard Table
    • Item # 6FZP7
    • Mfr. Model # 28509900411
    • Gold Crown V Billiard Table, Tournament Edition, Table Size 9 ft., Table Finish Mahogany w/Nickel Trim, Table...More

    Pool Table,Pocket,Chestnut,98-1/2 In L
    • BRUNSWICK CONTENDER SERIES
    • Pool Table, Pocket, Chestnut, 98-1/2 In LPool Table,Pocket,Chestnut,98-1/2 In L
    • Item # 38H462
    • Mfr. Model # 28485812350
    • Pool Table, Pocket, Table Size 8 ft., Table Finish Chestnut, Table Material Wood, Height 32 In., 1 In. Slate,...More

    Gold Crown V 9ft Billiards Table
    • BRUNSWICK
    • Gold Crown V 9ft Billiards TableGold Crown V 9ft Billiards Table
    • Item # 6FZP6
    • Mfr. Model # 28494900411
    • Gold Crown V Billiard Table, Table Size 9 ft., Table Finish Mahogany w/Nickel Trim, Table Material Wood,...More

    Pool Table,Gully,Black Laminate,101 In L
    • BRUNSWICK CONTENDER SERIES
    • Pool Table, Gully, Black Laminate, 101 In LPool Table,Gully,Black Laminate,101 In L
    • Item # 38H460
    • Mfr. Model # 28496820350
    • Pool Table, Gully, Table Size 8 ft., Table Finish Black Laminate, Table Material Wood, Metal, Laminate,...More

    Results per page: 16 | 32 | 48

      Increase marketability and help visitors pass the time with pool tables from Grainger. Choose from a selection of pool tables including recreational, commercial, and professional standard. There are sleek and contemporary tables that blend into recreational game rooms. Commercial tables offer streamlined styling and rigorous engineering standards. Professional tournament edition tables feature longer rails and tighter pockets engineered to strict World Pool-Billiard Association standards.