Skip Content

Filter Results By

Pool Drain Covers

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Floor Drain Pad, 12 In. L
    • GRAINGER APPROVED
    • Floor Drain Pad, 12 In. LFloor Drain Pad, 12 In. L
    • Item # 2ZTV8
    • Mfr. Model # 2ZTV8
    • Floor Drain Pad, Connection Snap-On, Material of Construction PVC, Length 12 In, Width 12 1/2 In., Height 1...More

    Drain Cover,Rigid,Snap-On,Plastic,Blue
    Gutter Drain Grating, Rigid, 36 In.L
    • GRAINGER APPROVED
    • Gutter Drain Grating, Rigid, 36 In.LGutter Drain Grating, Rigid, 36 In.L
    • Item # 2ZTV6
    • Mfr. Model # 2ZTV6
    • Gutter Drain Grating, Rigid, Connection Snap-On, Material of Construction ABS Plastic, Length 36 In., Width...More

    Gutter Drain Grating, Flexible, 36 In.L
    Results per page: 16 | 32 | 48

      Choose from a selection of pool drain covers from Grainger. Floor drain pads have a snap-on connection and are constructed with PVC material. It meets CUS, CSA and RoHS standards. Choose from flexible or rigid gutter drain grating. They feature a snap-on connection and are constructed from ABS material. They also meet CUS, CSA and RoHS standards.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More