Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pool and Spa Pumps

73 Results Found that Include 73 Products 

Results per page: 16 | 32 | 48
Pump Strainer,ABS, 1-1/2 In.
  • DAYTON
  • Pump Strainer, ABS, 1-1/2 In.Pump Strainer,ABS, 1-1/2 In.
  • Item # 5PXF4
  • Mfr. Model # 5PXF4
  • Pump Strainer, ABS Basket, Suction & Discharge (In.) 1-1/2, Length (In.) 9-3/8, Width (In.) 7-3/8, Height...More

Pool Pump,1 HP,3450,115/230V
  • DAYTON
  • Pool Pump, 1 HP, 3450,115/230VPool Pump,1 HP,3450,115/230V
  • Item # 5PXC4
  • Mfr. Model # 5PXC4
  • Swimming Pool Pump, Self Priming, 1 HP, 1 Phase, 115/230 Voltage, 16/8 Amps, Motor Type Capacitor Start, Open...More

Pool Pump,3/4HP,3450,115/230V
  • DAYTON
  • Pool Pump, 3/4HP, 3450,115/230VPool Pump,3/4HP,3450,115/230V
  • Item # 5PXC3
  • Mfr. Model # 5PXC3
  • Swimming Pool Pump, Self Priming, 3/4 HP, 1 Phase, 115/230 Voltage, 11.5/5.8 Amps, Motor Type Capacitor...More

Pool Pump,1/2HP,3450,115V
  • DAYTON
  • Pool Pump, 1/2HP, 3450,115VPool Pump,1/2HP,3450,115V
  • Item # 5PXG4
  • Mfr. Model # 5PXG4
  • Above-Ground Pool Pump, 1/2 HP, 1 Phase, 115/230 Voltage, 9.6/4.8 Amps, Motor Type Capacitor Start, Open...More

Cast Iron Pool Pump Trap/Baskt
  • DAYTON
  • Cast Iron Pool Pump Trap/BasktCast Iron Pool Pump Trap/Baskt
  • Item # 5PXF2
  • Mfr. Model # 5PXF2
  • Pump Strainer, Plastic Basket, Suction & Discharge (In.) 2, Length (In.) 8-1/4, Width (In.) 8-1/2, Height...More

Pool Filter System,Above Gnd,HP 1/2
  • DAYTON
  • Pool Filter System, Above Gnd, HP 1/2Pool Filter System,Above Gnd,HP 1/2
  • Item # 4VMN1
  • Mfr. Model # 4VMN1
  • Pool Filter System, Above Ground, Cartridge Type, 1/2 HP, 1 Phase, 115 Voltage, 4.5 Amps, Inlet/Outlet 1 1/2...More

Pool/Spa Pump,1.5HP,3450,115/230
  • DAYTON
  • Pool/Spa Pump, 1.5HP, 3450,115/230Pool/Spa Pump,1.5HP,3450,115/230
  • Item # 5PXD5
  • Mfr. Model # 5PXD5
  • Pool/Spa Pump, Self Priming, 1-1/2 HP, 1 Phase, 115/230 Voltage, 19/9.5 Amps, Motor Type Capacitor Start,...More

Pool Filter System,Above Gnd,HP 3/4
  • DAYTON
  • Pool Filter System, Above Gnd, HP 3/4Pool Filter System,Above Gnd,HP 3/4
  • Item # 4VMN2
  • Mfr. Model # 4VMN2
  • Pool Filter System, Above Ground, Cartridge Type, 3/4 HP, 1 Phase, 115 Voltage, 6.2 Amps, Inlet/Outlet 1 1/2...More

Jet Tub Pump,1/2HP,3450,115/230V
  • DAYTON
  • Jet Tub Pump, 1/2HP, 3450,115/230VJet Tub Pump,1/2HP,3450,115/230V
  • Item # 5PXF7
  • Mfr. Model # 5PXF7
  • Self-Draining Jetted Tub Pump, 1/2 HP, 1 Phase, 115/230 Voltage, 8.1/4.5 Amps, Motor Type Capacitor Start,...More

Pool/Spa Pump,1/2HP,3450,115/230
  • DAYTON
  • Pool/Spa Pump, 1/2HP, 3450,115/230Pool/Spa Pump,1/2HP,3450,115/230
  • Item # 5PXD2
  • Mfr. Model # 5PXD2
  • Pool/Spa Pump, Self Priming, 1/2 HP, 1 Phase, 115/230 Voltage, 9.2/4.7 Amps, Motor Type Capacitor Start, Open...More

Pool/Spa Pump,2 HP,3450,115/230V
  • DAYTON
  • Pool/Spa Pump, 2 HP, 3450,115/230VPool/Spa Pump,2 HP,3450,115/230V
  • Item # 5PXD6
  • Mfr. Model # 5PXD6
  • Pool/Spa Pump, Self Priming, 2 HP, 1 Phase, 115/230 Voltage, 19.5/9.7 Amps, Motor Type Capacitor...More

Pump Strainer,Thermoplastic, 2 In.
Pool Pump,1.5HP,3450,115/230V
  • DAYTON
  • Pool Pump, 1.5HP, 3450,115/230VPool Pump,1.5HP,3450,115/230V
  • Item # 5PXC5
  • Mfr. Model # 5PXC5
  • Swimming Pool Pump, Self Priming, 1-1/2 HP, 1 Phase, 115/230 Voltage, 19.5/10 Amps, Motor Type Capacitor...More

Pool Pump,2HP,3450,208-230/460
  • DAYTON
  • Pool Pump, 2HP, 3450,208-230/460Pool Pump,2HP,3450,208-230/460
  • Item # 5PXE7
  • Mfr. Model # 5PXE7
  • In-Ground Swimming Pool Pump, Self Priming, 2 HP, 3 Phase, 208-230/460 Voltage, 6.6-6.2/3.1 Amps, Motor Type...More

Jet Tub Pump,3/4HP,3450,115V
  • DAYTON
  • Jet Tub Pump, 3/4HP, 3450,115VJet Tub Pump,3/4HP,3450,115V
  • Item # 5PXF8
  • Mfr. Model # 5PXF8
  • Self-Draining Jetted Tub Pump, 3/4 HP, 1 Phase, 115/230 Voltage, 11.4/5.8 Amps, Motor Type Capacitor Start,...More

Spa Pump,3/4 - 1/8 HP,3450,115V
  • DAYTON
  • Spa Pump, 3/4 - 1/8 HP, 3450,115VSpa Pump,3/4 - 1/8 HP,3450,115V
  • Item # 5PXG1
  • Mfr. Model # 5PXG1
  • Two Speed Spa Pump, 3/4 - 1/8 HP, 1 Phase, 115/230 Voltage, 11.5/5.8-3.5/1.9 Amps, Motor Type Capacitor...More

Pool/Spa Filter,Cartridge,24 5/8 Hi
  • DAYTON
  • Pool/Spa Filter, Cartridge, 24 5/8 HiPool/Spa Filter,Cartridge,24 5/8 Hi
  • Item # 4VMN4
  • Mfr. Model # 4VMN4
  • Pool and Spa Filter, Cartridge, Required Clearance 40 In., Filter Height 28-1/2 In., Filter Area 49.8...More

Pool Pump,1/2HP,3450,115/230V
  • DAYTON
  • Pool Pump, 1/2HP, 3450,115/230VPool Pump,1/2HP,3450,115/230V
  • Item # 5PXC2
  • Mfr. Model # 5PXC2
  • Swimming Pool Pump, Self Priming, 1/2 HP, 1 Phase, 115/230 Voltage, 9.4/4.8 Amps, Motor Type Capacitor Start,...More

Pump Strainer,Thermoplastic, 3 In.
Pump,1/2 HP
  • DAYTON
  • Pump, 1/2 HPPump,1/2 HP
  • Item # 4RK03
  • Mfr. Model # 4RK03
  • Pool Cleaner Pressure Booster Pump, Power Rating 1/2 HP, Voltage Rating 115/230 Volts, Phase Single,...More

Light,Pool,120 V,500 W
  • DAYTON
  • Light, Pool, 120 V, 500 WLight,Pool,120 V,500 W
  • Item # 4RG63
  • Mfr. Model # 4RG63
  • Pool Light, Voltage Rating 120 Volts, Power Rating 500 Watts, Cord Length 50 Feet, Material SS, With...More

Pool Pump,3/4HP,3450,115/230V
  • DAYTON
  • Pool Pump, 3/4HP, 3450,115/230VPool Pump,3/4HP,3450,115/230V
  • Item # 5PXE3
  • Mfr. Model # 5PXE3
  • In-Ground Swimming Pool Pump, Self Priming, 3/4 HP, 1 Phase, 115/230 Voltage, 11.5/5.8 Amps, Motor Type...More

Pool Pump,3HP,3450,208-230/460
  • DAYTON
  • Pool Pump, 3HP, 3450,208-230/460Pool Pump,3HP,3450,208-230/460
  • Item # 5PXE9
  • Mfr. Model # 5PXE9
  • In-Ground Swimming Pool Pump, Self Priming, 3 HP, 3 Phase, 208-230/460 Voltage, 9.8-9.3/4.65 Amps, Motor Type...More

Jet Tub Pump,1 HP,3450,115/230V
  • DAYTON
  • Jet Tub Pump, 1 HP, 3450,115/230VJet Tub Pump,1 HP,3450,115/230V
  • Item # 5PXF9
  • Mfr. Model # 5PXF9
  • Self-Draining Jetted Tub Pump, 1 HP, 1 Phase, 115/230 Voltage, 14.5/7.3 Amps, Motor Type Capacitor Start,...More

Pool Pump,1/2HP,3450,115/230V
  • DAYTON
  • Pool Pump, 1/2HP, 3450,115/230VPool Pump,1/2HP,3450,115/230V
  • Item # 5PXE2
  • Mfr. Model # 5PXE2
  • In-Ground Swimming Pool Pump, Self Priming, 1/2 HP, 1 Phase, 115/230 Voltage, 9.6/4.9 Amps, Motor Type...More

Pool/Spa Pump,2HP,3450,208-230/460
  • DAYTON
  • Pool/Spa Pump, 2HP, 3450,208-230/460Pool/Spa Pump,2HP,3450,208-230/460
  • Item # 5PXD7
  • Mfr. Model # 5PXD7
  • Pool/Spa Pump, Self Priming, 2 HP, 3 Phase, 208-230/460 Voltage, 6.6-6.2/3.1 Amps, Motor Type 3-Phase, Open...More

Pool Pump,3 HP,3450,230V
  • DAYTON
  • Pool Pump, 3 HP, 3450,230VPool Pump,3 HP,3450,230V
  • Item # 5PXE8
  • Mfr. Model # 5PXE8
  • In-Ground Swimming Pool Pump, Self Priming, 3 HP, 1 Phase, 230 Voltage, 16 Amps, Motor Type Capacitor...More

Spa Pump,1-1/8HP,3450,115V
  • DAYTON
  • Spa Pump, 1-1/8HP, 3450,115VSpa Pump,1-1/8HP,3450,115V
  • Item # 5PXG2
  • Mfr. Model # 5PXG2
  • Two Speed Spa Pump, 1 - 1/8 HP, 1 Phase, 115/230 Voltage, 15.0/7.5-3.9/1.9 Amps, Motor Type Capacitor...More

Pool/Spa Filter,Sand,33 5/16 Hi
  • DAYTON
  • Pool/Spa Filter, Sand, 33 5/16 HiPool/Spa Filter,Sand,33 5/16 Hi
  • Item # 4VMP1
  • Mfr. Model # 4VMP1
  • Pool and Spa Filter, Sand, Required Clearance 44 In., Filter Height 33 3/4 In., Filter Area 2.4 Square-Ft.,...More

Light,Pool,120 V,500 W
  • DAYTON
  • Light, Pool, 120 V, 500 WLight,Pool,120 V,500 W
  • Item # 4RG62
  • Mfr. Model # 4RG62
  • Pool Light, Voltage Rating 120 Volts, Power Rating 500 Watts, Cord Length 30 Feet, Material SS, With...More

Jet Tub Pump,1.5HP,3450,115V
  • DAYTON
  • Jet Tub Pump, 1.5HP, 3450,115VJet Tub Pump,1.5HP,3450,115V
  • Item # 5PXG0
  • Mfr. Model # 5PXG0
  • Self-Draining Jetted Tub Pump, 1-1/2 HP, 1 Phase, 115/230 Voltage, 17.6/8.9 Amps, Motor Type Capacitor Start,...More

Pool Pump,2HP,3450,115/230V
  • DAYTON
  • Pool Pump, 2HP, 3450,115/230VPool Pump,2HP,3450,115/230V
  • Item # 5PXC6
  • Mfr. Model # 5PXC6
  • Swimming Pool Pump, Self Priming, 2 HP, 1 Phase, 115/230 Voltage, 22/11 Amps, Motor Type Capacitor...More

Results per page: 16 | 32 | 48