Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pool and Spa Pumps

44 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
Telescope Pole, Alum., 6 ft. to 13 ft.
Hand Skimmer and Leaf Rake,14 1/4 In L
Standard Hand Skimmer,22 In L
  • GRAINGER APPROVED VENDOR
  • Standard Hand Skimmer, 22 In LStandard Hand Skimmer,22 In L
  • Item # 2ZTW2
  • Mfr. Model # 2ZTW2
  • Hand Skimmer, Standard, Material Plastic, Fits 1 In ID Pole, White Color/Finish, Length 22 In., Width 14 1/4...More

Ultra Light Leaf Rake, 17 1/2 In L
  • GRAINGER APPROVED VENDOR
  • Ultra Light Leaf Rake, 17 1/2 In LUltra Light Leaf Rake, 17 1/2 In L
  • Item # 2ZTW3
  • Mfr. Model # 2ZTW3
  • Leaf Rake, Ultra Light, Material Plastic, Fits 1 In ID Pole, White Color/Finish, Length 17 1/2 In., Width 11...More

Thermometer, Floating, Plastic
  • GRAINGER APPROVED VENDOR
  • Thermometer, Floating, PlasticThermometer, Floating, Plastic
  • Item # 2ZTZ3
  • Mfr. Model # 2ZTZ3
  • Floating Thermometer, -, Material Plastic, Fits -, White Color/Finish, Length (In.) 1-1/4, Length (Ft.) -,...More

Flexible Vacuum Hose, 1 1/2 In X 50 Ft
Flexible Vacuum Hose, 1 1/2 In X 36 Ft
Brush, Plastic, 18 In L
  • GRAINGER APPROVED VENDOR
  • Brush, Plastic, 18 In LBrush, Plastic, 18 In L
  • Item # 2ZTX3
  • Mfr. Model # 2ZTX3
  • Brush, Material Plastic, Fits 1 In ID Pole, White Color/Finish, Length 18 In., Width 6 In., Kwik Snap Handle,...More

Algae Brush, SS, 9 In L
  • GRAINGER APPROVED VENDOR
  • Algae Brush, SS, 9 In LAlgae Brush, SS, 9 In L
  • Item # 2ZTX9
  • Mfr. Model # 2ZTX9
  • Algae Brush, Material Stainless Steel & Plastic, Fits 1 In ID Pole, White/Stainless Steel Color/Finish,...More

Pool Pump,1 HP,3450,115V
  • GRAINGER APPROVED VENDOR
  • Pool Pump, 1 HP, 3450,115VPool Pump,1 HP,3450,115V
  • Item # 5PXG6
  • Mfr. Model # 5PXG6
  • Above-Ground Pool Pump, 1 HP, 1 Phase, 115/230 Voltage, 13.9/7.1 Amps, Motor Type Capacitor Start, Open...More

Algae Brush, SS, 18 In L
  • GRAINGER APPROVED VENDOR
  • Algae Brush, SS, 18 In LAlgae Brush, SS, 18 In L
  • Item # 2ZTY4
  • Mfr. Model # 2ZTY4
  • Algae Brush, Material Stainless Steel & Plastic, Fits 1 In ID Pole, White/Stainless Steel Color/Finish,...More

Chemical Dispenser,Plastic
Algae Brush, SS, 14 In L
  • GRAINGER APPROVED VENDOR
  • Algae Brush, SS, 14 In LAlgae Brush, SS, 14 In L
  • Item # 2ZTY2
  • Mfr. Model # 2ZTY2
  • Algae Brush, Material Stainless Steel & Plastic, Fits 1 In ID Pole, White/Stainless Steel Color/Finish,...More

Pool Pump,1-1/2 HP,3450,115V
  • GRAINGER APPROVED VENDOR
  • Pool Pump, 1-1/2 HP, 3450,115VPool Pump,1-1/2 HP,3450,115V
  • Item # 5PXG7
  • Mfr. Model # 5PXG7
  • Above-Ground Pool Pump, 1-1/2 HP, 1 Phase, 115/230 Voltage, 17.3/9 Amps, Motor Type Capacitor Start, Open...More

Pool Pump,3/4HP,3450,115V
  • GRAINGER APPROVED VENDOR
  • Pool Pump, 3/4HP, 3450,115VPool Pump,3/4HP,3450,115V
  • Item # 5PXG5
  • Mfr. Model # 5PXG5
  • Above-Ground Pool Pump, 3/4 HP, 1 Phase, 115/230 Voltage, 11.1/5.6 Amps, Motor Type Capacitor Start, Open...More

Pool Vacuum, Flexible, 19 In L
  • GRAINGER APPROVED VENDOR
  • Pool Vacuum, Flexible, 19 In LPool Vacuum, Flexible, 19 In L
  • Item # 2ZTZ1
  • Mfr. Model # 2ZTZ1
  • Pool Vacuum, Flexible, Material Plastic, Fits 1 1/4 In & 1 1/2 In OD Vacuum Outlet and 1 In ID Pole, White...More

Brush, Plastic, 14 In L
  • GRAINGER APPROVED VENDOR
  • Brush, Plastic, 14 In LBrush, Plastic, 14 In L
  • Item # 2ZTX7
  • Mfr. Model # 2ZTX7
  • Brush, Material Plastic, Fits 1 In ID Pole, White Color/Finish, Length 14 In., Width 6 In., Kwik Snap Handle,...More

Vacuum, Plastic, 11 1/4 In L
  • GRAINGER APPROVED VENDOR
  • Vacuum, Plastic, 11 1/4 In LVacuum, Plastic, 11 1/4 In L
  • Item # 2ZTY8
  • Mfr. Model # 2ZTY8
  • Vacuum, Material Plastic, Fits 1 1/2 In OD Vacuum Outlet and 1 In ID Pole, White Color/Finish, Length 11 1/4...More

Pool Pump,1-1/2 HP,3450,115/230V
  • GRAINGER APPROVED VENDOR
  • Pool Pump, 1-1/2 HP, 3450,115/230VPool Pump,1-1/2 HP,3450,115/230V
  • Item # 5PXE5
  • Mfr. Model # 5PXE5
  • Above-Ground Pool Pump, Self Priming, 1-1/2 HP, 1 Phase, 115/230 Voltage, 19.4/9.7 Amps, Motor Type Capacitor...More

Pool Vacuum, Flexible, 14 In L
  • GRAINGER APPROVED VENDOR
  • Pool Vacuum, Flexible, 14 In LPool Vacuum, Flexible, 14 In L
  • Item # 2ZTY6
  • Mfr. Model # 2ZTY6
  • Pool Vacuum, Flexible, Material Plastic, Fits 1 1/2 In OD Vacuum Outlet and 1 In ID Pole, White Color/Finish,...More

Pool Pump,2 HP,3450,230V/115
  • GRAINGER APPROVED VENDOR
  • Pool Pump, 2 HP, 3450,230V/115Pool Pump,2 HP,3450,230V/115
  • Item # 5PXE6
  • Mfr. Model # 5PXE6
  • In-Ground Swimming Pool Pump, Self Priming, 2 HP, 1 Phase, 115/230 Voltage, 20.6/10.2 Amps, Motor Type...More

Pool/Spa Pump,1 HP,3450,115/230
  • GRAINGER APPROVED VENDOR
  • Pool/Spa Pump, 1 HP, 3450,115/230Pool/Spa Pump,1 HP,3450,115/230
  • Item # 5PXD4
  • Mfr. Model # 5PXD4
  • Pool/Spa Pump, Self Priming, 1 HP, 1 Phase, 115/230 Voltage, 14.5/7.3 Amps, Motor Type Capacitor Start, Open...More

Brush, Plastic, 9 In L
  • GRAINGER APPROVED VENDOR
  • Brush, Plastic, 9 In LBrush, Plastic, 9 In L
  • Item # 2ZTX5
  • Mfr. Model # 2ZTX5
  • Brush, Material Plastic, Fits 1 In ID Pole, White Color/Finish, Length 9 In., Width 6 In., Kwik Snap Handle,...More

Floor Drain Pad, 12 In. L
  • GRAINGER APPROVED VENDOR
  • Floor Drain Pad, 12 In. LFloor Drain Pad, 12 In. L
  • Item # 2ZTV8
  • Mfr. Model # 2ZTV8
  • Floor Drain Pad, Connection Snap-On, Material of Construction PVC, Length 12 In, Width 12 1/2 In., Height 1...More

Pool/Spa Pump,3/4HP,3450,115/230
  • GRAINGER APPROVED VENDOR
  • Pool/Spa Pump, 3/4HP, 3450,115/230Pool/Spa Pump,3/4HP,3450,115/230
  • Item # 5PXD3
  • Mfr. Model # 5PXD3
  • Pool/Spa Pump, Self Priming, 3/4 HP, 1 Phase, 115/230 Voltage, 11.5/5.8 Amps, Motor Type Capacitor Start,...More

Flexible Vacuum Hose, 1 1/2 In X 42 Ft
Gutter Drain
  • GRAINGER APPROVED VENDOR
  • Gutter DrainGutter Drain
  • Item # 2ZTT1
  • Mfr. Model # 2ZTT1
  • Gutter Drain, 2 1/2 In. x 4 In. Deck, Solvent Connection, Material of Construction ABS & PVC, Schedule 40,...More

Pool Pump,1 HP,3450,115/230V
  • GRAINGER APPROVED VENDOR
  • Pool Pump, 1 HP, 3450,115/230VPool Pump,1 HP,3450,115/230V
  • Item # 5PXE4
  • Mfr. Model # 5PXE4
  • In-Ground Swimming Pool Pump, Self Priming, 1 HP, 1 Phase, 115/230 Voltage, 18.8/9.5 Amps, Motor Type...More

Bulkhead Pump Union Kit,Pk2
Wall Inlet
  • GRAINGER APPROVED VENDOR
  • Wall InletWall Inlet
  • Item # 2ZTU1
  • Mfr. Model # 2ZTU1
  • Wall Inlet, For Concrete Pool, Threaded Connection, Material of Construction ABS, Schedule 40, Color White,...More

Wall Return
  • GRAINGER APPROVED VENDOR
  • Wall ReturnWall Return
  • Item # 2ZTT5
  • Mfr. Model # 2ZTT5
  • Wall Return, 4 In. Deck, Solvent Connection, Material of Construction ABS & PVC, Schedule 40, Color White,...More

Gutter Drain Grating, Rigid, 36 In.L
  • GRAINGER APPROVED VENDOR
  • Gutter Drain Grating, Rigid, 36 In.LGutter Drain Grating, Rigid, 36 In.L
  • Item # 2ZTV6
  • Mfr. Model # 2ZTV6
  • Gutter Drain Grating, Rigid, Connection Snap-On, Material of Construction ABS Plastic, Length 36 In., Width...More

Results per page: 16 | 32 | 48