Skip Content

Filter Results By

Item
Pipe Size
Length
Brand
Price
  • View MoreView Less

Polypropylene Pipe

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Pipe,2 In,10 Feet,Polypropylene,Blue
    Nipple,2 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 2 x 4 In, MNPT, Poly, BlackNipple,2 x 4 In,MNPT,Poly,Black
    • Item # 3DTK7
    • Mfr. Model # NIP200-4
    • Nipple, Pipe Size 2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of...More

    Nipple,2 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 2 x 6 In, MNPT, Poly, BlackNipple,2 x 6 In,MNPT,Poly,Black
    • Item # 3DTK8
    • Mfr. Model # NIP200-6
    • Nipple, Pipe Size 2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of...More

    Pipe,Polyreopylene,Schedule 80,1/2 In
    Pipe,Polyreopylene,Schedule 80,1 1/2 In
    Nipple,1 1/2 x 6 In,MNPT,Poly,Black
    Nipple,1 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 1 x 4 In, MNPT, Poly, BlackNipple,1 x 4 In,MNPT,Poly,Black
    • Item # 3DTJ8
    • Mfr. Model # NIP100-4
    • Nipple, Pipe Size 1 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of...More

    Pipe,Polyreopylene,Schedule 80,3/4 In
    Pipe,Polyreopylene,Schedule 80,2 In
    Nipple,1 1/2 x 4 In,MNPT,Poly,Black
    Nipple,1/2 x 3 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 1/2 x 3 In, MNPT, Poly, BlackNipple,1/2 x 3 In,MNPT,Poly,Black
    • Item # 3DTJ5
    • Mfr. Model # NIP050-3
    • Nipple, Pipe Size 1/2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 3 In, Material...More

    Nipple,1 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 1 x 6 In, MNPT, Poly, BlackNipple,1 x 6 In,MNPT,Poly,Black
    • Item # 3DTJ9
    • Mfr. Model # NIP100-6
    • Nipple, Pipe Size 1 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of...More

    Pipe,1 1/2 In,10 Feet,Polypropylene,Blue
    Pipe,Polyreopylene,Schedule 80,1 In
    Nipple,3/4 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3/4 x 6 In, MNPT, Poly, BlackNipple,3/4 x 6 In,MNPT,Poly,Black
    • Item # 3DTJ7
    • Mfr. Model # NIP075-6
    • Nipple, Pipe Size 3/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material...More

    Nipple,1 1/2 x 3 In,MNPT,Poly,Black
    Nipple,3/4 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3/4 x 4 In, MNPT, Poly, BlackNipple,3/4 x 4 In,MNPT,Poly,Black
    • Item # 3DTJ6
    • Mfr. Model # NIP075-4
    • Nipple, Pipe Size 3/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material...More

    Nipple,3 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3 x 6 In, MNPT, Poly, BlackNipple,3 x 6 In,MNPT,Poly,Black
    • Item # 3DTL1
    • Mfr. Model # NIP300-6
    • Nipple, Pipe Size 3 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of...More

    Nipple,1 1/2 x 5 In,MNPT,Poly,Black
    Pipe,4 In,10 Feet,Polypropylene,Blue
    Nipple,3 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3 x 4 In, MNPT, Poly, BlackNipple,3 x 4 In,MNPT,Poly,Black
    • Item # 3DTK9
    • Mfr. Model # NIP300-4
    • Nipple, Pipe Size 3 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of...More

    Nipple,1 1/4 x 6 In,MNPT,Poly,Black
    Pipe,3 In,10 Feet,Polypropylene,Blue
    Nipple,1 1/4 x 4 In,MNPT,Poly,Black
    Results per page: 16 | 32 | 48

      Polypropylene pipes from Grainger offer high impact strength and flexibility. PPR pipes offer thermal expansion benefits ideally suited for HVAC applications. It can be used for chiller installations, radiant heating and cooling systems, geothermal heat pump earth loops, data center cooling and more. It is a huge labor saver when used for the installation of fusion outlets. Get your polypropylene pipes at Grainger!