Skip Content

Filter Results By

Item
Pipe Size
Price
  • View MoreView Less
Shop By

Polyethylene Fittings

38 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
End Cap,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 3 In, PolyethyleneEnd Cap,3 In,Polyethylene
  • Item # 22KA38
  • Mfr. Model # 153968013
  • End Cap, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,4 In,Polyethylene,PK10
  • GF PIPING SYSTEMS
  • End Cap, 4 In, Polyethylene, PK10End Cap,4 In,Polyethylene,PK10
  • Item # 22KA39
  • Mfr. Model # 153968014
  • End Cap, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,2 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 2 In, PolyethyleneEnd Cap,2 In,Polyethylene
  • Item # 22KA37
  • Mfr. Model # 153968011
  • End Cap, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,6 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 6 In, PolyethyleneEnd Cap,6 In,Polyethylene
  • Item # 22KA40
  • Mfr. Model # 153968015
  • End Cap, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Elbow,6 In,Polyethylene,PK2
  • GF PIPING SYSTEMS
  • Elbow, 6 In, Polyethylene, PK2Elbow,6 In,Polyethylene,PK2
  • Item # 22KA05
  • Mfr. Model # 153108015
  • Elbow, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

End Cap,8 In,Polyethylene,PK6
  • GF PIPING SYSTEMS
  • End Cap, 8 In, Polyethylene, PK6End Cap,8 In,Polyethylene,PK6
  • Item # 22KA41
  • Mfr. Model # 153968016
  • End Cap, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Elbow,2 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 2 In, PolyethyleneElbow,2 In,Polyethylene
  • Item # 22KA02
  • Mfr. Model # 153108011
  • Elbow, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Flange,6 In,Polyethylene,PK2
  • GF PIPING SYSTEMS
  • Flange, 6 In, Polyethylene, PK2Flange,6 In,Polyethylene,PK2
  • Item # 22KA26
  • Mfr. Model # 153798015
  • Flange, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,10 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 10 In, PolyethyleneElbow,10 In,Polyethylene
  • Item # 22KA14
  • Mfr. Model # 153158017
  • Elbow, Dimension Ratio 11, Pipe Size 10 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 12 In, PolyethyleneElbow,12 In,Polyethylene
  • Item # 22KA15
  • Mfr. Model # 153158018
  • Elbow, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,10 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 10 In, PolyethyleneElbow,10 In,Polyethylene
  • Item # 22KA07
  • Mfr. Model # 153108017
  • Elbow, Dimension Ratio 11, Pipe Size 10 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Tee,6 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 6 In, PolyethyleneTee,6 In,Polyethylene
  • Item # 22KA19
  • Mfr. Model # 153208015
  • Tee, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Tee,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 12 In, PolyethyleneTee,12 In,Polyethylene
  • Item # 22KA22
  • Mfr. Model # 153208018
  • Tee, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

End Cap,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 12 In, PolyethyleneEnd Cap,12 In,Polyethylene
  • Item # 22KA43
  • Mfr. Model # 153968018
  • End Cap, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Tee,10 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 10 In, PolyethyleneTee,10 In,Polyethylene
  • Item # 22KA21
  • Mfr. Model # 153208017
  • Tee, Dimension Ratio 11, Pipe Size 10 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

End Cap,10 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 10 In, PolyethyleneEnd Cap,10 In,Polyethylene
  • Item # 22KA42
  • Mfr. Model # 153968017
  • End Cap, Dimension Ratio 11, Pipe Size 10 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Elbow,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 12 In, PolyethyleneElbow,12 In,Polyethylene
  • Item # 22KA08
  • Mfr. Model # 153108018
  • Elbow, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Tee,8 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 8 In, PolyethyleneTee,8 In,Polyethylene
  • Item # 22KA20
  • Mfr. Model # 153208016
  • Tee, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Ring,8 In,Polyethylene
  • GF PIPING SYSTEMS
  • Ring, 8 In, PolyethyleneRing,8 In,Polyethylene
  • Item # 22KA34
  • Mfr. Model # 153701016
  • Ring, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Ring,4 In,Polyethylene
  • GF PIPING SYSTEMS
  • Ring, 4 In, PolyethyleneRing,4 In,Polyethylene
  • Item # 22KA32
  • Mfr. Model # 153701014
  • Ring, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Ring,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • Ring, 12 In, PolyethyleneRing,12 In,Polyethylene
  • Item # 22KA36
  • Mfr. Model # 153701018
  • Ring, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Tee,2 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 2 In, PolyethyleneTee,2 In,Polyethylene
  • Item # 22KA16
  • Mfr. Model # 153208011
  • Tee, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Flange,2 In,Polyethylene
  • GF PIPING SYSTEMS
  • Flange, 2 In, PolyethyleneFlange,2 In,Polyethylene
  • Item # 22KA23
  • Mfr. Model # 153798011
  • Flange, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Tee,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • Tee, 3 In, PolyethyleneTee,3 In,Polyethylene
  • Item # 22KA17
  • Mfr. Model # 153208013
  • Tee, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 3 In, PolyethyleneElbow,3 In,Polyethylene
  • Item # 22KA03
  • Mfr. Model # 153108013
  • Elbow, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Flange,3 In,Polyethylene,PK10
  • GF PIPING SYSTEMS
  • Flange, 3 In, Polyethylene, PK10Flange,3 In,Polyethylene,PK10
  • Item # 22KA24
  • Mfr. Model # 153798013
  • Flange, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,8 In,Polyethylene,PK2
  • GF PIPING SYSTEMS
  • Elbow, 8 In, Polyethylene, PK2Elbow,8 In,Polyethylene,PK2
  • Item # 22KA06
  • Mfr. Model # 153108016
  • Elbow, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Tee,4 In,Polyethylene,PK8
  • GF PIPING SYSTEMS
  • Tee, 4 In, Polyethylene, PK8Tee,4 In,Polyethylene,PK8
  • Item # 22KA18
  • Mfr. Model # 153208014
  • Tee, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Flange,8 In,Polyethylene
  • GF PIPING SYSTEMS
  • Flange, 8 In, PolyethyleneFlange,8 In,Polyethylene
  • Item # 22KA27
  • Mfr. Model # 153798016
  • Flange, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,6 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 6 In, PolyethyleneElbow,6 In,Polyethylene
  • Item # 22KA12
  • Mfr. Model # 153158015
  • Elbow, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,4 In,Polyethylene
  • GF PIPING SYSTEMS
  • Elbow, 4 In, PolyethyleneElbow,4 In,Polyethylene
  • Item # 22KA04
  • Mfr. Model # 153108014
  • Elbow, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Flange,4 In,Polyethylene,PK 8
  • GF PIPING SYSTEMS
  • Flange, 4 In, Polyethylene, PK 8Flange,4 In,Polyethylene,PK 8
  • Item # 22KA25
  • Mfr. Model # 153798014
  • Flange, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Results per page: 16 | 32 | 48