Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Polishing

97 Results Found that Include 197 Products

Results per page: 16 | 32 | 48
Hard Metal Buffing Kit,4 Piece
  • GRAINGER APPROVED
  • Hard Metal Buffing Kit, 4 PieceHard Metal Buffing Kit,4 Piece
  • Item # 12U114
  • Mfr. Model # 12U114
  • Hard Metal Buffing Kit, Number of Pieces 4, For Use With Iron, Stainless Steel And Other Ferrous Metals,...More

Compound Bonnet,7-1/2 In,Wool
  • DEWALT
  • Compound Bonnet, 7-1/2 In, WoolCompound Bonnet,7-1/2 In,Wool
  • Item # 4KZ87
  • Mfr. Model # DW4988
  • Compound Bonnet, Diameter 7-1/2 In., Thickness 1-1/2 In., Material Wool, Color White, Attachment Type 5/8 In....More

Compound Buffer,Blue,3 Pk
  • DICO
  • Compound Buffer, Blue, 3 PkCompound Buffer,Blue,3 Pk
  • Item # 43Y092
  • Mfr. Model # 7500117
  • Compound Buffer,Blue,PK3, Blue, Container Type Box, Size 1 x 1 x 5 In., Great for Acrylic Sheeting and...More

Brushing Paste,Yellow,
  • FEIN
  • Brushing Paste, Yellow,Brushing Paste,Yellow,
  • Item # 10F083
  • Mfr. Model # 63726027010
  • Brushing Paste, Yellow, Container Type Tube, Size 4 oz., For Matte Shining on Non-Ferrous Metals, Iron, Steel...More

Pre-Polishing Paste,Red,6.7 oz.
Soft Metal Buffing Kit,4 Piece
  • GRAINGER APPROVED
  • Soft Metal Buffing Kit, 4 PieceSoft Metal Buffing Kit,4 Piece
  • Item # 12U113
  • Mfr. Model # 12U113
  • Soft Metal Buffing Kit, Number of Pieces 4, For Use With Brass, Copper, Aluminum And Other Non-ferrous...More

Buffing Compound,Emery,Black,1 lb.,PK4
Polishing Paste,Blue
Bore Polisher,Solid Flaps,80 Grit
Polishing Pad,5-1/4 In
  • 3M
  • Polishing Pad, 5-1/4 InPolishing Pad,5-1/4 In
  • Item # 21YK05
  • Mfr. Model # 01912
  • Polishing Pad, Diameter 5-1/4 In., Thickness 2-3/4 In., Material Foam, Color White, Attachment Type...More

Precious Metal Buffing Kit,2 Piece
  • GRAINGER APPROVED
  • Precious Metal Buffing Kit, 2 PiecePrecious Metal Buffing Kit,2 Piece
  • Item # 12U115
  • Mfr. Model # 12U115
  • Precious Metal Buffing Kit, Number of Pieces 2, For Use With Solid And Plated Gold, Silver And Other Valuable...More

Pre-Polishing Paste, White
Compound Buffing Kit,Assorted,5 Pk
Polishing Belt,Fine
Compound Buffer,Green,3 Pk
  • DICO
  • Compound Buffer, Green, 3 PkCompound Buffer,Green,3 Pk
  • Item # 43Y089
  • Mfr. Model # 7500114
  • Compound Buffer,Green,PK3, Green, Container Type Box, Size 1 x 1 x 5 In., Ideal Compound for Final Finishing,...More

Micro Fiber Cloth
Compound Buffer,Red,3 Pk
  • DICO
  • Compound Buffer, Red, 3 PkCompound Buffer,Red,3 Pk
  • Item # 43Y090
  • Mfr. Model # 7500115
  • Compound Buffer,Red,PK3, Red, Container Type Box, Size 1 x 1 x 5 In., Our Finest Abrasive Compound, Great for...More

Disc Pad,5 in.
  • SCOTCH-BRITE
  • Disc Pad, 5 in.Disc Pad,5 in.
  • Item # 20RV90
  • Mfr. Model # 77855
  • Disc Pad, Diameter 5 In., Thickness 11/16 In., Material Soft Density Foam, Color Beige/Yellow, Attachment...More

Polishing Paste,White,6.7 oz.
  • SCOTCH-BRITE
  • Disc PadDisc Pad
  • Multiple product options available

    Multiple product options available

Cross Buff,A/O,3/4in.
  • STANDARD ABRASIVES
  • Cross Buff, A/O, 3/4in.Cross Buff,A/O,3/4in.
  • Item # 34AX96
  • Mfr. Model # 725011
  • Cross Buff, Material Aluminum Oxide, Diameter 3/4 In., Arbor Hole 8 In. to 32 In., Number of Plies 2, Metal...More

Cross Buff,A/O,1-1/2in,3 Plies
Cross Buff,A/O,1in.
  • STANDARD ABRASIVES
  • Cross Buff, A/O, 1in.Cross Buff,A/O,1in.
  • Item # 34AX98
  • Mfr. Model # 725007
  • Cross Buff, Material Aluminum Oxide, Diameter 1 In., Arbor Hole 8 In. to 32 In., Number of Plies 2, Final...More

Cross Buff,A/O,1-1/2in,2 Plies
Results per page: 16 | 32 | 48