Skip Content

Filter Results By

Applied Filters Clear All

Polishing

13 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    5g, Diamond Lapping Compound,Water Soluble Ivory
    Silicon Carbide, Flexible Cylinder Hone Fine Grade, 240 Gri
    Silicon Carbide, Flexible Cylinder Hone Fine Grade, 240 Gri
    Buffing Wheel,Cushion Sewn,10 In Dia.
    • GRAINGER APPROVED
    • Buffing Wheel, Cushion Sewn, 10 In Dia.Buffing Wheel
    • Item # 12U101
    • Mfr. Model # 12U101
    • Buffing Wheel, Cushion Sewn, Material Cotton, Diameter 10 In., Thickness 1/2 In., Arbor Hole 1 In., Number of...More

    Compound Bonnet,7-1/2 In,Wool
    • DEWALT
    • Compound Bonnet, 7-1/2 In, WoolCompound Bonnet,7-1/2 In,Wool
    • Item # 4KZ87
    • Mfr. Model # DW4988
    • Compound Bonnet, Diameter 7-1/2 In., Thickness 1-1/2 In., Material Wool, Color White, Attachment Type 5/8 In....More

    Disc Pad Hub,2-1/2 in.
    • 3M
    • Disc Pad Hub, 2-1/2 in.Disc Pad Hub,2-1/2 in.
    • Item # 20RW55
    • Mfr. Model # 28476
    • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

    • Disc PadDisc Pad
    • Multiple product options available

      Multiple product options available

    Disc Pad Hub,2-1/2 in.
    • 3M
    • Disc Pad Hub, 2-1/2 in.Disc Pad Hub,2-1/2 in.
    • Item # 20RW56
    • Mfr. Model # 28442
    • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

    120 Grit, Alo Resin Bond Bore Polisher 10000 Max. RPM
    Polishing Belt,Medium
    Polishing Belt,Fine
    16 oz., Diamond Extender White
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More