Skip Content

Filter Results By

Applied Filters Clear All

Polishing

28 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1 lb. Buffing Compound, Green
Compound Pad,8 In,Foam
  • GRAINGER APPROVED
  • Compound Pad, 8 In, Foam Compound Pad,8 In,Foam
  • Item # 12U072
  • Mfr. Model # 12U072
  • Compound Pad, Diameter 8 In., Thickness 1-1/2 In., Material Foam, Color Yellow, Attachment Type...More

Polishing Pad,8 In,Foam
  • GRAINGER APPROVED
  • Polishing Pad, 8 In, Foam Polishing Pad,8 In,Foam
  • Item # 12U070
  • Mfr. Model # 12U070
  • Polishing Pad, Diameter 8 In., Thickness 1-1/2 In., Material Foam, Color Buff, Attachment Type Hook-and-Loop,...More

80 Grit Bore Polisher, 20,000 Max. RPM
4 oz. Brushing Paste, Yellow
  • FEIN
  • 4 oz. Brushing Paste, Yellow 4 oz. Brushing Paste, Yellow
  • Item # 10F083
  • Mfr. Model # 63726027010
  • Brushing Paste, Yellow, Container Type Tube, Size 4 oz., Application For Matte Shining on Non-Ferrous Metals,...More

1 x 1 x 5" Compound Buffer,Blue,PK3, Blue
3 oz. Duplex Packaging Kit, Gray
  • CLOVER
  • 3 oz. Duplex Packaging Kit, Gray 3 oz. Duplex Packaging Kit, Gray
  • Item # 45JT32
  • Mfr. Model # 39598
  • Duplex Packaging Kit, Gray, Container Type Can, Size 3 oz., Application Lapping, Honing and Grinding Valve...More

180 Grit Bore Polisher, 20,000 Max. RPM
60 Grit Bore Polisher, 20,000 Max. RPM
80 Grit Bore Polisher, 22,000 Max. RPM
120 Grit Bore Polisher, 22,000 Max. RPM
180 Grit Bore Polisher, 22,000 Max. RPM
  • 3M
  • Disc Pad Disc Pad
  • Multiple product options available

    Multiple product options available

60 Grit Bore Polisher, 22,000 Max. RPM
120 Grit Bore Polisher, 20,000 Max. RPM
Pre-Polishing Paste, White
1 x 1 x 5" Compound Buffer,Green,PK3, Green
1 x 1 x 5" Compound Buffer,Brown,PK3, Brown
Polishing Wheel,Rubber,1 in. dia.
  • 3M
  • Polishing Wheel, Rubber, 1 in. dia. Polishing Wheel
  • Item # 20RV93
  • Mfr. Model # 45137
  • Polishing Wheel, Rubber Cushion, Material Rubber, Diameter 1 In., Thickness 2 In., Arbor Hole 1/4 In., Number...More

Buffing Pad,5-23/64 in.
  • 3M
  • Buffing Pad, 5-23/64 in. Buffing Pad,5-23/64 in.
  • Item # 20RW42
  • Mfr. Model # 81471
  • Buffing Pad, Diameter 5-23/64 In., Thickness 13/16 In., Material Lamb's Wool Hide, Color White, Attachment...More

Silicon Carbide Flexible Cylinder Hone, Coarse Grade, 120 G
7.5" x 3.7" x 1.2" Buffing Compound, Green
7.5" x 3.7" x 1.2" Buffing Compound, Red
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More