Skip Content

Filter Results By

Applied Filters Clear All

Pneumatics

80 Results Found that Include 295 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2.0 HP, 115/230VAC, 20 gal. Portable Electric Barrel A
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 2.0 HP, 115/230VAC, 20 gal. Portable Electric Barrel Air Compressor, 135 psi Portable Electric Barrel Air Compressor
  • Item # 1NNF6
  • Mfr. Model # 1NNF6
  • Portable Electric Barrel Air Compressor, Horizontal Tank Type, HP 2.0, 115/230VAC Voltage, Full Load Amps...More

  • Category : Portable Electric Air Compressors
500 ft. Nitrile Multipurpose Air Hose, Max. Pressure:
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 500 ft. Nitrile Multipurpose Air Hose, Max. Pressure: 250 psi, Red 1/2" 250 psi Bulk Multipurpose Air Hose
  • Item # 10A250
  • Mfr. Model # 10A250
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 500 ft., Outside Dia. 0.812 In., Color Red, Max....More

  • Category : Air Hoses
Industrial Duty Needle Scaler Kit, 4600 Blows per Minute,&#
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Needle Scaler Kit, 4600 Blows per Minute, 1-19/64" Stroke Length Industrial Duty Straight Needle Scaler Kit
  • Item # 12V732
  • Mfr. Model # 12V732
  • Needle Scaler Kit, Industrial Duty, 4600 Blows per Minute, Stroke Length 1-19/64 In., Average CFM @ 15 Second...More

  • Category : Needle Scalers
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/4" Air Impact Wrench 3/4" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Air Impact Wrenches
Industrial Duty Chipping Hammer, Blows per Minute: 2300,&#x
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Chipping Hammer, Blows per Minute: 2300, Stroke Length: 3" Chipping Hammer
  • Item # 21AC17
  • Mfr. Model # 21AC17
  • Chipping Hammer, Industrial, Shank Size 0.68 In., Round Shank Type, 2300 Blows per Minute, Stroke Length 3...More

  • Category : Air Hammers
Desiccant Dryer,5 Stage,30 CFM
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Desiccant Dryer, 5 Stage, 30 CFM Desiccant Dryer,5 Stage,30 CFM
  • Item # 2YNL6
  • Mfr. Model # 2YNL6
  • 5 Stage Desiccant Dryer, Dry Air, 50 CFM, Dew Point -30 Deg F, 30 Max SCFM @ 100 PSI, Total Capacity 12,500...More

  • Category : Desiccant Dryers
Separator,Condensate
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Separator, Condensate Separator,Condensate
  • Item # 4ZL13
  • Mfr. Model # 4ZL13
  • Pneumatic Condensate Separator, NPT Size 1 1/2 Inches, Maximum Pressure 250 PSI, Maximum Flow 750 CFM,...More

  • Category : Pneumatic Condensate Separators
150 ft. Multipurpose Air Hose, Max. Pressure: 300 psi,
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 150 ft. Multipurpose Air Hose, Max. Pressure: 300 psi, Yellow 150 ft. Multipurpose Air Hose, Max. Pressure: 300 psi, Yellow
  • Item # 4XR61
  • Mfr. Model # 4XR61
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 150 ft., Outside Dia. 1.500 In., Color Yellow, Max....More

  • Category : Air Hoses
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Hose Reel Hose Reel
  • Multiple product options available

    Multiple product options available

  • Category : Spring Return Hose Reels
Standard Duty Air Angle Grinder, 8500 rpm Free Speed,
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Standard Duty Air Angle Grinder, 8500 rpm Free Speed, 7" Wheel Dia. Standard Duty Air Angle Grinder, 8500 rpm Free Speed, 7" Wheel Dia.
  • Item # 21AA91
  • Mfr. Model # 21AA91
  • Air Angle Grinder, Standard Duty, Free Speed 8500 rpm, Wheel Dia. 7 In., Spindle Size 5/8 In.-11, HP 1,...More

  • Category : Air Grinders
Zero Loss Drain,Pilot Operated,1/2In NPT
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Zero Loss Drain, Pilot Operated, 1/2In NPT Zero Loss Drain,Pilot Operated,1/2In NPT
  • Item # 13X520
  • Mfr. Model # 13X520
  • Pilot Operated Operation Type, Max. Pressure (PSI) 230, Min. Pressure (PSI) 11.5, Drain Rate @ 100 PSI (GPM)...More

  • Category : Pneumatic Zero Loss Condensate Drains
Rotary Table,0 to 190 Deg,20mm Bore
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Rotary Table, 0 to 190 Deg, 20mm Bore Rotary Table,0 to 190 Deg,20mm Bore
  • Item # 5YEP6
  • Mfr. Model # 5YEP6
  • High Precision Rotary Table, Rack and Pinion, Rotation Angle (Deg.) 0 to 190, Torque (In.-Lbs.) 22.75 in-lb /...More

  • Category : Rotary Actuators
Pre-Filter,1-1/2 in. NPT,294 cfm
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Pre-Filter, 1-1/2 in. NPT, 294 cfm Heavy-Duty Pre-Filter
  • Item # 35GN62
  • Mfr. Model # 35GN62
  • Pre-Filter, Heavy-Duty Size, Pipe Size 1-1/2 In. NPT, Max. Flow 294 cfm, Filter Rating 5 micron, Max....More

  • Category : Compressed Air Filters
Rotary Actuator,SR,180 Deg,1-1/2 In Bore
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Rotary Actuator, SR, 180 Deg, 1-1/2 In Bore Rotary Actuator,SR,180 Deg,1-1/2 In Bore
  • Item # 5PDR2
  • Mfr. Model # 5PDR2
  • Rotary Actuator, Single Rack, Rotation Angle (Deg.) 180, Torque (In.-Lbs.) 232, Bore 1-1/2 In., Port Size 1/4...More

  • Category : Rotary Actuators
Rotary Table,0 to 190 Deg,50mm Bore
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Rotary Table, 0 to 190 Deg, 50mm Bore Rotary Table,0 to 190 Deg,50mm Bore
  • Item # 5YEP9
  • Mfr. Model # 5YEP9
  • High Precision Rotary Table, Rack and Pinion, Rotation Angle (Deg.) 0 to 190, Torque (In.-Lbs.) 57.53 in-lb /...More

  • Category : Rotary Actuators
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressed Air Filter Compressed Air Filter
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Filters
Gripper,3 Finger,45.86 LBF
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Gripper, 3 Finger, 45.86 LBF Gripper,3 Finger,45.86 LBF
  • Item # 19D988
  • Mfr. Model # 19D988
  • Gripper, 3 Finger, Parallel, Internal Holding Force LBF @ 72 PSI 45.86, External Holding Force LBF @ 72 PSI...More

  • Category : Pneumatic Grippers
Gripper,4 Finger,13.7 LBF
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Gripper, 4 Finger, 13.7 LBF Gripper,4 Finger,13.7 LBF
  • Item # 19D995
  • Mfr. Model # 19D995
  • Gripper, 4 Finger, Parallel, Internal Holding Force LBF @ 72 PSI 13.7, External Holding Force LBF @ 72 PSI...More

  • Category : Pneumatic Grippers
Air Tank,Stationary,175 PSI,26 Gal,Horiz
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Tank, Stationary, 175 PSI, 26 Gal, Horiz Air Tank,Stationary,175 PSI,26 Gal,Horiz
  • Item # 1TZZ4
  • Mfr. Model # 1TZZ4
  • Air Tank, Stationary, Steel, Capacity 26 Gal, Working Pressure 175 PSI, Tank Type Horizontal, Dia 14 In,...More

  • Category : Stationary Air Tanks
Gripper,3 Finger,Long,45.86 LBF
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Gripper, 3 Finger, Long, 45.86 LBF Gripper,3 Finger,Long,45.86 LBF
  • Item # 19D992
  • Mfr. Model # 19D992
  • Gripper, 3 Finger, Parallel, Long Stroke, Internal Holding Force LBF @ 72 PSI 45.86, External Holding Force...More

  • Category : Pneumatic Grippers
Separator,Condensate
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Separator, Condensate Separator,Condensate
  • Item # 4ZL15
  • Mfr. Model # 4ZL15
  • Pneumatic Condensate Separator, NPT Size 2 Inches, Maximum Pressure 250 PSI, Maximum Flow 750 CFM, Maximum...More

  • Category : Pneumatic Condensate Separators
Air Stapler with Mid Frame Exhaust, Pressure Range: 30
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Stapler with Mid Frame Exhaust, Pressure Range: 30 to 55 psi, Green Air Stapler
  • Item # 31CC48
  • Mfr. Model # 31CC48
  • Air Stapler, Crown 1/2 In., Leg Length 3/8 In. to 5/8 In., Magazine Capacity 168, CFM per Shot 0.035,...More

  • Category : Air Staplers
Filter Oil Removal,42 cfm,1/4 in. NPT
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Oil Removal, 42 cfm, 1/4 in. NPT Heavy-Duty Filter Oil Removal
  • Item # 38XR64
  • Mfr. Model # 38XR64
  • Filter Oil Removal, Heavy-Duty Size, Pipe Size 1/4 In. NPT, Max. Flow 42 cfm, 0.01 Microns Filter Rating,...More

  • Category : Oil Removal Filters
Slide Table,16mm Bore,40mm Stroke
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Slide Table, 16mm Bore, 40mm Stroke Slide Table,16mm Bore,40mm Stroke
  • Item # 5YED9
  • Mfr. Model # 5YED9
  • Slide Table, Guided Rail, 16mm Bore, 40mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating...More

  • Category : Pneumatic Slides
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More