Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Pneumatics

252 Results Found that Include 383 Products

Results per page: 16 | 32 | 48
Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220VConnector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL8
  • Mfr. Model # 230-364 black 12 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Connector, Coil,22mm DIN,110V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 110VConnector, Coil,22mm DIN,110V
  • Item # 3JDE3
  • Mfr. Model # 230-366 110V
  • Solenoid Coil Connector, 22mm DIN, Voltage 110V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Manifold Block,1 Station,1/4 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 1/4 NPTManifold Block,1 Station,1/4 NPT
  • Item # 3JAX6
  • Mfr. Model # 229-676
  • Manifold Block, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 6 3/8 In, Width 1 11/16...More

Filter Element,Coalescing,650 SCFM
Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPTSub Base,1 Station,1/4 NPT
  • Item # 3JAX8
  • Mfr. Model # 203-439
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In PortValve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • Item # 3JCP5
  • Mfr. Model # L12PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPTSub Base,1 Station,1/4 NPT
  • Item # 3JAX7
  • Mfr. Model # 203-441
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

Manifold Block,1 Station,3/4 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 3/4 NPTManifold Block,1 Station,3/4 NPT
  • Item # 3JCD5
  • Mfr. Model # 229-749
  • Manifold Block Full Size, Mark 55 Series, Number of Stations 1, NPT Port 3/4 In, Cv 5, Length 9 3/8 In, Width...More

End Plate Kit,Mark 8 Manifold Blocks
Sub Base,1 Station,1/2 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/2 NPTSub Base,1 Station,1/2 NPT
  • Item # 3JCE6
  • Mfr. Model # 203-495
  • Sub Base Common Exhaust, Mark 55 Series, Number of Stations 1, NPT Port 1/2 In, Cv 5, Length 7 1/4 In, Width...More

Manifold Block,1 Station,1/2 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 1/2 NPTManifold Block,1 Station,1/2 NPT
  • Item # 3JCD6
  • Mfr. Model # 229-748
  • Manifold Block Full Size, Mark 55 Series, Number of Stations 1, NPT Port 1/2 In, Cv 5, Length 9 3/8 In, Width...More

Valve, Air Pilot,4 Way,3 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In PortValve, Air Pilot,4 Way,3 Pos,3/8 In Port
  • Item # 3JCV1
  • Mfr. Model # L23PP652O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 3, Actuator/Return...More

Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In PortValve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • Item # 3JCU6
  • Mfr. Model # L23PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Connector, Coil,22mm DIN,24VDC
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24VDCConnector, Coil,22mm DIN,24VDC
  • Item # 3JCL9
  • Mfr. Model # 230-365 24V
  • Solenoid Coil Connector, 22mm DIN, Voltage 24VDC, Lead Type Plug, Indicating Light, Strain Relief, Max...More

Manifold Block,1 Station,3/8 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 3/8 NPTManifold Block,1 Station,3/8 NPT
  • Item # 3JAZ5
  • Mfr. Model # 229-630
  • Manifold Block, Mark 15 Series, Number of Stations 1, NPT Port 3/8 In, Cv 1 1/2, Length 4 9/16 In, Width 2...More

Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220VConnector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL7
  • Mfr. Model # 230-363 grey 14 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Filter Element,Coalescing,310 SCFM
Filter Element,Adsorbing Grade,284 SCFM
Filter Element,Coalescing,530 SCFM
Filter Element,Adsorbing Grade,1225 SCFM
Filter Element,Coalescing,186 SCFM
Filter Element,Coalescing,121 SCFM
DIN Plug with Cord,Mark 7 Series Valves
Filter Element,Particulate,122 SCFM
Filter Element,Coalescing,28 SCFM
Results per page: 16 | 32 | 48