Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pneumatics

148 Results Found that Include 148 Products 

Results per page: 16 | 32 | 48
Washer,Rubber,Pk50
  • GRAINGER APPROVED VENDOR
  • Washer, Rubber, Pk50
  • Item # 3LZ03
  • Mfr. Model # 3LZ03
  • Rubber Washer, Universal Coupling, -20 Degrees Fahrenheit to 160 Degrees Fahrenheit, Package 50

Needle Valve,1/4 In NPT,600 psi,Brass
Hose Barb,90 Deg,3/8 In,1/8 MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 90 Deg, 3/8 In, 1/8 MNPT, Brass
  • Item # 6AFK2
  • Mfr. Model # 6AFK2
  • Hose Barb, 90 Degree Elbow, Barb Size 3/8 In, Hose Inside Dia 3/8 In, NPT Size 1/8 In, Pressure Rating 300...More

Nipple,Hose,1 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Hose, 1 In
  • Item # 3LZ84
  • Mfr. Model # 3LZ84
  • King Combination Hose Nipple, NPT 1 Inch, 316 Stainless Steel

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED VENDOR
  • Hose Clamp, Galvanized Steel, PK10
  • Item # 3LZ56
  • Mfr. Model # 3LZ56
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 2 In, Width 5/8 In, For Hose OD Min...More

Nipple,Hose,1/2 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Hose, 1/2 In
  • Item # 3LZ83
  • Mfr. Model # 3LZ83
  • King Combination Hose Nipple, NPT 1/2 Inch, 316 Stainless Steel

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED VENDOR
  • Hose Clamp, Galvanized Steel, PK10
  • Item # 3LZ53
  • Mfr. Model # 3LZ53
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 1/4 In, Width 5/8 In, For Hose OD...More

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED VENDOR
  • Hose Clamp, Galvanized Steel, PK10
  • Item # 3LZ52
  • Mfr. Model # 3LZ52
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 In, Width 5/8 In, For Hose OD Min...More

Hose Barb,Swivel,1/2 In,1/2 MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, Swivel, 1/2 In, 1/2 MNPT, Brass
  • Item # 6AFP9
  • Mfr. Model # 6AFP9
  • Hose Barb, Swivel, Barb Size 1/2 In, Hose Inside Dia 1/2 In, NPT Size 1/2 In, Pressure Rating 300 PSI, Brass,...More

Hose Barb,90 Deg,3/8 In,1/2 MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 90 Deg, 3/8 In, 1/2 MNPT, Brass
  • Item # 6AFT1
  • Mfr. Model # 6AFT1
  • Hose Barb, 90 Degree Elbow, Barb Size 3/8 In, Hose Inside Dia 3/8 In, NPT Size 1/2 In, Brass, Hole Dia 0.28 In...More

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED VENDOR
  • Hose Clamp, Galvanized Steel, PK10
  • Item # 3LZ54
  • Mfr. Model # 3LZ54
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 1/2 In, Width 5/8 In, For Hose OD...More

Hose Clamp,SS,Min.Dia.In.,PK10
  • GRAINGER APPROVED VENDOR
  • Hose Clamp, SS, Min.Dia.In., PK10
  • Item # 3LZ63
  • Mfr. Model # 3LZ63
  • Hose Clamp, Band, Material of Construction Stainless Steel, Inside Dia 1 3/8 In, Width 3/8 In, For Hose OD...More

Hose Barb,90 Deg,3/4 In,1/2 MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 90 Deg, 3/4 In, 1/2 MNPT, Brass
  • Item # 6AFK0
  • Mfr. Model # 6AFK0
  • Beaded Hose Barb, 90 Degree Elbow, Barb Size 3/4 In, Hose Inside Dia 3/4 In, NPT Size 1/2 In, Pressure Rating...More

Shank Coupling
  • GRAINGER APPROVED VENDOR
  • Shank Coupling
  • Item # 3LZ15
  • Mfr. Model # 3LZ15
  • King Steel Short Shank Coupling, Size 2 Inches, Material of Construction Aluminum with Brass Nut, NPSM Thread

Hose Barb,90 Deg,5/8 In,1/2 MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 90 Deg, 5/8 In, 1/2 MNPT, Brass
  • Item # 6AFK1
  • Mfr. Model # 6AFK1
  • Beaded Hose Barb, 90 Degree Elbow, Barb Size 5/8 In, Hose Inside Dia 5/8 In, NPT Size 1/2 In, Pressure Rating...More

Inflator Tool,,,6 L
  • GRAINGER APPROVED VENDOR
  • Inflator Tool, , , 6 L
  • Item # 2GWP2
  • Mfr. Model # 2GWP2
  • Inflator Tool, In Line Body Style, Chrome, Button Trigger, Steel Body MaterialOverall Length 6 In.

Ground Joint Coupling Spud,1 In,450 F
Ground Joint Coupling Spud,3/4 In,450 F
  • GRAINGER APPROVED VENDOR
  • Ground Joint Coupling Spud, 3/4 In, 450 F
  • Item # 3ATP8
  • Mfr. Model # CAM-GFS-3G
  • Ground Joint Coupling Spud, Size 3/4 In, FNPT Size 3/4 In, Hose Size 3/4 In, Zinc Plated Steel, Max Temp 450 F...More

Ground Joint Coupling Spud,1/2 In,450 F
  • GRAINGER APPROVED VENDOR
  • Ground Joint Coupling Spud, 1/2 In, 450 F
  • Item # 3ATP7
  • Mfr. Model # CAM-GFS-2G
  • Ground Joint Coupling Spud, Size 1/2 In, MNPT Size 1/2 In, Hose Size 1/2 In, Zinc Plated Steel, Max Temp 450 F...More

Shank Coupling
  • GRAINGER APPROVED VENDOR
  • Shank Coupling
  • Item # 3LZ22
  • Mfr. Model # 3LZ22
  • King Steel Short Shank Coupling, Size 1 1/2 Inches, Material of Construction Steel with Brass Nut

Fitting,Boss Style
  • GRAINGER APPROVED VENDOR
  • Fitting, Boss Style
  • Item # 3LZ72
  • Mfr. Model # 3LZ72
  • Boss Style Fitting, Male NPT Size 1 Inch, 3/4 Inch Hose Barb, Plated Steel

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED VENDOR
  • Hose Clamp, Galvanized Steel, PK10
  • Item # 3LZ55
  • Mfr. Model # 3LZ55
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 3/4 In, Width 5/8 In, For Hose OD...More

Gauge,0-160 psi
Clamp,Double Bolt
  • GRAINGER APPROVED VENDOR
  • Clamp, Double Bolt
  • Item # 3LX77
  • Mfr. Model # 3LX77
  • Hose Clamp, Double Bolt, Carbon Steel, Min. Hose Outside Dia. (In.) 4-1/4, Max. Hose Outside Dia. (In.)...More

Hose Barb,45 Deg,1/4 In,1/4 MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 45 Deg, 1/4 In, 1/4 MNPT, Brass
  • Item # 6AFR4
  • Mfr. Model # 6AFR4
  • Hose Barb, 45 Degree Elbow, Barb Size 1/4 In, Hose Inside Dia 1/4 In, NPT Size 1/4 In, Pressure Rating 300...More

Tee
  • GRAINGER APPROVED VENDOR
  • Tee
  • Item # 25GD41
  • Mfr. Model # 23-0043
  • Tee, For Use With Grainger Item Number 3WB72, 3WB90, 1RM75, For Use With Mfr. Model Number GC-3004-4MGH,...More

Elbow
  • GRAINGER APPROVED VENDOR
  • Elbow
  • Item # 25GD39
  • Mfr. Model # 23-0035
  • Elbow, For Use With Grainger Item Number 3WB90, 1RM75, For Use With Mfr. Model Number GC-3504-4MGH,...More

Gauge,5-160 psi
  • GRAINGER APPROVED VENDOR
  • Gauge, 5-160 psi
  • Item # 22YW48
  • Mfr. Model # 18-013-228W
  • Gauge,5-160 psi, Fits Brand Norgren

Gasket
  • GRAINGER APPROVED VENDOR
  • Gasket
  • Item # 45U963
  • Mfr. Model # TF061301AV
  • Gasket

Pressure Gauge
  • GRAINGER APPROVED VENDOR
  • Pressure Gauge
  • Item # 22YN34
  • Mfr. Model # 18-013-209
  • Pressure Gauge, Fits Brand Norgren

Diaphragm
Spool Assembly
  • GRAINGER APPROVED VENDOR
  • Spool Assembly
  • Item # 22YU06
  • Mfr. Model # 54237-56
  • Spool Assembly, Fits Brand Norgren

Results per page: 16 | 32 | 48