Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Pneumatics

2,986 Results Found that Include 3,065 Products 

Results per page: 16 | 32 | 48
Hose Barb,3/8 In Barb,1/4 In MNPT,Brass
Hose Barb,1/4 In Barb,1/4 In MNPT,Brass
Hose Barb,1/2 In Barb,1/2 In MNPT,Brass
Hose Barb,3/8 In Barb,3/8 In MNPT,Brass
Hose Mender,3/8 In Barb,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Mender, 3/8 In Barb, BrassHose Mender,3/8 In Barb,Brass
  • Item # 6AFH5
  • Mfr. Model # 6AFH5
  • Hose Mender,Fitting Style Straight,For Hose I.D. 3/8 In.,Material Brass,Clamp Type Crimped or Hose Clamp,Max....More

Hose Barb,1/4 In Barb,1/8 In MNPT,Brass
Hose Barb,1/2 In Barb,1/4 In MNPT,Brass
Hose Barb,1/2 In Barb,3/8 In MNPT,Brass
Hose Barb,3/4 In Barb,3/4 In MNPT,Brass
Hose Mender,1/4 In Barb,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Mender, 1/4 In Barb, BrassHose Mender,1/4 In Barb,Brass
  • Item # 6AFH1
  • Mfr. Model # 6AFH1
  • Hose Mender,Fitting Style Straight,For Hose I.D. 1/4 In.,Material Brass,Clamp Type Crimped or Hose Clamp,Max....More

Hose Barb,3/8 In Barb,1/4 In FNPT,Brass
Ferrule,3/8 In,Pk10
  • GRAINGER APPROVED VENDOR
  • Ferrule, 3/8 In, Pk10Ferrule,3/8 In,Pk10
  • Item # 2A734
  • Mfr. Model # 2A734
  • Hose Ferrule, Barb Size 3/8 In., Inside Dia. 0.725 In., Hole Dia. 0.500 In., Length 0.965 In., Material...More

Hose Barb,3/8 In Barb,1/2 In MNPT,Brass
Hose Barb,3/4 In Barb,1/2 In MNPT,Brass
Hose Barb,1/4 In Barb,1/4 In FNPT,Brass
Coupler,3/4 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 3/4 In SizeCoupler,3/4 In Size
  • Item # 3LX95
  • Mfr. Model # 3LX95
  • Universal Coupler, Size 3/4 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water...More

Coupler,3/4 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 3/4 In SizeCoupler,3/4 In Size
  • Item # 3LX96
  • Mfr. Model # 3LX96
  • Universal Coupler, Size 3/4 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Hose Barb,5/8 In Barb,1/2 In MNPT,Brass
Coupler,3/4 In Size
Hose Barb,1 In Barb,1 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 1 In Barb, 1 In MNPT, BrassHose Barb,1 In Barb,1 In MNPT,Brass
  • Item # 6AFN7
  • Mfr. Model # 6AFN7
  • Hose Barb,Fitting Style Straight,For Hose I.D. 1 In.,Thread Size 1 In.,Thread Type (M)NPT,Hex Head Size 1-3/8...More

Ferrule,1/4 In,Pk10
  • GRAINGER APPROVED VENDOR
  • Ferrule, 1/4 In, Pk10Ferrule,1/4 In,Pk10
  • Item # 2A733
  • Mfr. Model # 2A733
  • Hose Ferrule, Barb Size 1/4 In., Inside Dia. 0.525 In., Hole Dia. 0.406 In., Length 0.700 In., Material...More

Hose Barb,3/8 In Barb,3/8 In FNPT,Brass
Safety Clip,Pk25
Hose Mender,1/2 In Barb,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Mender, 1/2 In Barb, BrassHose Mender,1/2 In Barb,Brass
  • Item # 6AFL9
  • Mfr. Model # 6AFL9
  • Hose Mender,Fitting Style Straight,For Hose I.D. 1/2 In.,Material Brass,Clamp Type Crimped or Hose Clamp,Max....More

Hose Barb,1/4 In Barb,3/8 In MNPT,Brass
Hose End,For ID 1/4 In,1/4 In NPT,Brass
Nipple,1 In Barb,1 In MNPT,Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 1 In Barb, 1 In MNPT, SteelNipple,1 In Barb,1 In MNPT,Steel
  • Item # 3LZ93
  • Mfr. Model # 3LZ93
  • Combination Nipple,Fitting Style Straight,For Hose I.D. 3/4 In.,Thread Size 1 In.,Thread Type (M)NPT,Hex Head...More

Cable,Safety,1/8 In
  • GRAINGER APPROVED VENDOR
  • Cable, Safety, 1/8 InCable,Safety,1/8 In
  • Item # 3MC05
  • Mfr. Model # 3MC05
  • Safety Cable, Cable Dia. (In.) 1/8, Hose Inside Dia. (In.) 1/2 to 1-1/4, Length (In.) 20-1/4, Max. Working...More

Nipple,1/2 In Barb,3/4 In MNPT,Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 1/2 In Barb, 3/4 In MNPT, SteelNipple,1/2 In Barb,3/4 In MNPT,Steel
  • Item # 3MC01
  • Mfr. Model # 3MC01
  • Combination Nipple,Fitting Style Straight,For Hose I.D. 1/2 In.,Thread Size 3/4 In.,Thread Type (M)NPT,Hex...More

Hose End,For ID 3/8 In,3/8 In NPT,Brass
Results per page: 16 | 32 | 48